Beli harga water treatment di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. STP Fuel Injector Treatment
    Mulai

    Rp81.900

    STP Fuel Injector Treatment
    Deskripsi:
    Penggunaan secara teratur membantu :- Menjaga sistem bahan bakar bebas dari kerak yang merusak.- Mencegah berkurangnya tenaga.- Menjaga efisiensi mesin tetap optimal.- Mengandung Friction Modifier.- Mengurangi gesekan antara piston dan Cylinder.
    atribut:
    • Volume: 155 ml
  2. CRC Throttle Body & Air Intake Cleaner
    Mulai

    Rp98.900

    CRC Throttle Body & Air Intake Cleaner
    Deskripsi:
    THROTTLE BODY & AIR-INTAKE CLEANER, 12 WT OZModel#: 05078DESCRIPTION:Throttle Body & Air Intake Cleaner cleans gum and varnish from the throttle valves and throttle body for easier starting and smoother engine performance.APPLICATIONS:Fuel injected gasoline engines (both throttle body & multi-port)
    atribut:
    • Net Fill: 12 Wt Oz
    • Appearance: Clear Colorless Liquid
    • Propellant: Carbon Dioxide
  3. KRISBOW Mesin Sikat dan Poles Lantai
    Mulai

    Rp10.999.900

    KRISBOW Mesin Sikat dan Poles Lantai
    atribut:
    • Power (W): 1100
    • Base Plate Diameter (inch): 17
  4. Tomoe Aluminium Diecast Body Butterfly Valve
    Mulai

    Rp2.599.900

    Tomoe Aluminium Diecast Body Butterfly Valve
    Deskripsi:
    -Developed the world's first aluminum die cast valve, further evolved long-selling products.-We have improved sealability and durability. -Water treatment and construction general use. -JIS B 2032 Compliant Product-ClassNK certified product-Lock Lever Type
    atribut:
    • Applicable Flange Standard: JIS10K
    • Continuous Working Temperature Range: -10 to 70°C
    • Main Body Materials: Aluminium (ADC12)
    • Maximum Allowable Pressure (MPa): 1
    • Seat Ring Materials: Rubber (EPDM)
    • Valve Body Materials: Stainless Steel (SCS14)
    • Working Temperature Range: -20 to 120°C
  5. monotaro Cloth Corona Masking (Cloth Masker Tape)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp17.900

    monotaro Cloth Corona Masking (Cloth Masker Tape)
    Deskripsi:
    For building outer wall painting
    atribut:
    • Material: Corona treatment, high-density polyethylene
    • Thickness (mm): 0.009
    • Tape Type: Cloth tape
    • Tape Width (mm): 16
    • Tape background color: green
  6. monotaro Screwdriver Set (Obeng)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp209.900

    monotaro Screwdriver Set (Obeng)
    atribut:
    • Blade Edge With Magnet: Yes
    • Material: Chrome Molybdenum Surface Black Chrome Treatment, Thermoplastic Elastomer (Handle)
    • Surface Processing: Surface Matte Chrome Treatment
    • Tip Shape: Minus (-) / Plus (+)
    • Axis Material: Chrome Molybdenum
    • Handle Material: Thermoplastic Elastomer
  7. Mitutoyo Digital Outside Micrometer
    Mulai

    Rp2.499.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.
    atribut:
    • Resolution (mm): 0.001
  8. Tomoe Double-Action Cylinder Valve
    Mulai

    Rp8.899.900

    Tomoe Double-Action Cylinder Valve
    Deskripsi:
    -Compact, light weight, and high output cylinder Type.-Speed ​​controller is attached as standard equipment.-The NUMUR mount is adopted for the air pipe connecting part. -For factory utilities. -Double acting cylinder type-JIS B 2032 Compliant Product
    atribut:
    • Applicable Flange Standard: JIS10K
    • Main Body Materials: Aluminium (ADC12)
    • Maximum Allowable Pressure (MPa): 1
    • Seat Ring Materials: Rubber (EPDM)
    • Valve Body Materials: Stainless Steel (SCS14)
    • Working Temperature: 0 to 70°C
  9. SSS Rear Steel Girder
    Mulai

    Rp169.900

    SSS Rear Steel Girder
    Deskripsi:
    Sproket belakang SSS dikenal dengan ketangguhannya dirancang untuk pemakaian jangka panjang yang dihasilkan oleh Penggunaan High Carbon Steel didukung teknologi 'Full Heat Treatment' yang membuat sproket menjadi lebih keras
    atribut:
    • Material: Carbon Steel
  10. REXCO Multi-Purpose Lubricant (Pelumas)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp29.900

    REXCO Multi-Purpose Lubricant (Pelumas)
    Deskripsi:
    Melindungi metal dari karat dam korosi. Melepaskan mur dan baut yang berkarat dengan kemampuan penetresi yang cepat. Menghilangkan bunyi derit akibat gesekan. Membersihkan kotoran, oli, aspal, dan debu.
  11. TRUSCO Hemp Rope (Three Strand Type)
    Mulai

    Rp259.900

    TRUSCO Hemp Rope (Three Strand Type)
    Deskripsi:
    Produk ini sering disebut Tali Tambang Dadung, Tali Tambang Kapal, Tali Tambang Goni
    atribut:
    • Color: Tea
    • Material: Hemp
    • Packing: Band Kakemaki
  12. WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Rating:
    98% of 100
    (33)
    Mulai

    Rp62.900

    WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  13. TRUSCO Magnetic Holder
    Mulai

    Rp199.900

    TRUSCO Magnetic Holder
    Deskripsi:
    Do not screw in to deep. Too deep threadening may make magnet fall out.
    atribut:
    • Adsorption Ability (N): 139
    • Magnet Dimension (mm): 15
    • Magnet Height (mm): 5
    • Height (mm): 10
    • Material: Magnet: Neodymium Magnet, Cap: Steel, Surface Treatment: Nickel Plated (Case)
    • Maximum Temperature (°C): 80
    • Mounting Screw: 4.5 Depth M5 x 0.8
    • Outside Diameter (mm): 20
    • Purpose of Use: For embedding in jig and tool and various adsorption purposes.
  14. SENSI Sarung Tangan Multi Fungsi
    24%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp27.900

    SENSI Sarung Tangan Multi Fungsi
    Deskripsi:
    Sarung tangan yang Digunakan untuk melindungi tangan dari kotoran atau zat pembersih.
    atribut:
    • Color: Yellow
Daftar Harga harga water treatment Terbaru February 2026
STP Fuel Injector TreatmentRp81.900
CRC Throttle Body & Air Intake CleanerRp98.900
Schneider Electric Altivar Soft Starter ATS480Rp749.900
KRISBOW Mesin Sikat dan Poles LantaiRp10.999.900
Tomoe Aluminium Diecast Body Butterfly ValveRp2.599.900
monotaro Cloth Corona Masking (Cloth Masker Tape)Rp17.900
monotaro Screwdriver Set (Obeng)Rp209.900
Mitutoyo Digital Outside MicrometerRp2.499.900
Tomoe Double-Action Cylinder ValveRp8.899.900
SSS Rear Steel GirderRp169.900

Data diperbarui pada 14/02/2026 (Harga belum termasuk PPN)