Beli harga tubing cutter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Compact Flaring Tool With Cutter/Deburrer SetDeskripsi:Suitable for use on aluminium, brass and copper pipe. Compact folding design. Robust moulded case. Single 45 Degree flares: 3/16 Inch to 5/8 Inch. Double flares: 3/16 Inch to 1/2 Inch. Cutter: 1/8 Inch to 1.1/4 Inch. Deburrer: 1/8 Inch to 1.1/8 Inch internal and external.atribut:
- Angle of Flare: 45Degree
- Compatible Pipe Material: Aluminium Brass Copper
- Compatible Pipe Size: 1/2Inch 1/4Inch 3/16Inch 3/8Inch 5/16Inch 5/16 (Single Flare Onlyin. 5/8Inch
- Lap Type: Double Lap Single Lap
- Type: Flaring Tool Set
- Includes: Carrying Case Cutter Deburrer Flaring Tool
- Number of Pieces: 4
- Product Number: CFTK625
- JTC Large Tube Cutter & Flaring Tool Setatribut:
- Size: 1/8\" to 1 1/8\"
- JTC Tube Cutter & Flaring Toolatribut:
- Range of Use: 1/8~1-1/8
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Taper: 3/16・1/4・5/16・3/8・7/16・1/2・5/8
- Type: inch
- monotaro Alat Potong PVCatribut:
- Overall Length (mm): 195
- Thickness (mm): 20
- Cutting Capacity (Ø mm): 42 (max)
- Severable pipe: VP30 (general pipe), VW30 (water pipe), VE (conduit pipe)
- Weight (g): 240
- MAXPOWER Flaring Tool & Tube Cutter Kit (Pemotong Pipa)atribut:
- Type: GS-827
- BluePoint Flaring Tool KitsDeskripsi:Flaring and Swaging SetTF275A- 45degrees flare or swage soft copper, brass, or aluminum tubing- Die blocks handle 1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, and 3/4inch OD tubing- Swages 3/16, 1/4, 5/16, 3/8, 1/2, 5/8, and 3/4inch OD tubing- TF27
- Kennedy HSS All Hard Hacksaw BladesDeskripsi:Kennedy HSS All Hard Hacksaw Blades with
- Kennedy Double Flaring Tool SetDeskripsi:Manufactured to double flare aluminium and copper tubing up to .040 Inch wall thickness producing SAE 45 Degree flares. Heat treated alloy steel swivel is precision ground and chromed to reduce friction. Heat treated drop forged yoke. Each adaptor is clearly stamped with the size for easy identification. Bright lustre plate finish with contrasting black oxide. Will also produce a single flare. Sizes: 3/16 Inch, 1/4 Inch, 5/16 Inch, 3/8 Inch, 7/16 Inch, 1/2 Inch, and 5/8 Inch.atribut:
- Angle of Flare: 45Degree
- Compatible Pipe Material: Aluminium Copper Soft Steel
- Compatible Pipe Size: 1/2Inch 1/4Inch 3/16Inch 3/8Inch 5/16Inch 5/8Inch 7/16Inch
- Lap Type: Single
- Type: Flaring Tool Set
- Includes: (7) Die Heads: 3/16 1/2 1/4 3/8 5/16 5/8 7/16 Carrying Case Cutter Double Flaring Tool
- Number of Pieces: 9
- Product Number: DFT625
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- SENSI Masker Serbaguna Earloop 3plyatribut:
- Number of Ply: 3
- Type: Earloop
- TRUSCO Flaring Toolatribut:
- Purpose of Use: For flaring and cutting of soft copper tube and soft viscous aluminum pipe.
- Content: Flaring Tool, Tube Cutter (GFC-111), Plastic Case
- SENSI Masker Earloop Bebas LatexDeskripsi:SENSI Masker tipe pengait telinga dengan 3 lapisan yang berfungsi menyaring udara kotor dan menahan percikan cairan, mengurangi risiko penyebaran virus, kuman dan bakteri serta debu atau partikel mikro lainnya. Lapisan yang lembut, mudah bernapas, terbuat dari bahan bebas lateks dan fiberglass, penyepit tulang hidung lebih aman karena tidak memakai kawat logam.atribut:
- Number of Ply: 4
- Type: Earloop
Daftar Harga harga tubing cutter Terbaru April 2026
| RIDGID Flaring Tools 45 Degree SAE Flares | Rp2.699.900 |
| Kennedy Compact Flaring Tool With Cutter/Deburrer Set | Rp2.699.900 |
| JTC Large Tube Cutter & Flaring Tool Set | Rp1.399.900 |
| JTC Tube Cutter & Flaring Tool | Rp819.900 |
| monotaro Alat Potong PVC | Rp329.900 |
| MAXPOWER Flaring Tool & Tube Cutter Kit (Pemotong Pipa) | Rp399.900 |
| BluePoint Flaring Tool Kits | Rp1.899.900 |
| RIDGID 300 Series Plumbing Bender | Rp4.199.900 |
| Kennedy HSS All Hard Hacksaw Blades | Rp169.900 |
| Kennedy Double Flaring Tool Set | Rp1.099.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)
























































































































































/P102054116-1.jpg)





/0cP101000012-28.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/SENSI%20Masker%20Serbaguna%20Earloop%203ply/ixP103674681-3.jpg)


/5yP102048214-14.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/SENSI%20Masker%20Earloop%20Bebas%20Latex/j6P103674690-5.jpg)