Beli harga tig welding di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)
    Mulai

    Rp5.899.900

    LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.
    atribut:
    • Voltage (V): 220
    • Current Output (A): 20-200 (1-5mm Steel)
  2. HUGONG TIG Welding Machine (Mesin Las)
    Mulai

    Rp10.999.900

    HUGONG TIG Welding Machine (Mesin Las)
    Deskripsi:
    - Portable Inverter DC HFTIG With Pulse I MMA Welder - New Generation IGBT Inverter Technology - Ideal for vvelding of carbon steels, ION-allcy steels and stainless steels and aluminum - Digital Display - Equipped with voltage protection and thermal protection - Easy-to-use and user-friendly control panel - Welding Mode(OC HFT1G ILJFTTlG/MMA), TlG I Pulse TlG and 2T/4T selections - Adjustable EX. displayable gas pre-flow/post flow, ignition/base/peak current; s1niply weld1ng procedure parameters - Adjustable; Hot start, Arc Force and built-in Anti-Sticking for MMA welding - Steeples Welding Current/Setting Knob - Power, Overload and Under/Over-Voltage LED indicators - Easy welding cable connections with European type quick connectors - Foot control can be used - Fan cooling system - IP21S Protection Class - Lightweight, Small and Patented Compact Design - Weight is only 9kg - Dimensions (cm) (LxWxH) 44x17.5x34
  3. Redbo Welding Machine Three Phase (Mesin Las Inverter)
    Mulai

    Rp9.499.900

    Redbo Welding Machine Three Phase (Mesin Las Inverter)
    atribut:
    • Efficiency: 0.85
    • Insulation class: F
    • Power Factor : 0.93
    • Protection Class: IP21S
    • Rated Duty Cycle: 60% (40°)
  4. TRUSCO Tungsten Electrode Rod for TIG Welding (Jarum Las Argon)
    Mulai

    Rp1.499.900

    TRUSCO Tungsten Electrode Rod for TIG Welding (Jarum Las Argon)
    Deskripsi:
    Usage:To cut Polyurethane tubing.
    atribut:
    • Length (mm): 150
    • Specification: 2% cerium input
  5. Redbo Single Phase Welding Machine (Mesin Las)
    Mulai

    Rp7.099.900

    Redbo Single Phase Welding Machine (Mesin Las)
    atribut:
    • Insulation class: F
    • Protection Class: IP21S
  6. monotaro Welding Wire Solid (Kawat Las)
    69%
    Mulai

    Rp259.900

    monotaro Welding Wire Solid (Kawat Las)
    Deskripsi:
    Produk ini juga sering disebut dengan Kawat las
    atribut:
    • Width (mm): 55
    • Hole Diameter (phi mm): 52
    • JIS Standard: JIS Z 3312 YGW12 equivalent
    • Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
    • AWS Standards: A5.18 ER70S-6
    • Current Range (A): Full posture / 30-100
    • Reel Outside Diameter (mm): 200
    • Package Weight (g): 5000
    • Specification: Carbon dioxide shielded arc welding mild steel
    • Wire Diameter (mm): 0.6
  7. TRUSCO Welding Helmet LCD (Helm Las)
    Mulai

    Rp3.999.900

    TRUSCO Welding Helmet LCD (Helm Las)
    atribut:
    • Accessories: Outer plate, Sweat Pad, Complete Head Band Set
    • Specification: Return speed adjustment (dual adjustment) rapid (from 0.25 to 0.45 seconds) slow (0.65 to 0.8 seconds)
    • Weight (g): 490
    • Degree of Shading: #9 - #13
    • Line of sight range (mm): 98x44
    • Non-light Shielding: #3.5
    • Light Shielding Speed (s): 1/25000
    • Purpose of Use: For TIG welding, semi automatic welding, handwork welding.
  8. STAHLWERK Vector Welding Machine All Purposes (Mesin Las)
    Mulai

    Rp8.899.900

    STAHLWERK Vector Welding Machine All Purposes (Mesin Las)
    Deskripsi:
    Mesin las Vector Welding berteknologi Jerman dengan beberapa pilihan mulai dari SMAW welding sampai dengan GMAW welding
    atribut:
    • Frequency (Hz): 50/60
  9. TRUSCO Welding Magnetic Welder
    Mulai

    Rp349.900

    TRUSCO Welding Magnetic Welder
    Deskripsi:
    Usage:TIG welding, semi-automatic welding, and shielded metal arc welding.
    atribut:
    • Specification: Ferrite Magnet
    • Material: SS400
    • Dimensions: 95x111x16mm
    • Adsorption Ability: 147N
    • Holding Angle: 45,90°
    • Purpose of Use: For temporary holding and temporary assembly during welding works.
  10. RHINO Mesin Las Inverter MIG
    Mulai

    Rp7.899.900

    RHINO Mesin Las Inverter MIG
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Frequency (Hz): 50/60
    • Insulation class: F
    • Protection Class: IP21
    • Duty Cycle (%): 60
    • Power Factor : 0.93
  11. KRISBOW DC Inverter Welding Machine (Mesin Las Inverter)
    Mulai

    Rp1.899.900

    KRISBOW DC Inverter Welding Machine (Mesin Las Inverter)
    Deskripsi:
    Krisbow mesin las inverter VRSD12 merupakan alat inovatif yang digunakan untuk membantu Anda melakukan kegiatan pengelasan dengan lebih mudah dan efisien. Mesin ini memiliki ukuran yang lebih kecil, dapat dibawa dengan mudah sesuai tempat dan kebutuhan Anda. Dengan penggunaan daya energi yang lebih efisien, Anda dapat menggunakan mesin ini dengan lebih ekonomis. Dapat digunakan untuk kebutuhan pekerjaan industri dan komersial.
Daftar Harga harga tig welding Terbaru October 2026
LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)Rp5.899.900
HUGONG TIG Welding Machine (Mesin Las)Rp10.999.900
Redbo Welding Machine Three Phase (Mesin Las Inverter)Rp9.499.900
TRUSCO Tungsten Electrode Rod for TIG Welding (Jarum Las Argon)Rp1.499.900
Redbo Single Phase Welding Machine (Mesin Las)Rp7.099.900
monotaro Welding Wire Solid (Kawat Las)Rp259.900
TRUSCO Welding Helmet LCD (Helm Las)Rp3.999.900
STAHLWERK Vector Welding Machine All Purposes (Mesin Las)Rp8.899.900
TRUSCO Welding Magnetic WelderRp349.900
RHINO Mesin Las Inverter MIGRp7.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)