Beli harga selang gas di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Air Hose, With One-Touch Coupler (Selang Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    monotaro Air Hose, With One-Touch Coupler (Selang Angin)
    Deskripsi:
    Since it is a one-touch coupler, it can be installed easily. To take out from a place away from the air source.
    atribut:
    • Air Outlet: 1/4 One-Touch Coupler
    • Maximum Working Pressure (MPa): 1.47
    • Normal Opreration Pressure: 0.78
    • Operating Temperature Range (°C): -40 to 60
    • Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5 x 10
    • Color: Orange
  2. Koyohose Hose Hiprex Thread (Selang Air / Selang Benang)
    Mulai

    Rp10.900

    Koyohose Hose Hiprex Thread (Selang Air / Selang Benang)
    Deskripsi:
    Selang PVC Koyohose Hiprex. Selang PVC Koyohose Hiprex dibuat dari bahan baku PVC yang berkualitas sehingga dapat digunakan di berbagai macam aplikasi dan dapat digunakan di segala musim dan cuaca. Selang PVC Koyohose Hiprex dilengkapi dengan benang Polyester yang berkualitas di antara dua lapisan bahan PVC transparan yang membungkusnya, sehingga memiliki kekuatan yang baik untuk dapat digunakan untuk penyaluran air bertekanan tinggi. Keunggulan : - Aplikasi Sistem. - Terbuat dari 100% bahan baku PVC murni. - Berwarna transparan sehingga pergerakan cairan di dalam selang dapat dilihat secara menyeluruh. - Fleksibel. - Kuat dan tahan lama. - Tahan terhadap abrasi, korosi, bahan kimia & oli. - Diperkuat dengan benang Polyester. - Kuat untuk aplikasi yang membutuhkan tekanan tinggi. - Harga terjangkau.
    atribut:
    • Color: White
  3. Yamato Nitrogen Gas Regulator (Regulator Gas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.999.900

    Yamato Nitrogen Gas Regulator (Regulator Gas)
    atribut:
    • Primary Side Working Pressure (MPa): 2 to 15
    • Secondary Side Working Pressure (MPa): 0.2 to 0.99
  4. Yamato Gas Regulator with Valve (Regulator Gas)
    Mulai

    Rp5.899.900

    Yamato Gas Regulator with Valve (Regulator Gas)
    Deskripsi:
    -Compact regulator that can supply gas stably since it has less pressure fluctuation.-With outlet valve (Rc1/4)
    atribut:
    • Primary side working pressure: 2 to 15MPa
    • Secondary Side Working Pressure: 0.2 to 0.6MPa
    • Outlet Connection: Rc1/4 with valve
    • Main Body Materials: Brass
  5. Yamato Gas Regulator (with Flowmeter) (Regulator Gas)
    Mulai

    Rp6.599.900

    Yamato Gas Regulator (with Flowmeter) (Regulator Gas)
    Deskripsi:
    -Compact regulator that can supply gas stably since it has less pressure fluctuation.-With outlet float type flowmeter (25L).
    atribut:
    • Outlet Connection: phi8 hose port
    • Main Body Materials: Brass
  6. Yamato OK Hose (Hose for Oxygen and Acetylene) (Selang Las)
    Mulai

    Rp5.499.900

    Yamato OK Hose (Hose for Oxygen and Acetylene) (Selang Las)
    Deskripsi:
    -With OK cock is with one-touch detachable coupler.-Oxygen gas/acetylene gas dedicated hose.-Handling is easy because the inner diameter is 5mm. .-New JIS (K6333) Standard Product
    atribut:
    • Operating pressure: 0.99MPa
    • Hose Inner Diameter: 5mm
    • withstanding Pressure: 1.5MPa
    • Hose Material: Rubber
    • Maximum Working Pressure: 0.99MPa
  7. TEKIRO Clamp Hoses (Klem Selang)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.900

    TEKIRO Clamp Hoses (Klem Selang)
    Deskripsi:
    TEKIRO KLEM SELANG 1/2" / HOSE CLAMP / TOOLS / PERKAKASKODE : GT-CH1680ORIGINAL TEKIRO
    atribut:
    • Material: Stainless Steel
  8. Rinnai Gas Stove 2-Burner (Kompor Gas 2 Tungku)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp369.900

  9. Firebird Clamp Hose (Klem Selang)
    Mulai

    Rp80.900

    Firebird Clamp Hose (Klem Selang)
    atribut:
    • Size: 3inch
  10. TOYOX Hose Spiral Oil Proof Toyospring (Selang Spiral / Selang Oli)
    Mulai

    Rp7.299.900

    TOYOX Hose Spiral Oil Proof Toyospring (Selang Spiral / Selang Oli)
    Deskripsi:
    Hose Toyospring dengan spesifikasi size 1/4 - 4 inch adalah selang industri dari brand Toyox untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Color: Clear
  11. Paloma Gas Water Heater (Pemanas Air Gas)
    Mulai

    Rp4.399.900

    Paloma Gas Water Heater (Pemanas Air Gas)
    Deskripsi:
    Paloma offers a complete range of tankless water heaters suitable for both residential and commercial use. Our tankless water heater line includes products for indoor and outdoor installation, natural and bottled gases, and maximum flow rates from 5 to 32 liters per minute. Paloma's range satisfies all water-heating needs.
    atribut:
    • Capacity (L): 5
    • Installation: Indoor
  12. TRUSCO Air Hose (Selang Angin)
    66%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp409.900

    TRUSCO Air Hose (Selang Angin)
    Deskripsi:
    Super soft type and excellent in workability.
    atribut:
    • Color: Orange
    • Operating Temperature Range (°C): -10 to 60
    • Working Pressure (MPa): 1.5
  13. monotaro Tube Clamp (Klem Selang)
    Rating:
    80% of 100
    (4)
    Mulai

    Rp9.900

    monotaro Tube Clamp (Klem Selang)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Destructive Torque (N m): 4 to 4.6
    • Bolt 2 Sides Width (mm): 7
    • Band Thickness (mm): 0.6
    • Band Width (mm): 9
  14. monotaro Air Coil Hose (Selang Angin Spiral)
    Mulai

    Rp179.900

    monotaro Air Coil Hose (Selang Angin Spiral)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Fluid: Air
    • Color: yellow
    • Material: Hose/polyurethane, coupler/steel (chrome plated)
    • Air Hose Connection: Two-touch coupler
    • Dimension C (mm): 58Φ±5
    • Inner Dia. x Outer Dia. (Φmm): 5×8
    • Inner Diameter (Φmm): 5
    • Maximum Operating Pressure (MPa): 0.8
    • Operating Temperature Range (°C): -5~60
    • Outer Diameter (φmm): 8
    • Type of Coupler: Small: 20PPA, Large: 20SP
Daftar Harga harga selang gas Terbaru October 2026
Kenmaster Gas Hose LPG (Selang Gas)Rp1.199.900
Kenmaster Gas Hose LPG Package (Selang Gas)Rp63.900
monotaro Air Hose, With One-Touch Coupler (Selang Angin)Rp239.900
Koyohose Hose Hiprex Thread (Selang Air / Selang Benang)Rp10.900
Yamato Nitrogen Gas Regulator (Regulator Gas)Rp4.999.900
Sellery Gas Regulator (Regulator Kompor Gas)Rp87.900
Yamato Gas Regulator with Valve (Regulator Gas)Rp5.899.900
Yamato Gas Regulator (with Flowmeter) (Regulator Gas)Rp6.599.900
Yamato OK Hose (Hose for Oxygen and Acetylene) (Selang Las)Rp5.499.900
TEKIRO Clamp Hoses (Klem Selang)Rp1.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)