Beli harga ragum milling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Milling Vice
    Mulai

    Rp6.699.900

    TRUSCO Milling Vice
    Deskripsi:
    Guide block and holes for attaching the guide block are not provided. Fix by using jigs such as a T-slot nuts and stud bolts.
    atribut:
    • Material: Normal Cast Iron (FC250)
  2. TRUSCO Milling Vice
    Mulai

    Rp9.999.900

    TRUSCO Milling Vice
    atribut:
    • Material: Ordinary Cast Iron (FC250)
    • Mouth Width (mm): 153
    • Maximum Tightening Force (kN): 12.74
    • Mouth Depth (mm): 43
    • Mouth Opening (mm): 112
  3. TRUSCO Milling Vice
    Mulai

    Rp11.999.900

    TRUSCO Milling Vice
    Deskripsi:
    -Durability and durable design across each part.-Mounted on a milling machine, mainly used for rough machining.-The upper vise part can be rotated 360° left and right.
    atribut:
    • Dimension: 24.5 to 25.0cm
    • Foot Width Size: EEE
    • Shoe Length: 37.5cm
    • Pressure Resistant Load: 10kN
    • Backing Materials: Knitting
    • Toecap Materials: iron
    • Body and Sole Materials: PVC(polyvinyl chloride)+ oil-resistant content
  4. monotaro Lead Vice (Doug Tile Cast Iron) (Ragum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp489.900

    monotaro Lead Vice (Doug Tile Cast Iron) (Ragum)
    Deskripsi:
    Produk ini juga sering disebut dengan Ragum
    atribut:
    • Material: Ductile Iron
  5. TRUSCO Lead Vice (Ragum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.699.900

    TRUSCO Lead Vice (Ragum)
    Deskripsi:
    It is a strong body that holds strong tightening force.
    atribut:
    • Finishing Material: Body: FC250
  6. TORA Bench Vice (Ragum)
    Mulai

    Rp1.499.900

    TORA Bench Vice (Ragum)
    atribut:
    • Size (inch): 6
  7. Senator Workshop Drill Press Vice (Catok Mesin Bor)
    Mulai

    Rp619.900

    Senator Workshop Drill Press Vice (Catok Mesin Bor)
    Deskripsi:
    SENATOR Workshop Drill Press Vice Cocok untuk digunakan pada latihan pilar / bangku untuk menenangkan benda kerja di semua aplikasi tugas pengeboran ringan untuk garasi atau bengkel kecil. Cast konstruksi dengan slot mesin yang spasi untuk cocok untuk semua populer pangkalan bor berdiri. Lintas dibor menangani dengan sliding T-bar untuk pengaruh ekstra
  8. Senator Universal Vice
    Mulai

    Rp1.799.900

    Senator Universal Vice
    atribut:
    • Size: 125mm
  9. TRUSCO Powerful Vice
    Mulai

    Rp33.999.900

    TRUSCO Powerful Vice
    atribut:
    • Material: Body:Ductile cast iron, Shaft:Steel, Handle:Steel, Base:Steel
    • Total Length (mm): 622
    • Width (mm): 250
    • Height (mm): 285
    • Jaw Width (mm): 205
    • Opening (mm): 198
    • Jaw Depth (mm): 130
  10. TRUSCO Vice Rotary Base
    Mulai

    Rp3.199.900

    TRUSCO Vice Rotary Base
    Deskripsi:
    40
    atribut:
    • Material: Body:Gray Cast Iron Shaft:Steel Handle:Steel Base:Steel
    • Total Length (mm): 238
    • Width (mm): 144
    • Height (mm): 143
    • Jaw Width (mm): 102
    • Opening (mm): 70
    • Jaw Depth (mm): 59
    • Clamping Force (kN): 15
    • Mounting Dimensions (mm) E: 95
    • Mounting Dimensions (mm) F: 95
    • Mounting Dimensions (mm) G: 95
    • Mounting Dimensions (mm) H: 114
  11. Senator Portable Bench Vice
    Mulai

    Rp459.900

    Senator Portable Bench Vice
    atribut:
    • Size: 60mm
  12. Kennedy Engineers Vice
    Mulai

    Rp949.900

    Kennedy Engineers Vice
    Deskripsi:
    Manufactured from the highest quality castings with precision cut screw mechanisms and precision machined jaws. Suitable for workshop, automotive and engineering use.
    atribut:
    • Overall Material: Cast Iron
  13. Vertex K-Type Milling Vise
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.899.900

    Vertex K-Type Milling Vise
    Deskripsi:
    It's a practical piece of equipment with excellent precision and a high quality finished.Body, movable jaw and swivel base made of closes-grained high tensile iron castings. Built for machining and retained accuracy.Jaw plates were made of hardened and grounded tool steel.It's the most suitable for the Milling, Grinding and Drilling.ACCURACY WITHIN 0.02 mm.In order to ensure the accurence when using it' better that don't put swivel base together.
  14. TEKIRO Catok Besi (Ragum)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp629.900

    TEKIRO Catok Besi (Ragum)
    Deskripsi:
    TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steel
    atribut:
    • Material: Forged Steel
  15. TRUSCO Anvil Vice c/w Rotary Base
    Mulai

    Rp2.799.900

    TRUSCO Anvil Vice c/w Rotary Base
    atribut:
    • Accessories: Rotating Base
    • Material: (Body) Carbon Steel, (Shaft Handle Cap) Steel
  16. TRUSCO Heavy-Duty Type Up-right Vice
    Mulai

    Rp7.899.900

    TRUSCO Heavy-Duty Type Up-right Vice
    atribut:
    • Length (mm): 355
    • Material: Body: Ductile Cast Iron, Shaft: Steel, Handle: Steel, Cap: Steel
    • Maximum Fastening Power (kN): 25
    • Mounting Dimensions (mm): (G)113,(H)121
    • Opening Dimentions (Width x Length x Depth) (mm): 106 x 105 x 80
    • Overall Height (mm): 193
    • Overall Width (mm): 161
  17. RYU Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

Daftar Harga harga ragum milling Terbaru October 2025
TRUSCO Milling ViceRp6.699.900
TRUSCO Milling ViceRp9.999.900
TRUSCO Milling ViceRp11.999.900
monotaro Lead Vice (Doug Tile Cast Iron) (Ragum)Rp489.900
TRUSCO Lead Vice (Ragum)Rp7.699.900
TORA Bench Vice (Ragum)Rp1.499.900
Senator Workshop Drill Press Vice (Catok Mesin Bor)Rp619.900
Senator Universal ViceRp1.799.900
TRUSCO Powerful ViceRp33.999.900
TRUSCO Vice Rotary BaseRp3.199.900

Data diperbarui pada 22/10/2025 (Harga belum termasuk PPN)