Beli harga pompa oli hidrolik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTC Manual Hydraulic Press (Mesin Press Hidrolik)atribut:
- Capacity: 15 Ton
- American Tool Hydraulic Bottle Jack (Dongkrak Botol)Deskripsi:> Use in vertical, angular, horizontal positions
- Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Deskripsi:These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
- American Tool Hydraulic Shop Pressatribut:
- Capacity: 20Ton
- Shell Engine Oil Helix HX5 (Oli Mesin)Deskripsi:- Pelumas dengan premium mineral - Keunggulan: Membersihkan lebih dengan menghilangkan endapan kotoran dari pelumas mineral sebelumnya - Menjaga performa mesin tetap stabil - Cocok dipakai untuk usia kendaraan 8-12 tahun.atribut:
- SAE Grade: 15W-40
- Kinematic Viscosity: '14.27 at 100°C
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- Viscosity Index: 137
- SUN RUN Hand Pump (Pompa Tangan)Deskripsi:SP-392Light weight, Two-speed Hand Pump-Internal pressure relief valve for overload protection-Durable glass-filled nylon reservior and nylon encapsulated aluminum pump baser for maximum corrosion resistance-Two speed operation reduces handle strokes by as much as 78% over single speed pumps-Lower handle effort to minimize operator fatigue-Handle lock and lightweight construction for easy carrying-Non-conductive fiberglass handle for operator safetyatribut:
- Pressure Rating 2 stage (bar): 700
- Pump Type : Two Speed
- SUN RUN Electric Pump (Pompa Elektrik)Deskripsi:SPE-2Hydraulic Electric Pump-Two stage models for reduced cycle times and improved productivity-Easy to customize with modular accessory kits-User adjustable external relief valve with a factory set upper limit prevents system overload-Easy to read integrated oil level sight glass-Totally enclossed fan-cooled motors are ideal for outdoor use in many environments
- Shell Engine Oil Helix ECO Plus (Oli Mesin)atribut:
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- Kennedy Hand Drum Pumpatribut:
- Compatible Fluid: Diesel, Oil, Petrol, Water
- Pump Type : Rotary Pump
- Size (ml): 250
- Suction Tube Length (mm): 980
- Suitable for Containers (L): 205
- Shell Engine Oil Helix HX8 Synthetic (Oli Mesin)Deskripsi:Untuk pengendara yang mengineginkan perlindungan canggih terhadap mesin apapun tantangan berkendaranya.- Pelumas mesin fully Synthetic - Sesuai untuk mesin modernatribut:
- SAE Grade: 5W30
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- SUPER TOOL Hand-Operated Hydraulic PumpDeskripsi:-A high and low pressure 2-stage automatic switching discharge pump.atribut:
- Low pressure: 1.4MPa
- Discharge Port Diameter: Rc3/8
- NOK Oil Seal VC Type (Sil Oli)Deskripsi:For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
- NACHI Gear PumpDeskripsi:- The patented axial and radial pressure loading method generates high pressure of 30MPa with high efficiency.- It is highly durable and has an extremely long lifespan.- Internal meshing with modified involute low-tooth gears greatly reduces pulsation and noise, making it extremely quiet.- The structure is simple and maintenance and inspection are easy.atribut:
- Rated Pressure (MPa): 25 {255}
- Maximum Working Pressure (MPa): 30
Daftar Harga harga pompa oli hidrolik Terbaru October 2026
| JTC Manual Hydraulic Press (Mesin Press Hidrolik) | Rp61.999.900 |
| Wipro Hydraulic Press (Mesin Press Hidrolik) | Rp5.399.900 |
| American Tool Hydraulic Bottle Jack (Dongkrak Botol) | Rp259.900 |
| Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum) | Rp2.499.900 |
| American Tool Hydraulic Shop Press | Rp8.199.900 |
| Masada Hydraulic Press (Mesin Press Hidrolik) | Rp35.999.900 |
| Shell Engine Oil Helix HX5 (Oli Mesin) | Rp88.900 |
| SUN RUN Hand Pump (Pompa Tangan) | Rp5.699.900 |
| SUN RUN Electric Pump (Pompa Elektrik) | Rp38.999.900 |
| Shell Engine Oil Helix ECO Plus (Oli Mesin) | Rp78.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P101536330-1.jpg)
/P102591770-1.jpg)
/P102087893-1.jpg)
/6oP102027240-3.jpg)

/P102037331-1.jpg)
/6hP102212233-8.jpg)
/P103055293-1.jpg)
/P103055275-1.jpg)
/80P102212288-2.jpg)

/P102212264-1.jpg)

/5tP102419209-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)