Beli harga pompa hidrolik press di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTC Manual Hydraulic Press (Mesin Press Hidrolik)atribut:
- Capacity: 15 Ton
- American Tool Hydraulic Shop Pressatribut:
- Capacity: 20Ton
- SUN RUN Hydraulic Hollow Cylinder (Silinder Hidrolik)Deskripsi:RSCH-SeriesSingle-Acting, Hollow Plunger Cylinders-Hollow plunger, design allows for both pull and push forces-Low profile and longer strokes fit in the highest space-Withstands full "dead-end" loads-Collar threads for easy fixturing and all collar threads have a cap for protection-Special center tube protect plunger and inner of cylinder increases profile life-Hard chrome plated plunger and inner of barrel resists wear and corrosion-Spring returing-Wiper rings protect the piston, bore and tube from contamination-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models.atribut:
- Cylinder Capacity (t): 30
- Stroke (mm): 64
- Cylinder Effective Area (cm²): 46.6
- Oil Capacity (cm³): 298
- Collapsed Height (mm): 178.0
- Extended Height (mm): 242
- Outside Diameter (mm): 114
- Cyl. Bore Diameter (mm): 88.9
- Plunger Diameter (mm): 63.5
- Base to Advance Port (mm): 22.0
- Saddle Diameter (mm): 63
- Saddle Protrusion from Pingr (mm): 9.7
- American Tool Hydraulic Bottle Jack (Dongkrak Botol)Deskripsi:> Use in vertical, angular, horizontal positions
- Senator Workshop Drill Press Vice (Catok Mesin Bor)Deskripsi:SENATOR Workshop Drill Press Vice Cocok untuk digunakan pada latihan pilar / bangku untuk menenangkan benda kerja di semua aplikasi tugas pengeboran ringan untuk garasi atau bengkel kecil. Cast konstruksi dengan slot mesin yang spasi untuk cocok untuk semua populer pangkalan bor berdiri. Lintas dibor menangani dengan sliding T-bar untuk pengaruh ekstra
- SUN RUN Hand Pump (Pompa Tangan)Deskripsi:SP-392Light weight, Two-speed Hand Pump-Internal pressure relief valve for overload protection-Durable glass-filled nylon reservior and nylon encapsulated aluminum pump baser for maximum corrosion resistance-Two speed operation reduces handle strokes by as much as 78% over single speed pumps-Lower handle effort to minimize operator fatigue-Handle lock and lightweight construction for easy carrying-Non-conductive fiberglass handle for operator safetyatribut:
- Pressure Rating 2 stage (bar): 700
- Pump Type : Two Speed
- SUN RUN Electric Pump (Pompa Elektrik)Deskripsi:SPE-2Hydraulic Electric Pump-Two stage models for reduced cycle times and improved productivity-Easy to customize with modular accessory kits-User adjustable external relief valve with a factory set upper limit prevents system overload-Easy to read integrated oil level sight glass-Totally enclossed fan-cooled motors are ideal for outdoor use in many environments
- Kenmaster Mesin Press Plastikatribut:
- Voltage: 230V/50Hz
- NACHI Gear PumpDeskripsi:- The patented axial and radial pressure loading method generates high pressure of 30MPa with high efficiency.- It is highly durable and has an extremely long lifespan.- Internal meshing with modified involute low-tooth gears greatly reduces pulsation and noise, making it extremely quiet.- The structure is simple and maintenance and inspection are easy.atribut:
- Rated Pressure (MPa): 25 {255}
- Maximum Working Pressure (MPa): 30
- Daikin Piston Pump (Pompa Piston)Deskripsi:-Noise reduction has been realized over the entire pressure range.-Tank capacity can be reduced since the loss power is small and suppresses oil temperature rise.-High response, high stability, and long life make it possible to improve the reliability of the main machine.
- NACHI Pompa Piston Tipe Variable Displacement (Pompa Gir)atribut:
- Mounting Method: Mounting flange type
- Revolution: Min 500 - Highest 2000min-1(r.p.m)
- Maximum allowable Pressure: 25255Mpa(kfg/cm2(
- Variable control mechanism: Pressure compensation type manual type
- Riken Kiki Hydraulic Pumpatribut:
- Material: Body:Steel
- Effective Oil Volume (L): 0.6
- Maximum Low Usage Pressure (MPa): 2
- Maximum High Usage Pressure (MPa): 70
- Discharge Amount Per Single Action (ml) Low Pressure: 13.0
- Discharge Amount Per Single Action (ml) High Pressure: 2.3
- Discharge Port Diameter (Rc): 3/8
- Konno Eagle Hand PumpDeskripsi:These are hand pumps to drive EAGLEs various Remote Toe-Lift Jacks.- Optimized for Remote Toe-Lift Jacks and Short Cylinder Jack. - Have double cylinder discharge mechanism (automatic switching between high pressure and low pressure), so it make jack stroke widened when their pressure are low. It makes shorten the work time. - 2V series Double Pumps enable a synchronized operation of two jacks by equipping its branch with the automatic adjustment valve. - These hand pumps can be used for other suppliers jacks.atribut:
- Usable Oil Capacity: 800cc
- Pressure Rating 1 Stage: 70MPa
- Pressure Rating 2 Stage: 1.4MPa
- Oil Volume Per Stroke 1 Stage: 2cc
- Oil Volume Per Stroke 2 Stage: 12.9cc
- Wasser Pompa Celup Sumur DalamDeskripsi:Pompa Celup 4 inch Wasser ini memiliki capacity max 97 lpm dan head max 143 m, berkualitas dan terbukti, cocok untuk kebutuhan industri, konstruksi dan juga pemakaian sesuai kebutuhan di projectatribut:
- Outlet Diameter (inch): 1.5
- SNI License: Yes
- SNI Number: PCS 00074.01
- TEKIRO Heavy Duty Hydraulic Floor Jack (Dongkrak Hidrolik)Deskripsi:TEKIRO DONGKRAK BUAYA TYPE TR - 8036 A 3 TON Untuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmuntuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 3 tonMaterial : carbon steelatribut:
- Material: Carbon Steel
- Dimension 8 (mm): 560
- Swan Kompresor Angin Cooled Portable Tipe S (Kompresor Angin)Deskripsi:Swan Kompresor Angin memiliki kapasitas tanki 36-400L dengan aliran udara (F.A.D) 45-2000 l/m kalitas terbaik, awet dan tahan lama cocok digunakan pada bengkel, otomotif industri, proyek dan konstruksiatribut:
- Working Pressure (kg/cm²): 8
- Kabel: Without cable
Daftar Harga harga pompa hidrolik press Terbaru March 2026
| JTC Manual Hydraulic Press (Mesin Press Hidrolik) | Rp46.999.900 |
| Wipro Hydraulic Press | Rp4.899.900 |
| Masada Hydraulic Press (Mesin Press Hidrolik) | Rp34.999.900 |
| American Tool Hydraulic Shop Press | Rp7.599.900 |
| SUN RUN Hydraulic Hollow Cylinder (Silinder Hidrolik) | Rp14.999.900 |
| American Tool Hydraulic Bottle Jack (Dongkrak Botol) | Rp239.900 |
| Senator Workshop Drill Press Vice (Catok Mesin Bor) | Rp659.900 |
| SUN RUN Hand Pump (Pompa Tangan) | Rp5.699.900 |
| SUN RUN Electric Pump (Pompa Elektrik) | Rp38.999.900 |
| Kenmaster Mesin Press Plastik | Rp379.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/P101536330-1.jpg)

/P102037331-1.jpg)

/P103055354-1.jpg)
/P102087893-1.jpg)
/3gP101000124-5.jpg)
/P103055293-1.jpg)
/P103055275-1.jpg)


/P102628348-1.jpg)
/P102411377-1.jpg)



/b2P101000398-2.jpg)
/P102540572-1.jpg)