Beli harga needle valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  2. SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)
    Mulai

    Rp9.899.900

    SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)
    Deskripsi:
    10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2
    atribut:
    • Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
    • Model : 194-2
  3. SHOWA (Valve) Swing Check Valve CAC406 Class 10K Flange Type (Katup)
    Mulai

    Rp4.599.900

    SHOWA (Valve) Swing Check Valve CAC406 Class 10K Flange Type (Katup)
    Deskripsi:
    10K FC SWING CHECK VALVE CAC406 (DUAL CHECK VALVE) FLANGE TYPE(showa swing check valve CAC406 (Dual check valve)(65A 2 1/2Inch)(class 10K)(flange type)material : FC item code : 10-1
    atribut:
    • Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: 1.37Mpa Water (-10 to 120Degrees C)
    • Standard: JIS
    • Model : 10-1
  4. Asahi AV PVC Ball Valve
    26%
    Mulai

    Rp439.900

    Asahi AV PVC Ball Valve
    atribut:
    • Material: Hard vinyl chloride (U-PVC)
    • Maximum Working Pressure (MPa): 1
    • Fluid Temperature (°C): 0-50
  5. PERRUNO Check Valve
    Mulai

    Rp96.900

    PERRUNO Check Valve
    atribut:
    • Material: Brass
  6. Onda Ball Valve (Stop Kran)
    15%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

  7. TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Mulai

    Rp2.199.900

    TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Deskripsi:
    Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis anda
    atribut:
    • Material: Cast Iron
  8. NIHONSEIKI Check Valve (Katup Non-Return)
    60%
    Mulai

    Rp479.900

    NIHONSEIKI Check Valve (Katup Non-Return)
    atribut:
    • Used Fluid: Air
    • Fluid Temperature: 5 to 120degrees
    • Usage Pressure: 0 to 4.9MPa
  9. HiKOKI Globe Valve 10K (Katup Globe)
    Mulai

    Rp819.900

    HiKOKI Globe Valve 10K (Katup Globe)
    Deskripsi:
    -For steady flow, steam, oil, air and N2 gas. -Max Pressure 1.37MPa (static water less than 120° C)
  10. Yamato Nitrogen Gas Regulator (Regulator Gas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.999.900

    Yamato Nitrogen Gas Regulator (Regulator Gas)
    atribut:
    • Primary Side Working Pressure (MPa): 2 to 15
    • Secondary Side Working Pressure (MPa): 0.2 to 0.99
  11. HQ Gate Valve Brass Class 125 Screwed End (Katup)
    Mulai

    Rp159.900

  12. HQ Check Valve Brass Class 125 Screwed End (Katup)
    Mulai

    Rp149.900

  13. Sankyo Ball Valve SS316 PSI 1000 WOG
    Rating:
    85% of 100
    (4)
    Mulai

    Rp54.900

    Sankyo Ball Valve SS316 PSI 1000 WOG
    atribut:
    • Material: Stainless Steel SS316
    • Pressure (psi): 1000 W.O.G
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Handle: SS304
    • Inscrewed Part: SS316
    • Packing Ring: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Thrust Washer: PTFE
  14. HQ Ball Valve Brass Class 600 Screwed End (Katup)
    Mulai

    Rp159.900

  15. kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    Mulai

    Rp4.299.900

    kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    atribut:
    • Set Contents: Pressure gauge, Pressure hose 1m, Union coupling 1/2, Bushing 1/2 x 1/4
    • Discharge Quantity (ml/time): 13
    • Water Tub Capacity (L): 4.5
    • Discharge Port Diameter: G1/4
    • Accessories: Pressure gauge, Pressure Hose 1m, Union Couplings 1/2, Bushing 1/2x 1/4
  16. TEKIRO Hydraulic Jack (Dongkrak Hidrolik)
    Mulai

    Rp609.900

    TEKIRO Hydraulic Jack (Dongkrak Hidrolik)
    Deskripsi:
    TEKIRODONGKRAK BUAYAuntuk mendongkrak kendaraan / barang dengan daya angkat 2 ton dengan dimensi 440mm 200mm 135mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 2 tonMaterial : carbon steel
    atribut:
    • Capacity (t): 2
    • Material: Carbon Steel
    • Type: Hydraulic with case Spec#2
  17. TEKIRO Heavy Duty Hydraulic Jack (Dongkrak Hidrolik)
    Mulai

    Rp8.399.900

    TEKIRO Heavy Duty Hydraulic Jack (Dongkrak Hidrolik)
    Deskripsi:
    TEKIRO DONGKRAK BUAYA TYPE TR - 8036 A 3 TON Untuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmuntuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 3 tonMaterial : carbon steel
    atribut:
    • Material: Carbon Steel
    • Dimension 8 (mm): 560
Daftar Harga harga needle valve Terbaru October 2026
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Rp9.199.900
SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)Rp9.899.900
SHOWA (Valve) Swing Check Valve CAC406 Class 10K Flange Type (Katup)Rp4.599.900
Asahi AV PVC Ball ValveRp439.900
PERRUNO Check ValveRp96.900
Onda Ball Valve (Stop Kran)Rp109.900
TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)Rp2.199.900
NIHONSEIKI Check Valve (Katup Non-Return)Rp479.900
HiKOKI Globe Valve 10K (Katup Globe)Rp819.900
Yamato Nitrogen Gas Regulator (Regulator Gas)Rp4.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)