Beli harga mata gergaji circular 10 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Mesin Gergaji Bundar Genggamatribut:
- K3L License: Yes
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- BOSCH Circular Saw Blade Expert for Wood SpeedDeskripsi:Circular saw blades for hand-held saws expert for wood speed. For fast cuts in all types of woodatribut:
- Tooth Shape: ATB
- Wipro Circular Sawatribut:
- Voltage (V): 220
- KRISBOW Mesin Gergaji Bundaratribut:
- Blade Size (mm): 185
- Dimensions (LxWxH) (cm): 35x26x25
- Input Power (W): 1300
- Max Cutting Depth 45°(mm): 40
- Max Cutting Depth 90°(mm): 65
- No Load Speed (rpm): 5000
- BOSCH Circular Saw Blade Optiline for WoodDeskripsi:Optiline Wood for hand-held circular saws. The precise blade for quality cuts in all types of wood.atribut:
- Cutting Result: Fine Cut
- Number of Teeth: 20
- Tooth Shape: ATB
- Hook Angle (°) (α): 15
- Relief Angle Degrees W2: 13
- Bore Size (mm): 15
- Maximum Rotation Speed (rpm): 18000
- Part Number: 2 608 643 071
- Width of Cut (b1)/Base bl. thickness (b2) (mm): 1.1/0.7
- HASSTON SUPER Circular Sawatribut:
- Rated Frequency (V): 50/60
- Rated Voltage (V): 220
- Shinwa Rules Mesin Gergaji Bundar Guide Mini Free Angle IIatribut:
- Body Material: Stainless steel
- Size (cm): 30
- BITEC Mata Gergaji Bundar Standar untuk Kayuatribut:
- Type/Packing: 1 pc / paper box
- Hyundai Mesin Gergaji BundarDeskripsi:Hyundai Power Tools range features a variety of models which are designed to make domestic DIY, home improvement and professional-users quick and easy. Built for robust work, with an emphasis on speed and precision, these tools are affordable, easy-to-useatribut:
- Blade Diameter: 185 mm
- Frequency: 50Hz
- Max.Free Speed: 5800 r.p.m
- Maximum Cutting Capacity: 58 mm
- Rate Voltage: 220-240 V
- Rated input power: 1450 watt
- BITEC Mata Gergaji Bundar Standar Multimaterialatribut:
- Type/Packing: 1 pc / paper box
- Shinwa Rules Mesin Gergaji Bundar Guide Triangle PCatribut:
- Volume: 1 unit
- Size: 30cm
- Shinwa Rules Mesin Gergaji Bundar Guide Free Angle Neoatribut:
- Volume: 1 unit
Daftar Harga harga mata gergaji circular 10 Terbaru December 2025
| BOSCH Mesin Gergaji Bundar Genggam | Rp1.799.900 |
| BITEC Mesin Gergaji Bundar | Rp729.900 |
| BOSCH Mata Gergaji Bundar Expert untuk Kayu | Rp149.900 |
| BOSCH Circular Saw Blade Expert for Wood Speed | Rp159.900 |
| BOSCH Cordless Circular Saw | Rp3.199.900 |
| Wipro Circular Saw | Rp969.900 |
| KRISBOW Mesin Gergaji Bundar | Rp1.599.900 |
| DCA Circular Saw | Rp889.900 |
| BOSCH Circular Saw Blade Optiline for Wood | Rp169.900 |
| HASSTON SUPER Circular Saw | Rp899.900 |
Data diperbarui pada 22/12/2025 (Harga belum termasuk PPN)