Beli harga hand valve hidrolik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SUN RUN Hydraulic Hollow Cylinder (Silinder Hidrolik)Deskripsi:RSCH-SeriesSingle-Acting, Hollow Plunger Cylinders-Hollow plunger, design allows for both pull and push forces-Low profile and longer strokes fit in the highest space-Withstands full "dead-end" loads-Collar threads for easy fixturing and all collar threads have a cap for protection-Special center tube protect plunger and inner of cylinder increases profile life-Hard chrome plated plunger and inner of barrel resists wear and corrosion-Spring returing-Wiper rings protect the piston, bore and tube from contamination-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models.atribut:
- Cylinder Capacity (t): 30
- Stroke (mm): 64
- Cylinder Effective Area (cm²): 46.6
- Oil Capacity (cm³): 298
- Collapsed Height (mm): 178.0
- Extended Height (mm): 242
- Outside Diameter (mm): 114
- Cyl. Bore Diameter (mm): 88.9
- Plunger Diameter (mm): 63.5
- Base to Advance Port (mm): 22.0
- Saddle Diameter (mm): 63
- Saddle Protrusion from Pingr (mm): 9.7
- SUN RUN Hand Pump (Pompa Tangan)Deskripsi:SP-392Light weight, Two-speed Hand Pump-Internal pressure relief valve for overload protection-Durable glass-filled nylon reservior and nylon encapsulated aluminum pump baser for maximum corrosion resistance-Two speed operation reduces handle strokes by as much as 78% over single speed pumps-Lower handle effort to minimize operator fatigue-Handle lock and lightweight construction for easy carrying-Non-conductive fiberglass handle for operator safetyatribut:
- Pressure Rating 2 stage (bar): 700
- Pump Type : Two Speed
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Konno Eagle Hand PumpDeskripsi:These are hand pumps to drive EAGLEs various Remote Toe-Lift Jacks.- Optimized for Remote Toe-Lift Jacks and Short Cylinder Jack. - Have double cylinder discharge mechanism (automatic switching between high pressure and low pressure), so it make jack stroke widened when their pressure are low. It makes shorten the work time. - 2V series Double Pumps enable a synchronized operation of two jacks by equipping its branch with the automatic adjustment valve. - These hand pumps can be used for other suppliers jacks.atribut:
- Usable Oil Capacity: 800cc
- Pressure Rating 1 Stage: 70MPa
- Pressure Rating 2 Stage: 1.4MPa
- Oil Volume Per Stroke 1 Stage: 2cc
- Oil Volume Per Stroke 2 Stage: 12.9cc
- Daikin Modular Stack ValveDeskripsi:-Stack the stack valve on the manifold blocks to assemble a hydraulic unit.-Easy circuit change.-Miniaturization of hydraulic equipment is realized.atribut:
- Mounting Type: Gasket
- SHOWA Glove Chemicals (Sarung Tangan Chemical)Deskripsi:Chemical resistant, ultra comfortable with good mechanical resistance. Characteristics : - Fully coated, extra coating over entire hand. - Scalloped edge. - Rough finish over surface of hand. - Special hydrocarbon treatment. - Anatomical shape. - Seamless knit. - 34cm (660/34) and 36cm (660/36) length variants available, please ask us for more information. Benefits : - A flexible, soft glove that absorbs perspiration, for ultra comfortable extended wear and with good mechanical resistance. - Seals and protects the hand against chemicals while remaining flexible. - Impermeable for working in damp or greasy environments, enabling you to grip objects securely. - Surface provides tactile feel and better grip. - Designed for easy movement and continuous wear.- No irritation by seams in contact with the skin. - Wrist well protected. Industries :- Agriculture. - Chemical. - Forestry & fishing. - Manufacturing. - Municipal services. Oil & gas. - Wet work.atribut:
- Color: Two Tone Dark Blue
- Length (mm): 300-360
- Material: Liner : Cotton Coating : PVC
- Cuff Style: Gauntlet
- NACHI Direction Control Valve Tipe DMA Manualatribut:
- Mounting Method: Gasket mounting type
- Nominal Diameter: 1/8
- Peak Flow Rate: 40L/min
- Tank Port Back Pressure: 16163MPa(kgf/cm2)
- TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)Deskripsi:Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis andaatribut:
- Material: Cast Iron
- monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)Deskripsi:Produk ini juga sering disebut dengan Katrol Manualatribut:
- Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
- Brake: Ohto
- Dimensions a (mm): 133
- Dimension F (mm): 240
- Dimension D (mm): 51.5
- Dimensions e (mm): 260
- Dimensions b (mm): 158
- Dimensions c (mm): 88
- Rated Lifting Load (kg): 500
- Wire Rope Capacity(mm x m): phi5x20
- Ratio: 4.1: 1 (gear)
- Dimension G (mm): 11.5
- Package Weight (g): 3632
- HQ Gate Valve Brass Class 125 Screwed End (Katup)atribut:
- Material: Brass
- HQ Ball Valve Brass Class 600 Screwed End (Katup)atribut:
- Material: Brass
- TP Ball Valve 2-Pieces Body Seat PTFE Flange End Connection JIS10K (Katup)atribut:
- Material: Cast Iron
- kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)atribut:
- Set Contents: Pressure gauge, Pressure hose 1m, Union coupling 1/2, Bushing 1/2 x 1/4
- Discharge Quantity (ml/time): 13
- Water Tub Capacity (L): 4.5
- Discharge Port Diameter: G1/4
- Accessories: Pressure gauge, Pressure Hose 1m, Union Couplings 1/2, Bushing 1/2x 1/4
- LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)Deskripsi:Kompresor udara tanpa oli lakoni tipe fresco dapat di gunakan untuk tempat yang membutuhkan udara bertekanan tanpa terkontaminasi oleh oli mesin, contohnya pada industri makanan, pakaian, laboratorium, dan dokter gigi atau kebutuhan udara bertekanan tanpa suara bising.
- LAKONI Hydraulic Bottle Jack (Dongkrak Botol)Deskripsi:Dongkrak mobil dengan Kapasitas 2-50 ton.
- Riken Kiki Hydraulic Pumpatribut:
- Maximum Low Usage Pressure (MPa): 2
- Maximum High Usage Pressure (MPa): 70
- Discharge Port Diameter (Rc): 3/8
Daftar Harga harga hand valve hidrolik Terbaru October 2026
| SUN RUN Hydraulic Hollow Cylinder (Silinder Hidrolik) | Rp14.999.900 |
| Masada Hydraulic Press (Mesin Press Hidrolik) | Rp35.999.900 |
| SUN RUN Hand Pump (Pompa Tangan) | Rp5.699.900 |
| SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup) | Rp9.199.900 |
| Konno Eagle Hand Pump | Rp14.999.900 |
| Daikin Modular Stack Valve | Rp959.900 |
| Dalton Hand Stacker (Forklift Stacker Manual) | Rp10.999.900 |
| SHOWA Glove Chemicals (Sarung Tangan Chemical) | Rp96.900 |
| NACHI Direction Control Valve Tipe DMA Manual | Rp4.999.900 |
| TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup) | Rp2.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P103055354-1.jpg)
/P102037331-1.jpg)
/P103055293-1.jpg)
%20Gate%20Valve%20SUS403%20Class%2010K%20Flange%20Type%20(Katup)/2aP102180082-2.jpg)


/P101002284-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/SHOWA%20Glove%20Chemicals%20(Sarung%20Tangan%20Chemical)/i1P102097649-2.jpg)

/P102046937-1.jpg)
%20(Alat%20Derek%20Manual%20%2F%20Katrol%20Manual)/P101561837-1.jpg)
/P102046906-2.jpg)
/oqP102046890-3.jpg)
/P102046920-1.jpg)
/flP102027561-2.jpg)
/P101525136-1.jpg)
/P101525167-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)