Beli harga gergaji mesin hyundai di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hyundai Gasoline Chainsaw (Gergaji Mesin)atribut:
- Fuel Tank Capacity (ml): 550
- Engine Type: Single Cylinder, 2 Stroke
- Guide Bar Size (inch): 20 & 22
- Saw Chain Pitch (inch): 3/8
- Saw Chain Gauge (inch): 0.063
- Hyundai Mesin Gergaji BundarDeskripsi:Hyundai Power Tools range features a variety of models which are designed to make domestic DIY, home improvement and professional-users quick and easy. Built for robust work, with an emphasis on speed and precision, these tools are affordable, easy-to-useatribut:
- Blade Diameter: 185 mm
- Frequency: 50Hz
- Max.Free Speed: 5800 r.p.m
- Maximum Cutting Capacity: 58 mm
- Rate Voltage: 220-240 V
- Rated input power: 1450 watt
- Hyundai Plate Compactor CNP90Deskripsi:Hyundai Compactor provides high productivity and reliable quality result.Designed for compact granular soils and asphalt, Hyundai Compactor has it all-top performance, easy handling, low maintenance and long life.
- Hyundai Tamping RammersDeskripsi:Hyundai new range of tamping rammers and plate compactor provide powerful compaction in tough site conditions to deliver uncompromised performance. It is designed to reduce operator fatigue to enhance productivity. Our light equipment products allow for superior productivity and durability with minimal operating costsTAMPING RAMMER HDR88H (Honda) And HDR88R (Robin)Hyundai Rammers deliver a high impact force making them an excellent choice for cohesive and semi-cohesive soils. It covers three types of compaction: impact, vibration, and kneading. Ideal for use on soil and asphalt, backfilling for pipe/cable installing, and the best choice for trench works.TAMPING RAMMER HDR88HD (Hyundai)atribut:
- Jumping Stroke: 2,5 cm
- Impact Number: 450 - 650
- YASUKA Gergaji Mesinatribut:
- Cylinder (cc): 52
- Maximum Power (kW/hp): 2.2(3.0)
- Bar of Length (inch): 22
- Ignition Method: Recoil/Tarik
- Fuel Capacity (ml): 520
- Oil Capacity (ml): 260
- RYU Gergaji Mesin Bensin Steelatribut:
- Size: 22inch
- Displacement: 52cc
- Maximum Cutting (rpm): 1000rpm
- Chain Qty: 43
- Teeth of Sprocket: 7 T
- Fuel Tank Capacity: 550ml
- Chain Oil Tank Capacity: 250ml
- Dimensions: 52x29x29cm
- Maximum Power: 2.2HP/8500rpm
- Maximum RPM: 2800rpm
- Stihl Chain SawDeskripsi:Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
- Hyundai Pembersih Bertekanan TinggiDeskripsi:High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
- Makita Petrol Chain Saw (Gergaji Mesin)atribut:
- Engine Capacity (ml): 35
- Chain Blade: Gauge : 3/8Inch Pitch : 0.050 Inch
- Chain Oil Tank: 0.29 L
- Tank Capacity (L) : 0.40
- FIRMAN Chainsaw (Gergaji Mesin)atribut:
- Fuel Capacity: 0.55L
- Dimension: 41x26.5x29.5mm
- Mixed. Fuel: Bensin 25L : 2-T Oli 1L
- Chain Oil Capacity: 0.26L
- Chain Saws: 3/8inch Pitch. 058inch Gauge
- Sproket: 7T
- Makita Electric Chainsaw (Gergaji Mesin)atribut:
- Cutting Board Length (inch): 16
- Hyundai Generator Bensin (Genset)atribut:
- Voltage (V): 220
- Makita Mesin Potong Kayu MejaDeskripsi:Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
- Hyundai Impact Drillatribut:
- Drilling Depth: Aluminium 10 mm Wood 25 mm
- Chuck Size: 13 mm
- Rated input power: 710 watt
- Max.Free Speed: 0-2800 r.p.m
- Rate Voltage: 220-240 V at 50 Hz
- Diameter of Bit Steel: 10 mm
- Impact Rate: 0 - 44800 r.p.m
- Hyundai Generator Portabel Tipe Inverter (Genset)atribut:
- Phase: Single
- Frequency (Hz): 50
- Voltage (V): 220
- BOSCH Mesin Gergaji Bundar Genggamatribut:
- K3L License: Yes
Daftar Harga harga gergaji mesin hyundai Terbaru January 2026
| Hyundai Gasoline Chainsaw (Gergaji Mesin) | Rp2.699.900 |
| Hyundai Mesin Gergaji Bundar | Rp1.399.900 |
| Hyundai Plate Compactor CNP90 | Rp5.299.900 |
| Hyundai Tamping Rammers | Rp13.999.900 |
| YASUKA Gergaji Mesin | Rp4.899.900 |
| RYU Gergaji Mesin Bensin Steel | Rp2.399.900 |
| Stihl Chain Saw | Rp3.399.900 |
| Hyundai Pembersih Bertekanan Tinggi | Rp999.900 |
| Makita Petrol Chain Saw (Gergaji Mesin) | Rp7.599.900 |
| FIRMAN Chainsaw (Gergaji Mesin) | Rp3.499.900 |
Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)



















































































































































/P102093412-4.jpg)







/P101578644-1.jpg)
/P102540086-1.jpg)
/P101578422-1.jpg)
/czP102093467-5.jpg)
/P101004294-1.jpg)




/P102093436-4.jpg)