Beli harga gergaji kayu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- American Tool Gergaji Gagang Kayuatribut:
- Material: T10 steel
- Makita Mesin Potong Kayu MejaDeskripsi:Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
- Joyko Label Price Gunatribut:
- Color: Random Color
- BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)atribut:
- K3L License: Yes
- KOBE RED LINE Bimetal Body Saw Blade 32Teeth FineDeskripsi:Kobe Bimetal Body Saw Blade 32Teeth Fine with
- Safeway Palet Kayu EURatribut:
- Racking: 1.5tons
- Length (mm): 1200
- Racking Load (kg): 1500
- Width (mm): 800
- HITACHI Hole Sawatribut:
- Blade thickness: 0.5mm
- Shank Diameter: 6.35mm
- Throat Height: 12mm
- TOTAL Hole Saw SetDeskripsi:7pcs Hole Saw Set. Double Blister packaging.atribut:
- Size (mm): 26, 32, 38, 45, 50, 56, 63
- Height (mm): 50
- RYU Gergaji Mesin Bensin Steelatribut:
- Size: 22inch
- Displacement: 52cc
- Maximum Cutting (rpm): 1000rpm
- Chain Qty: 43
- Teeth of Sprocket: 7 T
- Fuel Tank Capacity: 550ml
- Chain Oil Tank Capacity: 250ml
- Dimensions: 52x29x29cm
- Maximum Power: 2.2HP/8500rpm
- Maximum RPM: 2800rpm
- METABO Table SawDeskripsi:-Extremely light table saw with trolley function for more mobility on the construction site -Integrated stand made from stable die-cast aluminium (patented): unfolded in a matter of seconds with secure stand -Very compact with folded stand for comfortable transport and space-saving storage -Second working height for working near ground level -Anti-twist tubular frame construction for highest demands on the building site and during installations -Cables and all add-on components for transport can be stored on the casing -Powerful motor with electronic overload protection -Motor brake for quick stop of the saw blade in 3 seconds -Restart protection: prevents unintentional start-up after power supply interruption -Soft start for long service life of motor and drive -Precise parallel guide with double clamping and quick fastening -Precise saw blade inclination via gear guide -Automatic resetting to 0-45 degrees after undercuts -Easy saw blade change with spindle lock -Splitting wedge can be lowered without tools for hidden cuts and transport -Precise, extendable table width extension for extra large working surfacesatribut:
- Rated Input Power (W): 2000
- Saw Blade Size (mm): 254x30
- No Load Speed (rpm): 4200
- Wagner Gergaji MesinDeskripsi:Alat pemotong kayu yang sering di gunakan untuk perhutanan, perkebunan yang memiliki spesifikasi yang sesuai dengan kebutuhan. Sangat memudahkan pengguna untuk melakukan pekerjaannya di bandingkan dangan pemotong kayu yang manual. Wagner WG 580 memiliki kapasitas mesin 54.5 CC lebih besar dari model sebelumnyaatribut:
- Speed (rpm): 8500
- Engine Ignition System: Electronic
- Fuel Tank Capacity (L): 0.53
- Fuel Type: Gasoline Mix Oil 2T
- Machine Step: 2 Steps
- RIDGID Hole Saw Combination KitDeskripsi:The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.atribut:
- Contents: 3/4, 7/8, 1.1/8, 1.3/8, 1.1/2, 1.3/4, 2, 2.1/4, 2.1/2 inch; Arbor R0, R1, R2
- Catalog Number: 81500
- RIDGID Hole Saw Plumber KitDeskripsi:The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.atribut:
- Contents: 7/8, 1.1/8, 1.1/2, 1.3/4, 2.1/4, 2.5/8 inch; Arbor R1, R2
- Catalog Number: 81490
Daftar Harga harga gergaji kayu Terbaru March 2026
| American Tool Gergaji Gagang Kayu | Rp91.900 |
| Makita Mesin Potong Kayu Meja | Rp13.999.900 |
| Joyko Label Price Gun | Rp139.900 |
| BOSCH Circular Saw Machine Hand Held (Gergaji Mesin) | Rp1.799.900 |
| KOBE RED LINE Bimetal Body Saw Blade 32Teeth Fine | Rp60.900 |
| Safeway Palet Kayu EUR | Rp559.900 |
| Makita Mesin Gergaji Bundar | Rp3.399.900 |
| Bantrex Anti Rayap | Rp2.599.900 |
| HITACHI Hole Saw | Rp579.900 |
| TOTAL Hole Saw Set | Rp85.900 |
Data diperbarui pada 23/03/2026 (Harga belum termasuk PPN)






















































































































































/P101518299-1.jpg)