Beli harga gas analyzer krisbow di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HONEYWELL Pendeteksi Gas Portabel
    Mulai

    Rp10.999.900

    HONEYWELL Pendeteksi Gas Portabel
    Deskripsi:
    Gas Alert MicroClip yang tipis dan berukuran kompak memberikan perlindungan dari lingkungan gas berbahaya. Dengan konfirmasi penanda visual yang kontinyu untuk pendeteksian dan penyelesaian diperlengkapi oleh fitur IntelliFlash™. Pengoperasian alat dengan satu-tombol sederhana untuk kemudahan penggunaan, sehingga mempersingkat waktu training. GasAlert MicroClip XL kompatibel dengan sistem test dan kalibrasi otomatis BW MicroDock II dan software Fleet Manager 2.
  2. AND Moisture Analyzer
    Mulai

    Rp37.999.900

    AND Moisture Analyzer
    Deskripsi:
    - 400W straight halogen lamp heating system with SRA filter and SHS weighing technology. - Measurement unit: Wet base/Dry base/Dry content/Ratio/Weight. - Sample pan size : Diameter 85mm.
    atribut:
    • Pan Size Diameter (mm): 85
  3. MSA Gas Detector
    Mulai

    Rp19.999.900

  4. RIDGID Micro Combustible Gas Detector
    Mulai

    Rp7.599.900

    RIDGID Micro Combustible Gas Detector
    Deskripsi:
    The RIDGID micro CD-100 Combustible Gas Detector provides simple and quick readings to identify the presence of combustible gases. With adjustable sensitivity, even low-levels of gases can be detected in seconds. It ensures proper gas line installations, checks for maintenance and repair needs and quickly pinpoints combustible gas leaks.
    atribut:
    • Calibration: Automatic
    • Alarms: Visual, audible and vibration
    • Catalog Number: 36163
    • Detection Range (ppm): 0 to 6400 (Methane)
    • Alarm Sensitivity (ppm): 40 (Methane)
  5. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp519.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  6. Legrand Gas detector Arteor
    Mulai

    Rp3.699.900

    Legrand Gas detector Arteor
    atribut:
    • Color: White
  7. KRISBOW Alat Pendeteksi Kebocoran Refrigeran
    Mulai

    Rp3.799.900

    KRISBOW Alat Pendeteksi Kebocoran Refrigeran
    atribut:
    • Pump Driven Field Calibrateable Range: 10 ppm
    • Sensor: solid state
    • Alarm: Visible & Audible at 10% LEL for refrigerant leaks
    • Response Time: Less than 2 sec. (up to 40% LEL)
    • Dimensions (mm): 221x72x46
    • Warm Up: Approx 1 minute
  8. HONEYWELL Gas Detector Alert Microclip
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.999.900

  9. KRISBOW Multimeter Analog (AVO Meter Analog)
    Mulai

    Rp94.900

    KRISBOW Multimeter Analog (AVO Meter Analog)
    Deskripsi:
    - 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.
  10. MSA Altair 4X
    Mulai

    Rp23.999.900

    MSA Altair 4X
    atribut:
    • Audible Alarm (dB): >95 at 1 ft
    • Dimensions (mm): 4.4x3.0x1.31
    • Drop Test: 20ft
    • Extended Temperature Range (°C): -20 to +50
    • Housing: Rugged rubberized armor
    • Operating Temperature Range (°C): -10 to +40
    • Humidity (%RH): 15-90 non-condensing
    • Ingress Protection: IP67
    • Runtime (hour): 24 @room temperature
    • Temperature Range (°C): Short Period (15minutes) -40 to +60
  11. HONEYWELL Riken Keiki GX 8000
    Mulai

    Rp38.999.900

    HONEYWELL Riken Keiki GX 8000
    Deskripsi:
    - Simultaneous and real-time detection of 4 gases LEL, O2, H2S & CO - Large simultaneous display for 4 gases - Water and dust resistant, IP67 - Loud alarm buzzer 95dB at 30cm - 3 bright LED alarm windows.
    atribut:
    • Dimensions Approx: 154x81x130mm
    • Display Alarm: Flashing Light, Buzzer, Vibration
    • Ingress Proof Rating: IP67
    • Operating Temperature & Humidity: -20℃ to 50℃, (-4 to 122F), Below 95%RH (Non-condensing)
  12. 3M Organic Vapor Cartridge (Filter Masker)
    Mulai

    Rp349.900

    3M Organic Vapor Cartridge (Filter Masker)
    Deskripsi:
    The 3M Organic Vapor Cartridge 6001 helps provide organic vapor protection in a variety of environments. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, painting, parts cleaning, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. Industries in which this cartridge is commonly used include chemicals, construction, oil and gas, and transportation.The 3M Organic Vapor/Acid Gas Cartridge 6003 helps provide organic vapor and acid gas protection in a variety of environments. When properly used with an approved 3M respirator properly fitted, this respirator cartridge helps provide respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, chlorine dioxide, hydrogen sulfide, or hydrogen fluoride. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, handling, painting, parts cleaning, pesticide application, powder, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. This cartridge is commonly used in the following industries: agriculture, aluminum reduction, chemical manufacturing, laboratories, petrochemical, pharmaceuticals, pulp and paper, and utilities.
    atribut:
    • Color: Black
    • Compatible With: 3M Half and Full Facepieces 6000, 7000 and FF-400 Series with bayonet holders
    • Gas & Vapor Protection Type: Organic Vapor/Acid Gas
    • Size (inch): 3.4x4.2
    • Standards Approvals: NIOSH
Daftar Harga harga gas analyzer krisbow Terbaru October 2026
HONEYWELL Pendeteksi Gas PortabelRp10.999.900
AND Moisture AnalyzerRp37.999.900
MSA Gas DetectorRp19.999.900
RIDGID Micro Combustible Gas DetectorRp7.599.900
KRISBOW Infrared Thermometer (Pengukur Suhu)Rp519.900
Legrand Gas detector ArteorRp3.699.900
KRISBOW Alat Pendeteksi Kebocoran RefrigeranRp3.799.900
HONEYWELL Gas Detector Alert MicroclipRp11.999.900
HONEYWELL Gas Detector Alert MaxRp15.999.900
KRISBOW Multimeter Analog (AVO Meter Analog)Rp94.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)