Beli harga floor duct legrand di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Wiring DuctDeskripsi:> Suitable for floor wiring work such as telephone, wiring of various OA equipment.> To protect the wiring on the floor.atribut:
- Material: Vinyl chloride (PVC)
- Length (m): 1
- TRUSCO Wiring DuctDeskripsi:-Optimum for floor wiring work including wiring for telephones and various OA equipment.-Since its inclination is gentle, it does not become an obstacle to the passage of trolley and person.-To protect the wiring on the floor.atribut:
- Applicable Cable: VVF1.6x2Cx2 stripes
- Thickness: 13mm
- WidthxLength: 60mmx1m
- Internal Dimensions: 30mm
- MASARU MK DuctDeskripsi:-Can be used for organizing and protecting all wiring such as OA equipment and LAN construction works.-As the cover and the base are insertion type which is easy to detach, installation is easy and maintenance can also be easily performed.-Made of hardnes
- MASARU Mk DuctDeskripsi:-Can be used for organizing and protecting all wiring such as OA equipment and LAN construction works.-As the cover and the base are insertion type which is easy to detach, installation is easy and maintenance can also be easily performed.-Made of hardnes
- Legrand Universal Trunkingatribut:
- Storage Temperature (°C): -25-60
- Impact Protection (IK): IK07
- Color: White
- Operating/Setting Temperature (°C): -5-60
- Material Quality: Polyvinyl chloride (PVC)
- Halogen Free: No
- Legrand Plug Head Straight Type P17 (Steker)atribut:
- Cable Entry: Gland Nut
- Connection: Screwed terminal
- Material: Plastic
- Legrand Mobile Socket P17atribut:
- Cable Entry: Gland Nut
- Connection: Screwed Terminal
- Material: Plastic
Daftar Harga harga floor duct legrand Terbaru February 2026
| Legrand Over Floor Trunking | Rp3.699.900 |
| TRUSCO Wiring Duct | Rp119.900 |
| TRUSCO Wiring Duct | Rp129.900 |
| MASARU MK Duct | Rp409.900 |
| MASARU Mk Duct | Rp2.099.900 |
| Legrand Universal Trunking | Rp1.599.900 |
| Legrand Atlantic Cabinet Metal | Rp4.299.900 |
| Legrand Plug Head Straight Type P17 (Steker) | Rp259.900 |
| Legrand Mobile Socket P17 | Rp319.900 |
Data diperbarui pada 02/02/2026 (Harga belum termasuk PPN)


























































































































































/dqP101006494-4.jpg)