Beli harga dial gauge krisbow di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Alat Ukur Diameter
    Mulai

    Rp1.199.900

    KRISBOW Alat Ukur Diameter
    Deskripsi:
    Dial Bore Gage merupakan alat ukur yang dipakai untuk mengukur diameter silinder dimana terdapat dial gauge pada bagian atas serta measuring point pada bagian bawah yang dapat bergerak bebas. Terdapat pula replacement rod yang panjangnya beragam sesuai dengan kebutuhan pengukuran pengukuran. Alat ini berguna untuk mengukur garis tengah bagian dalam dari sebuah benda kerja seperti cylinder atau lubang dudukan poros. Bore gage mempunyai range pengukuran bervariasi.
    atribut:
    • Reading (mm): 0.01
  2. Nagata Dial Analog Hanging Scale
    Mulai

    Rp889.900

    Nagata Dial Analog Hanging Scale
    Deskripsi:
    Dial Hanging Scale:- High impact ABS body, - Single dial display,- Pantented high tension loading stand design.
  3. TECLOCK Thickness Gauge
    Mulai

    Rp2.099.900

    TECLOCK Thickness Gauge
    Deskripsi:
    TECLOCK Dial Thickness Gauge with
    atribut:
    • Graduation (mm): 0.01
  4. Mitutoyo Dial Caliper Metric Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    Mitutoyo Dial Caliper Metric Type
    atribut:
    • Graduation (mm): 0.02
    • Range Per Rev (mm): 2
  5. Mitutoyo Analog Dial Indicator
    Mulai

    Rp21.900

    Mitutoyo Analog Dial Indicator
    Deskripsi:
    This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
  6. Mitutoyo Analog Dial Indicator
    Rating:
    80% of 100
    (2)
    Mulai

    Rp509.900

    Mitutoyo Analog Dial Indicator
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  7. Mitutoyo Dial Indicator Standard One Revolution Type
    Mulai

    Rp1.199.900

    Mitutoyo Dial Indicator Standard One Revolution Type
    atribut:
    • Graduation (mm): 0.01
    • Specification Range (mm): 0.5
  8. WIKA Alat Pengukur Tekanan 232.50.100
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

  9. KRISBOW Infrared Thermometer
    Rating:
    100% of 100
    (2)
    Mulai

    Rp469.900

    KRISBOW Infrared Thermometer
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  10. Mitutoyo Dial Thickness Gages Flat Anvil Type
    Mulai

    Rp2.899.900

    Mitutoyo Dial Thickness Gages Flat Anvil Type
    atribut:
    • Dial Reading (mm): 0.001
    • Force (N): Less than 1.5
    • Graduation (mm): 0.001
    • Range (mm): 0-1
    • Accuracy (mm): ±0.005
  11. NAGANO KEIKI Pressure Gauge
    71%
    Mulai

    Rp319.900

    NAGANO KEIKI Pressure Gauge
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  12. CEJN Pressure Gauge
    Mulai

    Rp769.900

    CEJN Pressure Gauge
    Deskripsi:
    Pressure Gauge on Snap Check system with stainless steel case AISI 304 and filled with glycerin. Snap Check standard range has combination feature with scale km/cm.
    atribut:
    • Rated Pressure Range: 760-1500 Kg/cm
    • Color: Chrome Metallic
    • Coupling Size: 1/4 inch
    • Connection Diameter: 63 mm
    • Connection Type: Bottom
Daftar Harga harga dial gauge krisbow Terbaru February 2026
KRISBOW Alat Ukur DiameterRp1.199.900
KRISBOW Alat Ukur Dial IndikatorRp369.900
TECLOCK Alat Ukur Ketebalan AnalogRp1.399.900
KRISBOW Timbangan Duduk AnalogRp359.900
Nagata Dial Analog Hanging ScaleRp889.900
TECLOCK Thickness GaugeRp2.099.900
Mitutoyo Dial Caliper Metric TypeRp1.199.900
Mitutoyo Analog Dial IndicatorRp21.900
Mitutoyo Analog Dial IndicatorRp509.900
Mitutoyo Dial Indicator Standard One Revolution TypeRp1.199.900

Data diperbarui pada 15/02/2026 (Harga belum termasuk PPN)