Beli harga cutting laser di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  2. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  3. RHINO Plasma Cutting Machine (Mesin Potong Plasma)
    Mulai

    Rp4.099.900

    RHINO Plasma Cutting Machine (Mesin Potong Plasma)
    Deskripsi:
    Plasma Cutting kualitas terbaik dan hemat listrik
    atribut:
    • Rated Duty Cycle (%): 60
  4. BOSCH Laser Rangefinder
    Mulai

    Rp1.799.900

    BOSCH Laser Rangefinder
    atribut:
    • Measurement Range (m): 0.15-40
    • Laser Class: 2
    • Power Supply: 2 x 1.5 V LR03 (AAA)
    • Automatic Deactivation (minute): 5
    • Dust and Water Protection: IP 54
    • Laser Color: Red
    • Laser Diode: 635nm, < 1mW
    • Maximum Measurement Time (d): 4
    • Measuring Range Up To (m): 40
    • Memory Capacity (Values): 10
    • Units of Measurement: m/cm, ft/inch
    • Usual Measurement Accuracy (mm s): ±1.5
    • Usual Measurement Time (s): 0.5
  5. Makita Digital Laser Distance Meter (Meteran Laser)
    Mulai

    Rp2.199.900

    Makita Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Laser distance measures offer a fast and convenient solution to distance measuring applications that would otherwise require multiple steps to achieve. For added versatility, it provides both standard and metric units of measurement, and the following measurement functions: Distance; Area; Volume; Permanent; Min/Max; Add/Subtract & Pythagoras (2 point); Pythagoras (3 point). Convenience features include an auto power-off function that shuts off the device automatically for increased run time performance, and a simplified user interface button and screen.
    atribut:
    • Power Supply: AAA batteries - 2pcs
  6. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  7. STS Plumb Point Laser
    57%
    Mulai

    Rp2.099.900

    STS Plumb Point Laser
    atribut:
    • Width (mm): 88
    • Depth (mm): 100
    • Height (mm): 152
    • Accuracy: +-3mm/15m
    • Automatic Compensation Range (°): ± 4.5
    • Power Supply: AA alkaline batteries x 3 pieces (included)
  8. Makita Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.499.900

  9. Shinwa Rules Radiation Thermometer with Laser Point Function
    15%
    Mulai

    Rp1.099.900

    Shinwa Rules Radiation Thermometer with Laser Point Function
    atribut:
    • Material: Body: ABS resin
    • Power: Two AAA alkaline batteries
    • Type of display Temperature: Digital
    • Battery Life (hour): Continuous use 14
    • Dimensions (mm): 185x46x143
    • Precision: ± 2% or ± 2°C (applying the higher number)
    • Thermometer Type: Radiation thermometer (gun type)
  10. Aurora Laser Pointer
    Mulai

    Rp249.900

    Aurora Laser Pointer
    atribut:
    • Beam Color: Red
    • Wavelength (nm): 645
    • Range (ft): 1500
    • Max. Power Output (mW): < 5
    • Battery Type: AAA size x 2
    • Design: Pen-size
  11. RIDGID Laser Distance Meter Micro Advanced (Meteran Laser)
    Mulai

    Rp9.299.900

    RIDGID Laser Distance Meter Micro Advanced (Meteran Laser)
    atribut:
    • Measuring Accuracy (mm): +/- 1.5
    • Range (m): 70
    • Ruggedness: IP 54 dust proof, splash proof
    • Memory Storage: 20 measurements
    • Batteries: 2 x AA (included)
    • Catalog Number: 36813
    • Angle Range (°): +/- 65
    • Bluetooth Range (m): 10
  12. Tom & Jerry Label Sticker Printer Laser (Stiker Label)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp42.900

    Tom & Jerry Label Sticker Printer Laser (Stiker Label)
    atribut:
    • Size (mm): 210 x 297
    • Color: White
    • Number of Sheets: 25
    • Rule: Unruled
Daftar Harga harga cutting laser Terbaru October 2026
Joyko Label Price Tag (Kertas Label)Rp31.900
BOSCH Meteran Laser Level (Laser Line)Rp649.900
BOSCH Digital Laser Distance Meter (Meteran Laser)Rp1.199.900
RHINO Plasma Cutting Machine (Mesin Potong Plasma)Rp4.099.900
BOSCH Laser RangefinderRp1.799.900
Makita Digital Laser Distance Meter (Meteran Laser)Rp2.199.900
FLUKE Infrared ThermometerRp1.399.900
STS Plumb Point LaserRp2.099.900
Makita Mesin Gergaji BundarRp3.499.900
Shinwa Rules Radiation Thermometer with Laser Point FunctionRp1.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)