Beli harga conductivity meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Lutron Conductivity MeterDeskripsi:CONDUCTIVITY METERModel : CD-4301- 4 ranges: 200 uS, 2mS, 20mS, 200mS.- Automatic temperature compensation.
- Extech Conductivity MeterDeskripsi:4-in-1 multi-range sensor for measuring Conductivity, TDS, Salinity and TemperatureThe Extech EC400 ExStik features six units of measure, internal memory that stores up to 15 labeled readings for easy recall, adjustable conductivity to TDS ratio factoratribut:
- Basic Accuracy: 2%FS, 0.01pH, 1.8degrees F
- Dimensions: 35.6x172.7x40.6mm
- Temperature: 32 to 149degrees F
- Lutron Conductivity/TDS/Salt MeterDeskripsi:CONDUCTIVITY/TDS/SALT METERModel : YK-22CTA- One meter for one purpose operation: CD, TDS, Salt measurement.- Conductivity : 200 uS/2 mS/20 mS/200 mS.- Salt : 0 to 12 % salt (% weight).- Conductivity measurement can select Temp. Coefficient of measurement solution.- ATC for the conductivity measurement.- LCD with green light backlight, easy reading.- Can default auto power off or manual power off.- Data hold, record max. and min. reading.- Power by DC 9V (006 P) battery or DC 9V adapter in.- RS232/USB PC COMPUTER interface.atribut:
- Power Battery (V): DC 9
- KRISBOW Alat Ukur Konduktivitas Airatribut:
- Measuring Range: 100-10000 ppM
- Dimensions (mm): 170x32x15
- Extech Waterproof Conductivity KitDeskripsi:The 7-in-1 EC600 Kit measures Conductivity, TDS, Salinity, Resistivity, pH, mV and Temperature. It has automatic one button calibration of 4, 7 and 10 pH with a choice of 3 point calibration for better accuracy and it provides automatic temperature compensation. One point conductivity calibration automatically recognizes eight calibration solutions from USA, Europe, and China. Memory stores up to 300 readings with series number, measured value and temperature. The meter has a large, blue, backlit LCD display screen with an auto power off function with disable that saves battery life. The IP57 waterproof housing protects it from the elements. Complete with pH/mV/Temperature electrode, polymer Conductivity cell, pH and Conductivity calibration solutions, batteries and hard carrying case.atribut:
- Conductivity: 0.00 to 199.9mS
- Ph: -2 to 19pH
- mV: -1999mV to + 1999
- Temperature: 32 to 21degrees F
- Basic Accuracy: 0.02pH, 0.15mV
- Dimensions: 120x65x31mm
- Maximum Resolution: 0.01pH, 1mV
- Cole Parmer pH Meteratribut:
- Frequency (Hz): 50/60
- Height (inch): 2.75
- Maximum Temperature (°C): 100
- Maximum Temperature (°F): 212
- Minimum Temperature (°C): 32
- Power (V AC): 100 to 240
- Width (inch): 6
- Horiba Compact Cond/Temp/TDS Meter Laquatwin with Back LightingDeskripsi:The only pocket meter that directly measures conductivity in 0.12ml sample. No need for a beaker to calibrate your meter or measure a sample. Just place few drops of the standard or sample onto the sensor. This procedure saves you time and prevents wasting your precious sample. Minimum sample volume: 0.12ml Up to 3 calibration points Conductivity and temperature display Auto range Auto calibration Auto standard recognition: 1413µS/cm, 12.88mS/cm, 111.8mS/cm Auto temperature compensation: 2%/degrees C fixed Temperature calibration: 5 to 40.0 ºC Auto stable / auto hold measurement Auto power off: 30 mins. Low battery indicator IP67 Rating dust & waterproof Replaceable sensor 400 Hours battery life: continuous use without backlight Materials: ABS epoxy body & titanium coated with platinum black sensor Display: custom (monochrome) LCD with backlight Operating conditions: 5 to 40degreesC, 85% or less relative humidity Warranty: 2 years - meter, 6 months - sensor Packed in handy carrying case Supplied with 1413µS/cm & 12.88mS/cm conductivity standards (14ml each), conditioning solution (4ml), 2 x CR2032 batteries, dropper, instruction and quick manualsatribut:
- Temperature Display (°C): 0 to 50
- Temperature Calibration (°C): 5 to 40
- Operating Temperature (°C): 5 to 40
- Operating Humidity: 85% or less relative humidity (no condensation)
- Power: CR2032 Batteries (2)
- Dimensions (mm): 164x29x20
- Minimum Sample Volume (ml): 0.12
- Shinwa Rules Digital pH Meteratribut:
- Operating Temperature Range: 5-35°C
- Measuring Range: 1.0 to 14.0pH
- Minimum: (Resolution) pH0.1
- Precision: ± pH0.1
- Body Material: ABS resin
- Material (measuring section): Glass
- Power: Three silver oxide batteries LR44
- TRUSCO Replacement Sensor for pH MeterDeskripsi:
- Shinwa Rules Soil Acidity Meter Aatribut:
- 1 Scale: pH 0.2
- Measuring Range: 3 to 7pH
- Main Part Dimension: 106x47x47mm
- Precision: ± 0.5pH
- Body Material: ABS resin
- TRUSCO Number: 405-5870
Daftar Harga harga conductivity meter Terbaru January 2026
| Lutron Conductivity Meter | Rp2.599.900 |
| Extech Conductivity Meter | Rp2.899.900 |
| Lutron Conductivity/TDS/Salt Meter | Rp3.899.900 |
| KRISBOW Alat Ukur Konduktivitas Air | Rp1.499.900 |
| Extech Waterproof Conductivity Kit | Rp12.999.900 |
| Lutron pH Meter | Rp979.900 |
| Cole Parmer pH Meter | Rp63.999.900 |
| Horiba Compact Cond/Temp/TDS Meter Laquatwin with Back Lighting | Rp7.299.900 |
| Lutron Dissolved Oxygen Meter | Rp3.399.900 |
| Shinwa Rules Digital pH Meter | Rp1.899.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)