Beli harga concrete vibrator honda di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOTAL Cordless Concrete Vibrator
    Mulai

    Rp659.900

    TOTAL Cordless Concrete Vibrator
    Deskripsi:
    Content:Deep vibrator - 1 pc.Shaft 120 cm - 1 pc.Box
    atribut:
    • Baton Diameter (mm): 35
    • Baton Working Length (mm): 1200
    • Battery: 1pc 20V Lithium-ion 2.0Ah battery
    • Charger: 1pc 1hour charger
    • Charger Frequency (Hz): 50/60
    • Charger Voltage (V): 100-240
    • No-load Speed per minute: 2300
    • Package Dimensions (cm): 37.8x10.3x6.5
    • Voltage (V): 20 ⎓
  2. Strong Indonesia Concrete Vibrator + Engine
    Mulai

    Rp5.899.900

    Strong Indonesia Concrete Vibrator + Engine
    Deskripsi:
    Vibrator beton adalah salah satu peralatan yang digunakan saat pengecoran di mana fungsinya ialah untuk pemadatan beton yang dituangkan ke dalam bekisting. Hal ini ditujukan agar kandungan udara yang terjebak dalam campuran beton dapat keluar.Getaran yang dihasilkan oleh vibrator akan mengeluarkan gelembung udara dari beton sehingga beton yang dihasilkan akan mendapatkan kekuatan yang merata dan menghindari tejadinya keropos atau “sarang lebah” pada beton.Vibrator beton STRONG:- Cocok digunakan untuk memadatkan tuangan cor yang masih baru- Frame / rangka kokoh sehingga lebih awet dan kuat- Ringan dan mudah dipindahkan
    atribut:
    • Dimensions (LxWxH) (mm): 420x320x500
    • Power (HP): 5
    • Vibration Head (mm): 40/500
  3. WOKIN Gasoline Concrete Vibrator
    Mulai

    Rp4.999.900

    WOKIN Gasoline Concrete Vibrator
    Deskripsi:
    - Claw type coupling (Dynapac Type Coupling)- Not included vibrator poker- Packing: carton box
  4. TOLSEN Gasoline Concrete Vibrator
    Mulai

    Rp1.899.900

    TOLSEN Gasoline Concrete Vibrator
    Deskripsi:
    Not included vibrator poker
  5. EVERYDAY Mechanical Engine Vibrator
    Mulai

    Rp6.299.900

    EVERYDAY Mechanical Engine Vibrator
    Deskripsi:
    Engine Vibrator; Honda
    atribut:
    • Engine Model: Honda GX160
    • Power: 5.5 hp
    • Fuel Tank: 3.8 L
    • Fuel Consumption: 1 L/h
    • Coupling Type: Dynapac Coupling
    • Dimension: 460 x 460 x 510 mm
  6. FIRMAN Concrete Vibrator
    Mulai

    Rp3.799.900

    FIRMAN Concrete Vibrator
    atribut:
    • Weight Not Include Head of Vibrator (Kg): 22
    • Power (kW): 1.5
    • Head Vibrator Diameter (mm): 28-32-38-45-50
    • Speed (rpm): 2840
    • Length Vibrator Head (m): 4 - 6
  7. Loncin Concrete Vibrator
    Mulai

    Rp5.899.900

    Loncin Concrete Vibrator
    atribut:
    • Vibrator Type: Shaft Vibrator
    • Flexible Shaft Diameter (mm): 9.5
    • Rubber Hose Diameter (mm): 31
    • Input Power (W): 60
  8. WACKER NEUSON Premium Internal Vibrator
    Mulai

    Rp32.999.900

    WACKER NEUSON Premium Internal Vibrator
    Deskripsi:
    Premium Lines of Internal Vibrators. The Premium lines for comprehensive comfort and maximum flexibility. 3 model series available: - IRFU with converter. - IREN without converter. - IRFUflex modular system with 1 invert part and 4 different vibrator head parts. - Models with handle and bodyguard. - High-frequency technology for good results in concrete consolidation. - For a long service life, all components are processed at a very high-quality and are sturdy. IREN - High-frequency internal vibrators for first-class compaction results in concrete. Productivity and long service life: these are the outstanding characteristics of the Wacker Neuson IREN range. Even under tough application conditions, these high-frequency internal vibrators will convince with an all-round consistently high compaction performance.
    atribut:
    • Vibration (rpm): 12000
    • Voltage (V): 42
    • Frequency (Hz): 200
    • Length Cable (m): 15
    • Max. Protective Hose (m): 18
  9. WOKIN Concrete Vibrator
    Mulai

    Rp659.900

    WOKIN Concrete Vibrator
    Deskripsi:
    > 2-meter cable> Packing: color box
    atribut:
    • Motor Power (W): 1200
    • Rated Frequency (Hz): 50/60
    • Rated Voltage (V): 230-240
    • Speed (rpm): 4600
  10. Hyundai Concrete Vibrator
    Mulai

    Rp4.599.900

    Hyundai Concrete Vibrator
    atribut:
    • Size (mm): 450x480x550
  11. KRISBOW Mesin Vibrator Beton
    Mulai

    Rp5.699.900

    KRISBOW Mesin Vibrator Beton
    atribut:
    • Vibrator Head Dia x Length (mm): 38x375
    • Vibrator Amplitude (mm): 1.2
    • Casing & Poker Weight (kg): 12
    • Flexible Hose Length (m): 6
    • Frequency (VPM): 13500
    • Revolution of Flexible Shaft (rpm): 3000-3600
  12. EXEN Cordless Vibrator
    Mulai

    Rp17.999.900

    EXEN Cordless Vibrator
    Deskripsi:
    -High capacity 18V 4.0 Ah lithium ion battery is adopted.-It is an electrode type that can be inserted vertically to pour concrete into the targeted place for deep concrete pouring with many reinforcing rods. -When pouring raw concrete.-Complete charger-Battery x 2-Carrying case
    atribut:
    • Accessories: Complete charger, Batteryx2, Carrying case
    • Purpose of Use: When pouring raw concrete.
  13. ENAR Portable Electric Vibrator
    Mulai

    Rp18.999.900

    ENAR Portable Electric Vibrator
    atribut:
    • Power: 2300 W
    • Voltage: 230 V, 1 ~
    • Frequency: 50 - 60 Hz
    • Vibration: 18000 rpm
    • Dimension: 345 x 244 x 229 mm
  14. Bonzer Vibrator Motor
    Mulai

    Rp1.999.900

  15. KOHLER Gasoline Engine
    Mulai

    Rp35.999.900

    KOHLER Gasoline Engine
    atribut:
    • UNSPSC: 26101503
    • Agency Compliance: EPA
    • Gear Box: Internal
    • Ignition Type: Electronic
    • Low Oil Shut Down: Pre Start Only
    • Rotation: CCW-SE
    • Shaft Orientation: Horizontal
Daftar Harga harga concrete vibrator honda Terbaru January 2026
TOTAL Cordless Concrete VibratorRp659.900
Strong Indonesia Concrete Vibrator + EngineRp5.899.900
WOKIN Gasoline Concrete VibratorRp4.999.900
TOLSEN Gasoline Concrete VibratorRp1.899.900
EVERYDAY Mechanical Engine VibratorRp6.299.900
FIRMAN Concrete VibratorRp3.799.900
Loncin Concrete VibratorRp5.899.900
WACKER NEUSON Premium Internal VibratorRp32.999.900
WOKIN Concrete VibratorRp659.900
Hyundai Concrete VibratorRp4.599.900

Data diperbarui pada 02/01/2026 (Harga belum termasuk PPN)