TOTAL Cordless Concrete Vibrators

Sebelum PPN:
Rp659.900
Spesifikasi
Baton Diameter (mm)35
Baton Working Length (mm)1200
Battery1pc 20V Lithium-ion 2.0Ah battery
Charger1pc 1hour charger
Charger Frequency (Hz)50/60
Charger Voltage (V)100-240
No-load Speed per minute2300
Package Dimensions (cm)37.8x10.3x6.5
Voltage (V)20 ⎓

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Content:
Deep vibrator - 1 pc.
Shaft 120 cm - 1 pc.
Box
Warning
Supplied without battery and charger.
Feature
- The battery-powered vibrator is used in construction work for compacting concrete mixtures during the production of reinforced concrete structures.
- Autonomy – operation from the TOTAL P20S system battery, for example when installing poles.
- Standard mace coupling.
- Mace included.
- Part of the TOTAL P20S tool system, which includes 150+ tools.
- "Zero" configuration without battery and charger.

Ulasan Produk

Tidak ada ulasan