Beli harga ball joint mobil di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sparex Universal Joint
    Mulai

    Rp1.299.900

    Sparex Universal Joint
    Deskripsi:
    Sebagai penumpu sambungan universal pada poros axle maupun gardan
    atribut:
    • Compatible for: NH & FORD: 2600, 2610, 2810, 2910, 3600, 3610, 3910, 4100, 4110, 4600, 4610, 5600, 5700, 6600, 6700, 6810, 7010, 7610, 7710, 7810, 7910, 8010, 8210
    • Cup Diameter (mm): 27
    • Height (mm): 82
  2. GT Radial Car Tires Champiro Eco (Ban Mobil)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp679.900

    GT Radial Car Tires Champiro Eco (Ban Mobil)
    Deskripsi:
    Ban yang dirancang untuk memberikan keselamatan, hemat bahan bakar serta produk yg ramah lingkungan.
    atribut:
    • Tire Size: 175/65 R14
    • Standart RIM: 14
    • ETRTO: 5
    • Load Index: 82
    • Maximum Load Capacity (kg): 475
    • Overall Diameter (mm): 584
    • Section Width (mm): 175
    • Speed Rating (km/hour): 190
    • Tread Depth (mm): 7.5
  3. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

  4. Onda Ball Valve
    Mulai

    Rp139.900

  5. Swallow Kamper Toilet Bola
    Rating:
    99% of 100
    (49)
    Mulai

    Rp17.900

    Swallow Kamper Toilet Bola
    Deskripsi:
    Penghilang bau bermutu tinggi.Letakan 2-3 buah kamper pada toilet, pot urinoir, kamper toilet ini efektif untuk menghilangkan bau, mencegah serangga dan penjamuran.Depkes RI PKD 20606600391
  6. monotaro Manifold Kit For R134A With Hose
    Mulai

    Rp1.599.900

    monotaro Manifold Kit For R134A With Hose
    Deskripsi:
    For R134a car air conditioners
    atribut:
    • Material (Hose): 3 layers of inner pipe NBR (special rubber for refrigerant gas) + nylon + outer pipe NBR
    • Hose Length (mm): About 1410
    • Dimensions (Width W x Height H) (mm): 170×225
    • Pressure gauge (kPa): 0-3400 (high pressure side)
    • Included Accessories: Charge hose (red (M12 x 1.75), blue, yellow (M10 x 1.5) x 1 each), service can valve 1, quick joint (red, blue x 1 each), storage case 1
    • Material (Main Unit): (Manifold) Aluminium, (Fitting) Brass
    • Gauge Diameter (Φmm): 80
    • Compound meter (kPa): -100 to 1700 (low pressure side)
    • Refrigerant Used: R134a
  7. kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    Mulai

    Rp4.299.900

    kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    atribut:
    • Set Contents: Pressure gauge, Pressure hose 1m, Union coupling 1/2, Bushing 1/2 x 1/4
    • Discharge Quantity (ml/time): 13
    • Water Tub Capacity (L): 4.5
    • Discharge Port Diameter: G1/4
    • Accessories: Pressure gauge, Pressure Hose 1m, Union Couplings 1/2, Bushing 1/2x 1/4
  8. LAKONI Daytona High Pressure Cleaners
    Mulai

    Rp1.799.900

    LAKONI Daytona High Pressure Cleaners
    Deskripsi:
    Kegunaan : mencuci mobil dengan tekanan tinggi.
  9. BOSCH High Pressure Cleaner
    Rating:
    80% of 100
    (3)
    Mulai

    Rp1.499.900

    BOSCH High Pressure Cleaner
    Deskripsi:
    High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
  10. CRC Moly Graph Extreme Pressure Multi-Purpose Lithium Grease
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    CRC Moly Graph Extreme Pressure Multi-Purpose Lithium Grease
    Deskripsi:
    MOLY-GRAPH EXTREME PRESSURE MULTI-PURPOSE GREASE, 14 WT OZModel#: SL3141DESCRIPTION:Extreme pressure MOLY-GRAPH Multi-Purpose Grease is the best general purpose grease for a wide range of applications. It offers an excellent mechanical and shear stable Lithium 12 Hydroxy Protection of "moly" and graphite. Timken load of 40 lbs.APPLICATIONS:Automotive applications, backing plates, ball joints, chassis points, construction ball & roller bearings, idler bearings, industrial applications, mining applications, pillow block bearings, sprocket bearings, U-joints, water pumps, wheel bearings
    atribut:
    • Propellant: None
Daftar Harga harga ball joint mobil Terbaru April 2026
YOKOHAMA Car Tires BluEarth-ES ES32 (Ban Mobil)Rp849.900
Sparex Universal JointRp1.299.900
GT Radial Car Tires Champiro Eco (Ban Mobil)Rp679.900
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp21.900
Onda Ball ValveRp139.900
Swallow Kamper Toilet BolaRp17.900
NTN Micro Ball Bearing (Laher)Rp20.900
HONEYWELL Kamera CCTV (Kamera Pengaman)Rp879.900
monotaro Manifold Kit For R134A With HoseRp1.599.900
kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)Rp4.299.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)