Beli harga alat las mig di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HUGONG Mesin Las MIG Inverter
    Mulai

    Rp20.999.900

    HUGONG Mesin Las MIG Inverter
    Deskripsi:
    - On-wheels Multi-Process Inverter Welder - Multiple Process with MIG (GMAW) and MMA (SMAW) - New Generation advanced IGBT Inverter Technology - Industrial type, compact with heavy duty; easy to move - Built-in 4 Roll wire feeder unit - Ideal for welding of carbon steels, low-alloy steels, stainless steels and aluminum - Excellent welding with steel, stainless steel, aluminium and flux cored wires - Digital welding current and voltage display - Equipped with voltage protection and thermal protection - Power and overload LED indicators - Stepless wire feeding speed, voltage and inductance adjustment knob for MIG (GMAW) - Built-in anti-sticking, hot start and stepless welding current adjustment knob for MMA welding - Welding mode and 2T/4T selection switch - Easy welding cable connections with European type quick connectors - Fan cooling system - IP21S Protection Class - Small, Compact and patented design - Weight is only 52kg
  2. RHINO Mesin Las Inverter MIG
    Mulai

    Rp7.899.900

    RHINO Mesin Las Inverter MIG
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Frequency (Hz): 50/60
    • Insulation class: F
    • Protection Class: IP21
    • Duty Cycle (%): 60
    • Power Factor : 0.93
  3. DAIDEN Welding Industrial Inverter Machine
    Mulai

    Rp18.999.900

    DAIDEN Welding Industrial Inverter Machine
    Deskripsi:
    Standard Accessories: - Tube- Earth Clamp- MIG Torch
    atribut:
    • Input Voltage: 220V/50Hz/1Phase
    • Current Range: 50-250A
    • Duty cycle: 60% @ 250A
    • Capacity: 6kVA
    • Class of Insulation: IP21 S/F
    • Applied Welding Rod: Max. 1.2mm
    • External Dimension: 585x340x625mm
  4. Melzer DC Inverter MIG ARC Welder (Mesin Las Inverter MMA)
    Mulai

    Rp1.899.900

    Melzer DC Inverter MIG ARC Welder (Mesin Las Inverter MMA)
    atribut:
    • Input Power (50/60Hz) (V): 220
    • Input Power (50/60Hz) (PH): 1
    • Input Power (50/60Hz) (KVA): 4
    • Output Current Range (A): 20-140 (MIG), 20-120 (MMA)
    • Duty Cycle (%): 45
    • Dimensions (mm): 390x235x275
    • Efficiency (%): 85
    • Insulation class: F
    • No. Load Voltage (V): 51.5
    • Power Factor : 0.93
    • Protecion Class: IP21S
    • Wire Diameter: 0.8-1.0
  5. monotaro Welding solid wire (Kawat Las)
    Mulai

    Rp859.900

    monotaro Welding solid wire (Kawat Las)
    Deskripsi:
    Produk ini juga sering disebut dengan Kawat las
    atribut:
    • Width (mm): 55
    • Hole Diameter (phi mm): 52
    • JIS Standard: JIS Z 3312 YGW12 equivalent
    • Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
    • AWS Standards: A5.18 ER70S-6
    • Current Range (A): Full posture / 30-100
    • Reel Outside Diameter (mm): 200
    • Package Weight (g): 5000
    • Specification: Carbon dioxide shielded arc welding mild steel
    • Wire Diameter (mm): 0.6
  6. RHINO Panasonic Type Mig Torch
    Mulai

    Rp789.900

    RHINO Panasonic Type Mig Torch
    Deskripsi:
    Aksesoris OEM merk RHINO
    atribut:
    • Size (cm): 400
  7. Redbo Mesin Las Three Phase (Mesin Las Inverter)
    Mulai

    Rp9.499.900

    Redbo Mesin Las Three Phase (Mesin Las Inverter)
    atribut:
    • Efficiency: 0.85
    • Insulation class: F
    • Power Factor : 0.93
    • Protection Class: IP21S
    • Rated Duty Cycle: 60% (40°)
  8. Redbo Mesin Las Single Phase
    Mulai

    Rp7.099.900

    Redbo Mesin Las Single Phase
    atribut:
    • Insulation class: F
    • Protection Class: IP21S
  9. LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)
    Mulai

    Rp5.899.900

    LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)
    Deskripsi:
    LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.
    atribut:
    • Voltage (V): 220
    • Current Output (A): 20-200 (1-5mm Steel)
  10. STAHLWERK Welding Machine Vector Welding All Purposes (Mesin Las Inverter MMA)
    Mulai

    Rp8.899.900

    STAHLWERK Welding Machine Vector Welding All Purposes (Mesin Las Inverter MMA)
    Deskripsi:
    Mesin las Vector Welding berteknologi Jerman dengan beberapa pilihan mulai dari SMAW welding sampai dengan GMAW welding
    atribut:
    • Frequency (Hz): 50/60
  11. TELWIN Spot Welding Machine
    Mulai

    Rp31.999.900

    TELWIN Spot Welding Machine
    Deskripsi:
    Microprocessor controlled, spot welding machine. It implements a new Fuzzy logic control system that simplifies its use and increases the spot welding quality. Suitable for spot welding of sheets with maximum thickness 2+2mm.
    atribut:
    • Type: Digital Modular 230
  12. LAKONI Mesin Las E
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    LAKONI Mesin Las E
    Deskripsi:
    LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng las
    atribut:
    • Voltage (V): 220
  13. monotaro Cerium Tungsten Electrodes (Kawat Las)
    Mulai

    Rp339.900

    monotaro Cerium Tungsten Electrodes (Kawat Las)
    Deskripsi:
    For both use. For TIG welding. Ideal for aluminum welding. -2% Ce entering
  14. NIKKO STEEL Kawat Las Baja Lunak RD-460
    Mulai

    Rp44.900

    NIKKO STEEL Kawat Las Baja Lunak RD-460
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.
    atribut:
    • Current: AC, DC+, DC-
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Yield Point (kgf/mm²): 43.8
    • Tensile Strength (kgf/mm²): 53.7
    • Charpy Impact Value (kgf-m): '7.2 at 0°C
    • Elongation (%): 29
  15. RHINO Mesin Las Inverter MMA
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Mesin Las Inverter MMA
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
Daftar Harga harga alat las mig Terbaru January 2026
HUGONG Mesin Las MIG InverterRp20.999.900
RHINO Mesin Las Inverter MIGRp7.899.900
DAIDEN Welding Industrial Inverter MachineRp18.999.900
Melzer DC Inverter MIG ARC Welder (Mesin Las Inverter MMA)Rp1.899.900
monotaro Welding solid wire (Kawat Las)Rp859.900
RHINO Panasonic Type Mig TorchRp789.900
Redbo Mesin Las Three Phase (Mesin Las Inverter)Rp9.499.900
Redbo Mesin Las Single PhaseRp7.099.900
LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)Rp5.899.900
STAHLWERK Welding Machine Vector Welding All Purposes (Mesin Las Inverter MMA)Rp8.899.900

Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)