Beli hanging scale di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3A Digital Hanging ScaleDeskripsi:DLE adalah timbangan gantung kapasitas kecil dan menengah dengan harga ekonomis.- Tersedia fungsi power-off otomatis- Fungsi HOLD untuk menimbang barang bergerak.- Fungsi ZERO, STABLE, TARE, UNIT, LOW BATT.- Timbangan gantung ekonomis dan tahan lama.- Memiliki fungsi auto power-off.- Memiliki fungsi HOLD yang berguna saat penimbangan barang bergerak/tidak stabil; contoh: penimbangan hewan.atribut:
- Scale Display: Digital
- Power Supply: AA batteries - 2pcs
- CAS Crane ScaleDeskripsi:The CAS IE-1700 Crane Scale is a light weight, portable and easy to use crane scale. Equipped with a wireless remote control function which makes operation more efficient and safe. Use in recycling or any other light industrial applications.
- ACIS Digital Crane Scale CR SeriesDeskripsi:-Digital Crane Scale -Attractive design and practical for using with plastic housing -Convenient 360 degrees swivel shackle & hook -Low power consumption
- Jason Hanging ScaleDeskripsi:Strong structure bodyPortable design and easy store characteristicatribut:
- Capacity (kg): 25
- Nagata Dial Analog Hanging ScaleDeskripsi:Dial Hanging Scale:- High impact ABS body, - Single dial display,- Pantented high tension loading stand design.
- CAS Price Computing Hanging Scaleatribut:
- Operating Time (°C): -10 to 40
- Dimensions (WxDxH) (mm): 260x110x368
- Power (W): 10
- Measurement Type: Load Cell
- Nagata Dial Dial Hanging Scale C-5Deskripsi:Dial Hanging Scale: -Capacity : 3/6/10/15kg, -High impact ABS body, -Dual dial display, dia.187mm, -Pantented high tension loading stand design with loading attachment.atribut:
- Platter Size (mm): Aluminium round pan 290
- TRUSCO Digital Weight CheckerDeskripsi:-Drip-proof hook scale which can be used safely in a wet area.-Equipped with auto data hold function, backlight function, and tare weight subtraction function.-Environmental temperature measurement is also possible.atribut:
- Max Weight: 25kg
- Minimum Display: 10g
- Width x Depth x Height (mm): 95x30x230
- KRISBOW Infrared ThermometerDeskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- monotaro.id Baut Mur Baja 8.8 Milli Full DratDeskripsi:Baut Mur Baja set dari Monotaro.id ini memiliki ukuran dari M6-M24 biasanya digunakan di semua perusahaan manufakturatribut:
- Material: Baja 8.8
- Treatment Surface: Heat-treated Steel
- Drat Type: Full drat
- Salter Timbangan GantungDeskripsi:Timbangan jarum Cocok digunakan untuk menimbang ayam, ikan, laundry & sembako
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- TFA Digital Thermo-HygrometerDeskripsi:- With max-min-function, - Large Display, - Reversible degrees C/degrees F, - For hanging or standing, - Battery 1.5V AA enclosed, - T In : -10.+60degrees C (+14.6140degrees F), - H In : 10..99%.atribut:
- Battery: 1 x AAA 1.5 V
- Material: Plastic
- monotaro.id Baut Mur Baja 8.8 Milli Half Dratatribut:
- Material: Baja 8.8
- Treatment Surface: Heat-treated Steel
- Drat Type: Half drat
- NANKAI Timbangan Gantungatribut:
- Art. No: 130 - 05
- Capacity (kg): 150
- SOJIKYO Timbangan Gantung Digital SerbagunaDeskripsi:Timbangan Gantung mini yang sangat praktis karena bentuknya yang kecil tapi kuat untuk menimbang sampai 50 kg.atribut:
- Type: Timbangan Mini
- Keyboard: 3 Kunci
- Unit Measuring: G/Kg/ Lb/ Oz
- Power Source: Battery AAA
- Load Capacity (kg): 50
- Accuracy (g): 10
Daftar Harga hanging scale Terbaru December 2025
| 3A Digital Hanging Scale | Rp799.900 |
| CAS Crane Scale | Rp5.099.900 |
| ACIS Digital Crane Scale CR Series | Rp1.999.900 |
| Quattro Timbangan Gantung Digital | Rp11.999.900 |
| Jason Hanging Scale | Rp149.900 |
| Nagata Dial Analog Hanging Scale | Rp889.900 |
| CAS Price Computing Hanging Scale | Rp9.999.900 |
| Nagata Dial Dial Hanging Scale C-5 | Rp939.900 |
| ACIS Hanging Scale | Rp559.900 |
| TRUSCO Digital Weight Checker | Rp999.900 |
Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)






































































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/ThreeBond%20Liquid%20Gasket/r7P105412979-1.jpg)