Beli handpallet krisbow di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.699.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  2. KRISBOW Low Profile Pallet (Troli Palet Manual)
    Mulai

    Rp8.899.900

    KRISBOW Low Profile Pallet (Troli Palet Manual)
    atribut:
    • Fork Length (mm): 1220
    • Material: Steel
    • Item: Pallet
    • Type: Hand Pallet
    • Fork Span (mm): 38
    • Maximum Height (mm): 140
    • Size (mm): 1620x685x400
    • Unit Dimensions (mm): 1620x685x400
  3. KRISBOW High Lift Pallet Truck (Troli Palet Gunting Manual)
    Mulai

    Rp12.999.900

    KRISBOW High Lift Pallet Truck (Troli Palet Gunting Manual)
    atribut:
    • Fork Height Lowered (mm): 85
    • Fork Width (mm): 550
    • Max. Lift (kg): 2500
    • Capacity (kg): 1000
    • Fork Length (mm): 1603
    • Item: HandTruck
    • Length (mm): 1603
    • Type: Hight Lift
    • Unit Dimensions (mm): 1515x685x432
    • Wheel Material: Polyurethane
  4. Yaesu Handy Talky (HT)
    Mulai

    Rp1.299.900

    Yaesu Handy Talky (HT)
    Deskripsi:
    The FT-25R is a very compact, ruggedly constructed Handheld VHF with three selectable power settings 5W / 2.5W / 0.5W allowing each user to select the power they need. The big front speaker provides a full 1 watt of crisp, clear audio quality. The unit comes supplied with a 1950mAh Li-ion battery pack capable of over 9 hours of operation, with an optional higher capacity 2500mAh Li-ion battery for over 11.5 hours of operating time. A 3.5 hour rapid charger comes standard, making the transceiver ready to operate at any time. Our newly designed large white LED displays are vibrant and highly visible. Four Quick Recall Keys (QRK) are user programmable to instantly recall favorite channels with just the push of a button. VOX operation is available with the optional Earpiece Microphone SSM-512B. Other useful features included: versatile scanning capabilities such as Programmable VFO Scan, Memory Scan, Priority Channel Scan, and Weather Alert Scan, WX Channels with "Severe Weather" Alert, PC Programming, Transceiver-to-Transceiver Cloning, FM Broadcast Receiver, Automatic Range Transponder System (ARTS), CTCSS/ DCS Operation, Busy Channel Lockout (BLCO), Automatic Power Off feature, and Transmitter Time Out Timer (TOT).
  5. monotaro Hand Pallet Truck (Troli Palet Manual)
    Rating:
    100% of 100
    (14)
    Mulai

    Rp3.199.900

    monotaro Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
  6. TOYO Hoist Lever Block 1,6T (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Mulai

    Rp2.199.900

    TOYO Hoist Lever Block 1,6T (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    atribut:
    • Load Capacity (t): 1.6
    • Load Chain (mm): Ø 7.1
    • Columns Chain Fall: 1
    • Test Load (t): 2.25
  7. TOYO Hoist Lever Block 1T (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Mulai

    Rp2.299.900

    TOYO Hoist Lever Block 1T (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    atribut:
    • Load Capacity (t): 1
    • Load Chain (mm): Ø 6
    • Columns Chain Fall: 1
    • Test Load (t): 1.5
  8. TRUSCO Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp16.999.900

    TRUSCO Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    Since the single roller is equipped as standard on the road wheel, the running performance has been reduced. The slowdown function is equipped as standard, you can lower it quietly by raising the control lever to the top. It has a drawing roller, it is light and smoothly insertable (It is not attached to the low floor type). Use: It is a convenient transportation equipment that scoops luggage placed on the pallet with a fork and carries it with human power.
    atribut:
    • Overall Height (mm): 1140
    • Fork Minimum Height (mm): 85
    • Internal capacity: One
    • Full width (mm): 540
    • Type: Hand Pallet
  9. TOYO Hoist Chain Block 1.5T (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp2.199.900

    TOYO Hoist Chain Block 1.5T (Katrol Rantai / Kerekan Rantai)
    atribut:
    • Capacity (t): 1.5
    • Test Load (t): 2.25
  10. Mitsubishi Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp5.699.900

    Mitsubishi Hand Pallet Truck (Troli Palet Manual)
    atribut:
    • Total Height (mm): 1224
    • Lowered Fork Height (mm): 85
    • Maximum Lifting Height (mm): 200
    • Type: Hand Pallet
  11. KRISBOW Oil Seal Set for Hand Pallet (Sil Oli Set)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp279.900

  12. TOYO Hoist Lever Block 3T (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Mulai

    Rp3.399.900

    TOYO Hoist Lever Block 3T (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    atribut:
    • Load Capacity (t): 3
    • Load Chain (mm): Ø 9
    • Columns Chain Fall: 1
    • Test Load (t): 4.5
  13. TOYO Hoist Lever Block 2T (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Mulai

    Rp2.899.900

    TOYO Hoist Lever Block 2T (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    atribut:
    • Load Capacity (t): 2
    • Load Chain (mm): Ø 7.1
    • Columns Chain Fall: 1
    • Test Load (t): 3
  14. HAND LIFT Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp2.899.900

    HAND LIFT Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    The hydraulic hand pallet truck is a small, convenient, flexible, heavy and durable cargo handling tool. In addition to the function of consigning goods, in order to facilitate the lifting and landing of goods, there is a hydraulic device between the chassis and the wheel, which can easily push the vehicle under the base of the cargo box, and then use hydraulic pressure to lift the chassis, lift the goods, and then drag the goods to move. After arriving at the destination, use hydraulic pressure to lower the chassis, and the goods will also land, so that the truck can be easily pulled out.
  15. TOYO Hoist Lever Block (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Mulai

    Rp1.399.900

    TOYO Hoist Lever Block (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Deskripsi:
    - Mengenal Lever Block, Alat Bantu Lifting Berkapasitas BesarPenggunaan alat bantu lifting atau alat bantu angkat sudah pasti sangat penting di berbagai industri yang membutuhkannya. Selain itu, keberadaan alat bantu angkat ini sudah jelas akan mempermudah pekerjaan dan lebih cepat selesai. Selain chain block, ada satu alat lagi yang sangat penting dan sudah pasti saling berkaitan yaitu Lever Block atau yang sering pula disebut dengan nama lain kotrek rantai. Alat ini penting untuk berbagai penerapan di dalam industri.- Apa Kegunaan Dari Lever Block Untuk Mendukung Kegiatan Industri Jika anda mengenal chain block atau katrol yang fungsinya adalah untuk mengangkat barang atau beban yang berat dalam industri tertentu, maka Anda juga pasti akan tahu tentang Lever Block. Alat ini merupakan hoist yang memiliki tenaga melalui roda ratchet yang juga dikenal sebagai Ratchet Tuas Hoist. Alat ini adalah sebuah alat bantu lifting portable yang dioperasikan dengan menggunakan tangan. Jelas sekali bahwa alat ini digunakan untuk mempermudah berbagai macam pekerjaan.Namun alat ini cocok untuk digunakan di area yang terbuka dan tidak memiliki sumber daya listrik sama sekali. Kotrek rantai ini sudah ada sejak jaman dulu dan dikembangkan oleh seseorang bernama Abraham Maasdam Deep Creek di tahun 1919 dan asal kotrek rantai ini dari Colorado. Kemudian sang putra yang bernama Felder Maasdam mengkomersilkan alat ini di tahun 1946 dan produk ini pun sudah banyak disalin kembali oleh para produsen selama beberapa tahun belakangan ini. - Bagian Penting Dalam Lever BlockFungsi yang paling utama di dalam Lever Block ini adalah untuk alat pendukung yang terdapat di dalam proses instalasi beban atau barang yang akan diangkat maupun dipindahkan termasuk mengangkat dan juga menurunkan barang yang akan diproses ke level selanjutnya dalam industri. Ada beberapa bagian yang penting di dalam kotrek rantai ini antara lain:1. Safety brakeRem ini akan langsung bekerja secara instan ketika proses pengoperasian berhenti dan akan memegang beban dengan sempurna dan aman. Rem ini dibuat dengan material yang berkualitas sehingga dapat digunakan dalam jangka panjang sekalipun.2. Load chain guideLoad chain guide memiliki ukuran 180 derajat dan berguna untuk mencegah supaya rantai sama sekali tidak memutar.3. Super load chainFitur ini terbuat dari stainless steel dan menggunakan proses pemanasan yang spesial untuk penggunaan jangka panjang.4. Steel handleAlat untuk menarik handel ini mampu berputar 360 derajat dan dapat digunakan untuk posisi apapun entah itu untuk jarak yang pendek maupun yang panjang.
  16. Goot (Taiyo Electric Industry) Anti Seize Agent (Pelumas Anti Macet)
    Mulai

    Rp619.900

    Goot (Taiyo Electric Industry) Anti Seize Agent (Pelumas Anti Macet)
    atribut:
    • Capacity (ml): (Flux) 20
    • Component: 25% boron nitride, 70-80% water, less than 5% magnesium-aluminum silicate
    • Heat Resistance Temperature (°C): 900
    • TRUSCO Part Number: 850-0107
  17. HELI Manual Hand Pallet (Troli Palet Manual)
    Mulai

    Rp6.399.900

    HELI Manual Hand Pallet (Troli Palet Manual)
    atribut:
    • Capacity (kg): 3000
    • Fork Length (mm): 1220
    • Width Overall Forks (mm): 685
    • Overall Length (mm): 1603
    • Turning Radius (mm): 1336
    • Total Height (mm): 200
    • Type: Hand Pallet
  18. Dalton Hand Pallet PU (Troli Palet Manual)
    Mulai

    Rp5.499.900

    Dalton Hand Pallet PU (Troli Palet Manual)
    atribut:
    • Type: Hand Pallet
  19. Standard Pen Retract (Pulpen / Bolpoin)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp31.900

Daftar Harga handpallet krisbow Terbaru October 2026
KRISBOW Hand Pallet (Troli Palet Manual)Rp3.699.900
KRISBOW Low Profile Pallet (Troli Palet Manual)Rp8.899.900
KRISBOW High Lift Pallet Truck (Troli Palet Gunting Manual)Rp12.999.900
Yaesu Handy Talky (HT)Rp1.299.900
monotaro Hand Pallet Truck (Troli Palet Manual)Rp3.199.900
TOYO Hoist Lever Block 1,6T (Katrol Tuas Rantai / Tuas Kerekan Rantai)Rp2.199.900
TOYO Hoist Lever Block 1T (Katrol Tuas Rantai / Tuas Kerekan Rantai)Rp2.299.900
TRUSCO Hand Pallet Truck (Troli Palet Manual)Rp16.999.900
TOYO Hoist Chain Block 1.5T (Katrol Rantai / Kerekan Rantai)Rp2.199.900
Mitsubishi Hand Pallet Truck (Troli Palet Manual)Rp5.699.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait