Beli handle tap wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Tap Holder T Type (Gagang Tap)Deskripsi:If a tap is not strongly tightened using pliers, the tap spins round and round and due to that the jaw may get damaged.atribut:
- Purpose of Use: For thread cutting of taps.
- TEKIRO Tap Handle Ratchet (Gagang Tap)Deskripsi:- High Fully Polishing Finish- Drop Forged for extra strength- Three position gear box
- TRUSCO Tap Handle (Gagang Tap)Deskripsi:If you do not tighten tap with pliers, nail may be damaged.atribut:
- Purpose of Use: To stand a tap
- monotaro Tap Wrench T-Type Ratchet (Gagang Tap)Deskripsi:A wrench with a ratchet function for hand taps and hand reamers.Work is easy because it is a ratchet Type.It is possible to switch between left and right ratchet and fixed.
- TEKIRO Tap Handle (Gagang Tap)atribut:
- Dimension 3 (mm): 70
- Kennedy Tap Wrench JIS Chuck Type Long (Gagang Tap)Deskripsi:Japanese Type Used in Hand Tapping operations and provide the reach and leverage needed for accurate tapping. Heavy duty ductile steel body with knurled chuck, stepped chuck jaws and four point clamping increase the range of tap sizes which can be used in the wrench fitted with a fixed T-bar. Individually boxed.atribut:
- T-Handle Adjustability: Fixed Handle
- Tap Wrench Type: T-handle Chuck
- TRUSCO Tap Handle (Gagang Tap)atribut:
- Material: Ductile Cast Iron (FCD45)
- Purpose: For Tapping
- Purpose of Use: To stand a tap
- TRUSCO Tap Holder Ratchet T Type (Gagang Tap)Deskripsi:Ideal for citting work of tap screw.atribut:
- Purpose of Use: For thread cutting of taps.
- TRUSCO Tap Handle (Gagang Tap)Deskripsi:-Straight type handle for hand tap and hand reamer.-Since the main body is made of iron, it is stronger than zinc die casting and durable.-To stand a tapatribut:
- Applicable Tap Dimension: M4 to M13
- Applicable tap square part: 3.0 to 10
- Total Length: 260mm
- Purpose of Use: To stand a tap
- monotaro Tap Handle (Gagang Tap)Deskripsi:Handle for tapping stand
- HTD Hand Tap SKS HT (Mata Tap)Deskripsi:HTD Hand Tap SKS HT withatribut:
- Chamfer Length Taper (#2): 9 Pitches
- Plug (#2): 5 Pitches
- Bottoming (#3): 1.5 Picthes
- SKC Hand Tap (Mata Tap)Deskripsi:Country Manufacturer : China
- Kennedy Tap Wrench Traditional (Gagang Tap)Deskripsi:With all steel, hardened and tempered bodies, solid construction, hardened ground jaws and knurled adjustable handles for extra grip. Straight handle design provides greater leverage, especially when using larger diameter taps. Tap sizes to ISO 529.atribut:
- T-Handle Adjustability: Fixed Handle
- Tap Wrench Type: Straight-handle Bar
- TRUSCO Hand Tap Set (Set Mata Tap)atribut:
- Screw: (Processing thread) Metric thread
- Purpose of Use: Work Material: Iron, Light Metal.
- TRUSCO Tap Handle (Gagang Tap)atribut:
- Material: Nylon 66
- Width (mm): 3.20
- Length (mm): 142.0
- Thickness (mm): 1.50
- Maximum Bundle Diameter (mm): 34
- Tensile Strength (N): 176.4
- Specification: For Indoor Use
- Working Temperature Range: -40 to 80degrees
- Standard: UL Flame Retardant (94V-2)
- Purpose of Use: To stand a tap
- TRUSCO Tap Handle (Gagang Tap)Deskripsi:Usage:To pull out broken taps.atribut:
- Material: Zinc die-casting
- Purpose of Use: To stand a tap
- CP Tap Holder T Type (Gagang Tap)atribut:
- Material: Steel
Daftar Harga handle tap wrench Terbaru October 2026
| TRUSCO Tap Holder T Type (Gagang Tap) | Rp269.900 |
| TEKIRO Tap Handle Ratchet (Gagang Tap) | Rp119.900 |
| TRUSCO Tap Handle (Gagang Tap) | Rp729.900 |
| JTC Tap Wrench T Handle Gear (Gagang Tap) | Rp349.900 |
| monotaro Tap Wrench T-Type Ratchet (Gagang Tap) | Rp389.900 |
| TEKIRO Tap Handle (Gagang Tap) | Rp55.900 |
| Kennedy Tap Wrench JIS Chuck Type Long (Gagang Tap) | Rp319.900 |
| TRUSCO Tap Handle (Gagang Tap) | Rp289.900 |
| TRUSCO Tap Holder Ratchet T Type (Gagang Tap) | Rp869.900 |
| TRUSCO Tap Handle (Gagang Tap) | Rp469.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P101000741-2.jpg)
/2qP105678098-3.jpg)
/P101000743-1.jpg)
/fdP101539553-6.jpg)
/f3P105437543-1.jpg)
/2hP105678089-3.jpg)
/l1P102204757-4.jpg)
/m4P102182796-2.jpg)
/P101001728-1.jpg)
/P102699045-2.jpg)
/q2P101570938-9.jpg)
/pnP101005923-3.jpg)
/P101002969-1.jpg)
/85P103208293-2.jpg)
/lfP102204771-4.jpg)
/6nP102009239-2.jpg)
%20HT%20(Mata%20Tap)/kfP103766735-3.jpg)
/P101500546-1.jpg)
/21P102014073-4.jpg)
/0vP106395031-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)