Beli hand taps di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Hand Taps Set
    Rating:
    100% of 100
    (3)
    Mulai

    Rp25.900

    TEKIRO Hand Taps Set
    Deskripsi:
    High quality 9 CrSi MaterialStrong & DurableEasy to use
  2. SKC Hand Tap
    Rating:
    100% of 100
    (4)
    Mulai

    Rp29.900

    SKC Hand Tap
    Deskripsi:
    Country Manufacturer : China
  3. Yamawa Solid Round Dies
    Rating:
    80% of 100
    (2)
    Mulai

    Rp619.900

  4. SOMTA Short Hand Taps Set
    Mulai

    Rp4.399.900

    SOMTA Short Hand Taps Set
    Deskripsi:
    M3 - M12 Short Hand Tap Sets (code 501) plus 2.5, 3.3, 4.2, 5.0, 6.8, 8.5 and 10.2 mm Straight Shank Drills (code 101)
    atribut:
    • Material: High Speed Steel
    • Thread: Metric
  5. Yamawa Adjustable Round Dies
    Rating:
    100% of 100
    (1)
    Mulai

    Rp419.900

  6. Volkel Hand Taps Set
    Mulai

    Rp4.699.900

    Volkel Hand Taps Set
    Deskripsi:
    Hand taps (set of 23 pcs.) incl. ratchet HSS-E M 3 - M 12Contents:1x HSS-E Hand taps (set of 3 pcs.) M 3 (57326)1x HSS-E Hand taps (set of 3 pcs.) M 4 (57330)1x HSS-E Hand taps (set of 3 pcs.) M 5 (57334)1x HSS-E Hand taps (set of 3 pcs.) M 6 (57338)1x HSS-E Hand taps (set of 3 pcs.) M 8 (57342)1x HSS-E Hand taps (set of 3 pcs.) M 10 (57346)1x HSS-E Hand taps (set of 3 pcs.) M 12 (57350)1x Adjustable tap wrench, zinc die cast No. 1.1/2 (13015)1x Tap holder with ratchet, size 1 (10001)
    atribut:
    • Nominal Diameter: M 3-12
  7. Sherwood Fluteless Tap HSS Metric Coarse Ground Thread
    Mulai

    Rp1.099.900

    Sherwood Fluteless Tap HSS Metric Coarse Ground Thread
    Deskripsi:
    HSS Ground Thread Taps Metric CoarseFlutelessDimensions to ISO 529
    atribut:
    • Thread Size: M12
    • Thread Length (mm): 29
    • Overall Length (mm): 119
    • Shank Diameter (mm): 9
    • Material: High Speed Steel
    • Thread Direction: Right Hand
    • Class of Fit: 6H
    • Dimensions Standard: ISO 529
    • Finish/Coating: Bright
    • Material Grade: M2
    • Pitch: 1.75
    • Square Width (mm): 7.1
    • Tap Type: Fluteless
    • Thread Standard: Metric Coarse
  8. Yamawa Hand Tap (U) HT
    Rating:
    100% of 100
    (1)
    Mulai

    Rp96.900

  9. HTD Hand Tap SKS HT
    Mulai

    Rp74.900

    HTD Hand Tap SKS HT
    Deskripsi:
    HTD Hand Tap SKS HT with
    atribut:
    • Chamfer Length Taper (#2): 9 Pitches
    • Plug (#2): 5 Pitches
    • Bottoming (#3): 1.5 Picthes
  10. Yamawa Hand Tap for Stainless Steel SU-HT (Tap Ulir)
    Mulai

    Rp159.900

    Yamawa Hand Tap for Stainless Steel SU-HT (Tap Ulir)
    Deskripsi:
    Hand Taps for Stainless Steel is the hand tap suitable for stainless steels which are sticky and tend to work-harden as well as chrome steel and molydenum steels.
  11. Volkel Hand Tap Intermediate (Second)
    60%
    Mulai

    Rp47.900

    Volkel Hand Tap Intermediate (Second)
    Deskripsi:
    Application: For general use. - Non abrasive material up to 900N/mm2 - Unalloyed and low alloyed steel - For through and blind holes - For thread cutting by hand
    atribut:
    • Material: HSS-G
  12. TRUSCO Hand Tap Set
    Mulai

    Rp169.900

    TRUSCO Hand Tap Set
    atribut:
    • Screw: (Processing thread) Metric thread
    • Purpose of Use: Work Material: Iron, Light Metal.
  13. Yamawa Hand Taps Set SKS HT (M Series)
    Mulai

    Rp219.900

    Yamawa Hand Taps Set SKS HT (M Series)
    atribut:
    • Material: Alloy Tool Steels
  14. Volkel Round Die
    Mulai

    Rp219.900

    Volkel Round Die
    atribut:
    • Material: HSS
Daftar Harga hand taps Terbaru March 2026
TEKIRO Hand Taps SetRp25.900
SKC Hand TapRp29.900
Yamawa Hand Tap (M) HTRp219.900
Yamawa Solid Round DiesRp619.900
SOMTA Short Hand Taps SetRp4.399.900
Yamawa Adjustable Round DiesRp419.900
Volkel Hand Taps SetRp4.699.900
Sherwood Fluteless Tap HSS Metric Coarse Ground ThreadRp1.099.900
Yamawa Hand Tap (U) HTRp96.900
Yamawa Spiral Pointed Tap Oxidized (M) PO OXRp119.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)