Beli hand reamers di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SOMTA Parallel Hand Reameratribut:
- Material: High speed steel
- TRUSCO Hand ReamerDeskripsi:- Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.
- SOMTA Hand Tapper Pin Reamer Straight Fluteatribut:
- Material: High speed steel
- Type: Straigth Flute
- OSG Carbide Straight Reamer (CRM 5.3-5.49)atribut:
- Blade Shape: straight
- Shank: Straight shank
- SOMTA Straight Shank Jobber Drill ST101 Seriesatribut:
- Type: N Standard
- Coating: Blue finish [Steam (HOMO) Temper]
- Material: High speed steel
- SOMTA Morse Taper Shank Drillatribut:
- Material: High speed steel
- Type: N Standard
- Coating: Blue finish [Steam (HOMO) Temper]
- F.P.Tools Adjustable Reamers HSSDeskripsi:Adjustable ReamersMaterial : HSSSize : 8A Up to O, Range of Adjustment : mm 6.35 - 7.15 Up to 70.00 - 85.00Range of Adjustment : inchi1/4 - 9/32 Up to 2 3/4 - 3 11/32Overall Length : 83 Up to 509No. of Blade : 4, 6, 8Unit : Piece
- Okazaki Seiko Carbide Short Reamer (1/100 Units) Shank Diameter 12mmatribut:
- Shank Diameter (mm): 12
- Number of Blades: 6
- Overall Length L (mm): 90
- Shank: Straight shank
- Blade Length l1 (mm): 45
- Chamfer Length (mm): 1.3 to 1.5
- Sherwood Hand Taper Pin ReamerDeskripsi:Metric. Used to produce a close tolerance surface finish in taper holes to allow the fitting of hardened and ground taper pins in the building of jigs, fixtures and dies. Manufactured to BS 328 : Part 4 : 1990 and DIN 9A. METRIC TOLERANCES: Diameter: Over 1.50 ~ up to 5.00. Tolerance: +0.075, -0.000. Diameter: Over 5.00 ~ up to 20.00. Tolerance: +0.125, -0.000.
- Sherwood Parallel Hand ReamerDeskripsi:Metric. Used to produce a close tolerance surface finish by hand in almost any environment i.e. on site or in a workshop. Manufactured to BS 328 : Part 4 : 1990 and DIN 206B. METRIC TOLERANCES: Diameter: ~ up to 3.00. Tolerance: +0.008, -0.007. Diameter: Over 3.00 ~ up to 6.00. Tolerance: +0.010, -0.005. Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.012, -0.006. Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.015, -0.008. Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.017, -0.009. Diameter: Over 30.00 ~ up to 50.00. Tolerance: +0.021, -0.012.atribut:
- Flute Type: Left Hand Spiral
- Material: High Speed Steel
- Shank type: Straight
- Cutting Direction: Right Hand
- Reamer Type: Fixed
- Standards Met: BS 328-4, DIN 206B
- F.P.Tools Adjustable ReamerDeskripsi:The blade diameter is adjustable.atribut:
- Material: SKS
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- SOMTA Straight Shank NDX Jobber Drill Heavy Dutyatribut:
- Material: 5% Cobalt High Speed Steel
- SOMTA Noss Drill with Reduced Shank for ElectriciansDeskripsi:For general purpose drilling
Daftar Harga hand reamers Terbaru March 2026
| SOMTA Parallel Hand Reamer | Rp129.900 |
| TRUSCO Hand Reamer | Rp429.900 |
| EIKO Hand Reamers | Rp149.900 |
| EIKO Spiral Hand Reamer | Rp589.900 |
| SOMTA Hand Tapper Pin Reamer Straight Flute | Rp459.900 |
| OSG Carbide Straight Reamer (CRM 5.3-5.49) | Rp1.599.900 |
| SOMTA Straight Shank Jobber Drill ST101 Series | Rp11.900 |
| NACHI Hand Reamers | Rp559.900 |
| SOMTA Morse Taper Shank Drill | Rp239.900 |
| F.P.Tools Adjustable Reamers HSS | Rp2.499.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)
























































































































































/cvP103069463-201.jpg)





%20Shank%20Diameter%2012mm/5uP105607210-1.jpg)