Beli hand reamer tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Hand Reamer
    Mulai

    Rp429.900

    TRUSCO Hand Reamer
    Deskripsi:
    - Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.
  2. SOMTA Parallel Hand Reamer
    Rating:
    100% of 100
    (8)
    Mulai

    Rp129.900

    SOMTA Parallel Hand Reamer
    atribut:
    • Material: High speed steel
  3. EIKO Spiral Hand Reamer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

  4. NACHI Hand Reamers
    Mulai

    Rp559.900

  5. EIKO Machine Reamers
    Mulai

    Rp1.399.900

  6. F.P.Tools Adjustable Reamers HSS
    Mulai

    Rp2.499.900

    F.P.Tools Adjustable Reamers HSS
    Deskripsi:
    Adjustable ReamersMaterial : HSSSize : 8A Up to O, Range of Adjustment : mm 6.35 - 7.15 Up to 70.00 - 85.00Range of Adjustment : inchi1/4 - 9/32 Up to 2 3/4 - 3 11/32Overall Length : 83 Up to 509No. of Blade : 4, 6, 8Unit : Piece
  7. WESTWARD Adjustable Hand Reamer Set
    Mulai

    Rp1.299.900

    WESTWARD Adjustable Hand Reamer Set
    Deskripsi:
    Adjustable hand reamers have nuts and blades that can be adjusted to allow the tool to enlarge or finish holes of different sizes in metal workpieces. These hand reamers are held with a tap wrench, adjustable wrench, or vise and are slowly rotated to feed the reamer into the hole. Adjustable hand reamers have a tendency to chatter and are a good choice for occasional reaming tasks or for light-duty reaming in assembly and maintenance operations. These reamer sets contain multiple adjustable hand reamers in a range of sizes.
    atribut:
    • Shank Type - Machining: Straight
    • Blade Type: Straight
    • Finish - Machining: Black Oxide
    • Flute Type: Straight
    • Material - Machining: High Speed Steel
    • Measurement System: Fractional Inch
    • UNSPSC: 23171610
  8. DORMER Hand Reamer
    Mulai

    Rp369.900

  9. Sherwood HSS SP/FL Parallel Hand Reamer
    Mulai

    Rp429.900

    Sherwood HSS SP/FL Parallel Hand Reamer
    Deskripsi:
    Inch. Used to produce a close tolerance surface finish by hand in almost any environment i.e. on site or in a workshop. Manufactured to BS 328-4 and DIN 206B. INCH TOLERANCES: Diameter: ~ up to 0.1181. Tolerance: +0.0005, -0.0013. Diameter: Over 0.1181 ~ up to 0.2362. Tolerance: +0.0004, -0.0002. Diameter: Over 0.2362 ~ up to 0.3937. Tolerance: +0.0005, -0.0002. Diameter: Over 0.3937 ~ up to 0.7087. Tolerance: +0.0006, -0.0003. Diameter: Over 0.7087 ~ up to 1.1811. Tolerance: +0.0007, -0.0004. Diameter: Over 1.1811 ~ up to 1.9685. Tolerance: +0.0008, -0.0004. Diameter: Over 1.9685 ~ up to 3.1496. Tolerance: +0.0010, -0.0005.
    atribut:
    • Flute Type: Left Hand Spiral
  10. SOMTA Hand Tapper Pin Reamer Straight Flute
    Rating:
    100% of 100
    (2)
    Mulai

    Rp459.900

    SOMTA Hand Tapper Pin Reamer Straight Flute
    atribut:
    • Material: High speed steel
    • Type: Straigth Flute
  11. Okazaki Seiko Tapered Pin Reamer
    Mulai

    Rp579.900

    Okazaki Seiko Tapered Pin Reamer
    Deskripsi:
    MCO material is used.
    atribut:
    • Material: MCO (cobalt high speed steel)
    • Taper: 1/50
  12. Sherwood Parallel Hand Reamer
    Mulai

    Rp539.900

    Sherwood Parallel Hand Reamer
    Deskripsi:
    Metric. Used to produce a close tolerance surface finish by hand in almost any environment i.e. on site or in a workshop. Manufactured to BS 328 : Part 4 : 1990 and DIN 206B. METRIC TOLERANCES: Diameter: ~ up to 3.00. Tolerance: +0.008, -0.007. Diameter: Over 3.00 ~ up to 6.00. Tolerance: +0.010, -0.005. Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.012, -0.006. Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.015, -0.008. Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.017, -0.009. Diameter: Over 30.00 ~ up to 50.00. Tolerance: +0.021, -0.012.
    atribut:
    • Flute Type: Left Hand Spiral
    • Material: High Speed Steel
    • Shank type: Straight
    • Cutting Direction: Right Hand
    • Reamer Type: Fixed
    • Standards Met: BS 328-4, DIN 206B
  13. YG1 Straight Shank Twist Drill D1105 Series
    Mulai

    Rp16.900

  14. Okazaki Seiko Spiral Blade Chucking Reamer
    Mulai

    Rp399.900

    Okazaki Seiko Spiral Blade Chucking Reamer
    Deskripsi:
    Type with short blade length. Straight shank. MCO material (cobalt high speed steel) is used. Left twisted degree 20°, eclipse angle 45°.
    atribut:
    • Blade Diameter Tolerance: m5
    • Shank: Straight shank
Daftar Harga hand reamer tool Terbaru March 2026
TRUSCO Hand ReamerRp429.900
SOMTA Parallel Hand ReamerRp129.900
EIKO Spiral Hand ReamerRp589.900
EIKO Hand ReamersRp149.900
NACHI Hand ReamersRp559.900
EIKO Taper Pin ReamersRp669.900
YG1 Straight Shank Chucking Reamer-LH Spiral Flutes K2111 SeriesRp129.900
YG1 Hand Reamer Straight Flutes K1143 SeriesRp139.900
EIKO Machine ReamersRp1.399.900
F.P.Tools Adjustable Reamers HSSRp2.499.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)