Beli hand reamer adjustable di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- F.P.Tools Adjustable Reamers HSSDeskripsi:Adjustable ReamersMaterial : HSSSize : 8A Up to O, Range of Adjustment : mm 6.35 - 7.15 Up to 70.00 - 85.00Range of Adjustment : inchi1/4 - 9/32 Up to 2 3/4 - 3 11/32Overall Length : 83 Up to 509No. of Blade : 4, 6, 8Unit : Piece
- WESTWARD Adjustable Blade Hand Reamer HSSDeskripsi:High-speed steel adjustable hand reamers offer good wear resistance in a wide range of reaming tasks and can withstand chatter or hard surfaces. These reamers have straight blades that push chips forward into the hole, so they are best suited for reaming through holes. The reamers' nuts and blades can be adjusted to allow the tool to enlarge or finish holes of different sizes in metal workpieces, and the blades can be sharpened and replaced as needed. Users can adjust the tool on the job in applications where they're not sure exactly what size reamer they need, which helps prevent downtime. Hand reamers are held with a tap wrench, adjustable wrench, or vise and slowly rotated to feed the reamer into the hole.atribut:
- Shank Type - Machining: Straight
- Material - Machining: High Speed Steel
- Measurement System: Fractional Inch
- UNSPSC: 23171610
- NUI Hand Reamers Adjustable Wide Expansion Straight Shankatribut:
- Material: HSS
- EARTH MAN Belt Sander (Mesin Amplas Sabuk)Deskripsi:For polishing workatribut:
- Abrasive: AA
- Belt Speed (m/s): About 3.3 (200m/min)
- Belt (WxL) (mm): About 76x457
- METABO Sanding Belt (Amplas Sabuk)Deskripsi:For all metal uses, particularly suited to the processing of rust-free steel/stainless steel3-dimensional structure of the grinding media (pyramid-shaped). High material removal with, at the same time, a very even and fine grinding result for the entire lifetime of the product.Quick progress; considerably reduces the number of working stages compared to traditional grinding methods.Maximum speed: 6,400 /min; recommended speed: 4,200 /min
- JCK Adjustable Hand Reamer HSS (Reamer Tangan)atribut:
- Material: HSS
- KRISBOW Sanding Belt 915x100mm (Amplas Sabuk)Deskripsi:Sandbelt 915x100mm 120Grit 3Pcatribut:
- Material: Aluminium Oxide
- Size (mm): 915x100
- Packing Dimensions (mm): 105x40x50
- WESTWARD Adjustable Hand Reamer Set (Reamer Tangan)Deskripsi:Adjustable hand reamers have nuts and blades that can be adjusted to allow the tool to enlarge or finish holes of different sizes in metal workpieces. These hand reamers are held with a tap wrench, adjustable wrench, or vise and are slowly rotated to feed the reamer into the hole. Adjustable hand reamers have a tendency to chatter and are a good choice for occasional reaming tasks or for light-duty reaming in assembly and maintenance operations. These reamer sets contain multiple adjustable hand reamers in a range of sizes.atribut:
- Shank Type - Machining: Straight
- Blade Type: Straight
- Finish - Machining: Black Oxide
- Flute Type: Straight
- Material - Machining: High Speed Steel
- Measurement System: Fractional Inch
- UNSPSC: 23171610
- TRUSCO FB Fine Belt (Amplas Sabuk)Deskripsi:-With rich elasticity, smooth finishing can be conducted without excessively cutting the base.-Due to its nice fit that enables smooth polishing with little vibrations when polishing, ease of use has been improved.-Ideal for fine burr removal and chamfering.-Ideal for narrow spaces on curved surfaces and uneven surfaces.-Compared to the super fine belt, it has grinding performance which makes it suitable for polishing stainless steel.-Burr removal and grain blurring after machine processing.-Hairline processing of stainless steel products.-Rust removal, peel off paint film.atribut:
- Grain Size: 60#
- Color: Black
- Abrasive Materials: Alundum Abrasive Grain (A)
- Purpose of Use: Burr removal and grain blurring after machine processing. Hairline processing of stainless steel products. Rust removal, peel off paint film.
- W x L: 100x915mm
- FUJI STAR (Sankyo-Rikagaku) Endless Abrasive Belt (Amplas Sabuk)atribut:
- Belt width: 75mm
- Shape: Belt, Roll
- Base Material: Xw
- Adhesive: R/G
- Belt Length: 533mm
- Compatible Materials: Wood Work
- Dimensions: 75x533mm
- NCA Abrasive Resin Bond Cloth Belt (Amplas Sabuk)Deskripsi:-Resin belt for belt sander 100x915mm which is widely used._x000D_-Can be used widely from heavy grinding to burring._x000D_-Can be used for both steel and woodworking._x000D_-Various burring, surface treatment._x000D_-Tool repair, removal of rough scratches._x000D_-Grinding and polishing of metal parts.atribut:
- Abrasive Materials: Alundum Abrasive Grain (A)
- Base Material: Cloth
- W x L (mm): 100x9159
- F.P.Tools Adjustable ReamerDeskripsi:The blade diameter is adjustable.atribut:
- Material: SKS
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TRUSCO Hand Reamer (Pisau Reamer)Deskripsi:- Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.
- SOMTA Parallel Hand Reamer (Reamer Tangan)atribut:
- Material: High speed steel
- OSG Carbide Straight Reamer (CRM 3.3-3.49) (Reamer Karbida)atribut:
- Blade Shape: straight
- Shank: Straight shank
Daftar Harga hand reamer adjustable Terbaru October 2026
| F.P.Tools Adjustable Reamers HSS | Rp1.199.900 |
| WESTWARD Adjustable Blade Hand Reamer HSS | Rp399.900 |
| NUI Hand Reamers Adjustable Wide Expansion Straight Shank | Rp3.599.900 |
| EARTH MAN Belt Sander (Mesin Amplas Sabuk) | Rp97.900 |
| METABO Sanding Belt (Amplas Sabuk) | Rp259.900 |
| JCK Adjustable Hand Reamer HSS (Reamer Tangan) | Rp269.900 |
| KRISBOW Sanding Belt 915x100mm (Amplas Sabuk) | Rp99.900 |
| WESTWARD Adjustable Hand Reamer Set (Reamer Tangan) | Rp999.900 |
| TRUSCO FB Fine Belt (Amplas Sabuk) | Rp299.900 |
| FUJI STAR (Sankyo-Rikagaku) Endless Abrasive Belt (Amplas Sabuk) | Rp659.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/ffP110360555-1.jpg)
/4jP107325163-1.jpg)
/nlP108518849-1.jpg)
/lgP104579772-1.jpg)
/n1P107711829-1.jpg)
/P102776265-3.jpg)
%20Endless%20Abrasive%20Belt%20(Amplas%20Sabuk)/P102928372-5.jpg)

/P103029058-4.jpg)

/P101000970-1.jpg)
/P102086636-1.jpg)

/P102080290-1.jpg)
/P103081173-1.jpeg)

%20(Reamer%20Karbida)/cmP103069454-201.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)