Beli hand reamer 8mm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EIKO Spiral Hand Reamer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

  2. TRUSCO Hand Reamer
    Mulai

    Rp429.900

    TRUSCO Hand Reamer
    Deskripsi:
    - Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.
  3. SOMTA Parallel Hand Reamer
    Rating:
    100% of 100
    (8)
    Mulai

    Rp129.900

    SOMTA Parallel Hand Reamer
    atribut:
    • Material: High speed steel
  4. NACHI Hand Reamers
    Mulai

    Rp559.900

  5. EIKO Machine Reamers
    Mulai

    Rp1.399.900

  6. SOMTA Parallel Shank Machine Chucking Reamers
    Mulai

    Rp189.900

    SOMTA Parallel Shank Machine Chucking Reamers
    atribut:
    • Material: 5% Cobalt High Speed Steel
  7. NACHI Taper Pin Reamers
    Rating:
    100% of 100
    (1)
    Mulai

    Rp839.900

  8. Sherwood Parallel Hand Reamer
    Mulai

    Rp539.900

    Sherwood Parallel Hand Reamer
    Deskripsi:
    Metric. Used to produce a close tolerance surface finish by hand in almost any environment i.e. on site or in a workshop. Manufactured to BS 328 : Part 4 : 1990 and DIN 206B. METRIC TOLERANCES: Diameter: ~ up to 3.00. Tolerance: +0.008, -0.007. Diameter: Over 3.00 ~ up to 6.00. Tolerance: +0.010, -0.005. Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.012, -0.006. Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.015, -0.008. Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.017, -0.009. Diameter: Over 30.00 ~ up to 50.00. Tolerance: +0.021, -0.012.
    atribut:
    • Flute Type: Left Hand Spiral
    • Material: High Speed Steel
    • Shank type: Straight
    • Cutting Direction: Right Hand
    • Reamer Type: Fixed
    • Standards Met: BS 328-4, DIN 206B
  9. Okazaki Seiko Spiral Blade Chucking Reamer
    Mulai

    Rp399.900

    Okazaki Seiko Spiral Blade Chucking Reamer
    Deskripsi:
    Type with short blade length. Straight shank. MCO material (cobalt high speed steel) is used. Left twisted degree 20°, eclipse angle 45°.
    atribut:
    • Blade Diameter Tolerance: m5
    • Shank: Straight shank
  10. F.P.Tools Adjustable Reamers HSS
    Mulai

    Rp2.499.900

    F.P.Tools Adjustable Reamers HSS
    Deskripsi:
    Adjustable ReamersMaterial : HSSSize : 8A Up to O, Range of Adjustment : mm 6.35 - 7.15 Up to 70.00 - 85.00Range of Adjustment : inchi1/4 - 9/32 Up to 2 3/4 - 3 11/32Overall Length : 83 Up to 509No. of Blade : 4, 6, 8Unit : Piece
  11. Okazaki Seiko Hand Reamers
    Mulai

    Rp319.900

    Okazaki Seiko Hand Reamers
    atribut:
    • Work Material: general steel/ stainless steel/ Cast iron/ aluminium/ copper/ alloy steel
    • Coating Presence: none
    • Base-Blade Availability: none
    • Link Model: Straight link
    • Groove Shape: Straight
    • Tool Material Type: Cobalt High-Speed Steel
    • Diameter Tolerance: m5
    • Point Chamfering Angle: 1 degrees
  12. Sherwood Machine Reamer
    Mulai

    Rp719.900

    Sherwood Machine Reamer
    atribut:
    • Cutting Direction: Right Hand
    • Finish/Coating: Steam Tempered
    • Flute Type: Left Hand Spiral
    • Material: High Speed Steel
    • Reamer Type: Fixed
  13. NACHI Machine Reamers
    Mulai

    Rp1.599.900

Daftar Harga hand reamer 8mm Terbaru March 2026
EIKO Spiral Hand ReamerRp589.900
EIKO Hand ReamersRp149.900
TRUSCO Hand ReamerRp429.900
SOMTA Parallel Hand ReamerRp129.900
NACHI Hand ReamersRp559.900
EIKO Taper Pin ReamersRp669.900
EIKO Machine ReamersRp1.399.900
SOMTA Parallel Shank Machine Chucking ReamersRp189.900
NACHI Taper Pin ReamersRp839.900
Sherwood Parallel Hand ReamerRp539.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait