Beli hand pallet truck 5 ton di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp16.999.900

    TRUSCO Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    Since the single roller is equipped as standard on the road wheel, the running performance has been reduced. The slowdown function is equipped as standard, you can lower it quietly by raising the control lever to the top. It has a drawing roller, it is light and smoothly insertable (It is not attached to the low floor type). Use: It is a convenient transportation equipment that scoops luggage placed on the pallet with a fork and carries it with human power.
    atribut:
    • Overall Height (mm): 1140
    • Fork Minimum Height (mm): 85
    • Internal capacity: One
    • Full width (mm): 540
    • Type: Hand Pallet
  2. monotaro Hand Pallet Truck (Troli Palet Manual)
    Rating:
    100% of 100
    (14)
    Mulai

    Rp3.199.900

    monotaro Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
  3. Yoshinobu Eye Bolt (Baut Mata)
    53%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    Yoshinobu Eye Bolt (Baut Mata)
    Deskripsi:
    Baut Mata Gantung dari Yoshinobu inimempunyai variasi ukuran dari M6- M48
    atribut:
    • Material: Galvanis Iron
    • Color: Yellow
  4. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.699.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  5. TRUSCO Flat Precision Level (For General Construction)
    42%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.299.900

    TRUSCO Flat Precision Level (For General Construction)
    Deskripsi:
    54
    atribut:
    • Width (mm): 48
    • Thickness (mm): 45
    • Accuracy: Within 2nd Graduation Mark
  6. Mitsubishi Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp5.699.900

    Mitsubishi Hand Pallet Truck (Troli Palet Manual)
    atribut:
    • Total Height (mm): 1224
    • Lowered Fork Height (mm): 85
    • Maximum Lifting Height (mm): 200
    • Type: Hand Pallet
  7. Dalton Hand Pallet PU (Troli Palet Manual)
    Mulai

    Rp5.499.900

    Dalton Hand Pallet PU (Troli Palet Manual)
    atribut:
    • Type: Hand Pallet
  8. POWERTEC Eye Bolt Galvanized (Baut Mata)
    Mulai

    Rp14.900

    POWERTEC Eye Bolt Galvanized (Baut Mata)
    atribut:
    • Material: Galvanized
  9. KRISBOW Low Profile Pallet (Troli Palet Manual)
    Mulai

    Rp8.899.900

    KRISBOW Low Profile Pallet (Troli Palet Manual)
    atribut:
    • Fork Length (mm): 1220
    • Material: Steel
    • Item: Pallet
    • Type: Hand Pallet
    • Fork Span (mm): 38
    • Maximum Height (mm): 140
    • Size (mm): 1620x685x400
    • Unit Dimensions (mm): 1620x685x400
  10. POWERTEC Eye Bolt Stainless Steel (Baut Mata)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp38.900

  11. Bishamon Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp21.999.900

    Bishamon Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    -The neutral mechanism ensures smooth steering operations in any directions, even when a significant load is applied.-Made of high tensile steel plate with an excellent strength.-Adoption of aluminum wheel improves the operability.-Environment-friendly le
    atribut:
    • Type: Hand Pallet
  12. HAND LIFT Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp2.899.900

    HAND LIFT Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    The hydraulic hand pallet truck is a small, convenient, flexible, heavy and durable cargo handling tool. In addition to the function of consigning goods, in order to facilitate the lifting and landing of goods, there is a hydraulic device between the chassis and the wheel, which can easily push the vehicle under the base of the cargo box, and then use hydraulic pressure to lift the chassis, lift the goods, and then drag the goods to move. After arriving at the destination, use hydraulic pressure to lower the chassis, and the goods will also land, so that the truck can be easily pulled out.
  13. Nansin Hand Pallet (Alat Angkat Manual)
    Mulai

    Rp7.399.900

    Nansin Hand Pallet (Alat Angkat Manual)
    Deskripsi:
    Nansin Hand Pallet is Industry-standard specifications so high compatibility across manufacturers.?
    atribut:
    • Type: Hand Pallet
  14. Logitrans Hand Pallet (Troli Palet Manual)
    Mulai

    Rp17.999.900

    Logitrans Hand Pallet (Troli Palet Manual)
    Deskripsi:
    HAND PALLET 2.5T 1220X680 PANTHER 2581 adalah alat yang digunakan untuk mengangkat benda kerja dengan ukuran yang berat . Alat ini digunakan untuk menarik pallet barang dengan praktis dan cepa t. Alat ini ditarik secara manual menggunakan tangan. Kelebihan alat ini adalah mampu menarik beban yang berat dengan tarikan seminimal mungkin. Alat ini terbuat dari material besi yang kuat sehingga awet dan tahan lama. Hand Pallet ini mempunyai dimensi 335 X 680 X 412mm denga n kapasitas 2.5 T. Hand Pallet sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Type: Hand Pallet Heavy Duty
    • Streering Wheel (mm): Dia. 200x50
    • Lifting Height (mm): 120
    • Load Centre: 1/2
    • Maximum Height (mm): 1170
  15. Crosby Eye Bolt (Baut Mata)
    Mulai

    Rp449.900

    Crosby Eye Bolt (Baut Mata)
    atribut:
    • Thread: Metric
  16. Melzer Hand Pallet (Troli Palet Manual)
    Mulai

    Rp3.599.900

    Melzer Hand Pallet (Troli Palet Manual)
    atribut:
    • Formal on Front Wheel: Double
    • Material of Front Wheel: Nylon
    • Truck Weight (kg): 85
    • Type: Hand Pallet
  17. KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)
    Mulai

    Rp13.999.900

    KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)
    Deskripsi:
    Hand Stacker banyak digunakan untuk membantu Anda menata barang-barang berat baik pada skala industrial maupun pada gudang/warehouse. Alat bantu ini sangat efektif untuk membantu kegiatan pemindahan, pengangkatan dan penataan hasil produksi pada sebuah lokasi kerja. Hand Stacker menggunakan sistem kerja hidrolis, yaitu dioperasikan secara manual pada saat menaik turunkan beban baik pemindahan beban di atas pallet kayu maupun plastik, Desain fork/garpu yang lebar membuat alat angkut ini dapat dengan mudah digunakan untuk semua jenis pallet.
    atribut:
    • Type: Stacker
    • Item: Stacker
Daftar Harga hand pallet truck 5 ton Terbaru October 2026
TRUSCO Hand Pallet Truck (Troli Palet Manual)Rp16.999.900
monotaro Hand Pallet Truck (Troli Palet Manual)Rp3.199.900
OPK Hand Pallet Truck (Troli Palet Manual)Rp14.999.900
Yoshinobu Eye Bolt (Baut Mata)Rp31.900
KRISBOW Hand Pallet (Troli Palet Manual)Rp3.699.900
Dalton Hand Pallet Truck (Troli Palet Manual)Rp5.299.900
TRUSCO Flat Precision Level (For General Construction)Rp6.299.900
KRISBOW Alat Ukur Dial Indikator (Alat Ukur Ketebalan)Rp439.900
Mitsubishi Hand Pallet Truck (Troli Palet Manual)Rp5.699.900
Dalton Hand Pallet PU (Troli Palet Manual)Rp5.499.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)