Beli hand pallet trolley di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DAWSON Pallet Mesh with Caster
    BARU
    Mulai

    Rp2.099.900

    DAWSON Pallet Mesh with Caster
    atribut:
    • Pitch (mm): 50x50
  2. HAND LIFT Hand Pallet Truck
    Mulai

    Rp2.899.900

    HAND LIFT Hand Pallet Truck
    Deskripsi:
    The hydraulic hand pallet truck is a small, convenient, flexible, heavy and durable cargo handling tool. In addition to the function of consigning goods, in order to facilitate the lifting and landing of goods, there is a hydraulic device between the chassis and the wheel, which can easily push the vehicle under the base of the cargo box, and then use hydraulic pressure to lift the chassis, lift the goods, and then drag the goods to move. After arriving at the destination, use hydraulic pressure to lower the chassis, and the goods will also land, so that the truck can be easily pulled out.
  3. HOZAN Tray ESD
    Rating:
    100% of 100
    (1)
    Mulai

    Rp629.900

    HOZAN Tray ESD
    Deskripsi:
    -A product designed for static control.-Identical models can be nested(perfectly stacked)on each other.-For temporary storage, sorting, and transportation of electronic components etc.
    atribut:
    • Point-to-Point Resistance (ohm): Rp ≤ 1x10¹⁰
    • Material: Polypropylene (PP)
    • Dimensions (mm): 192x256x25
    • Purpose of Use: For temporary storage, sorting, and transportation of electronic components etc.
  4. Mitsubishi Electric Zero-Phase Current Transformer
    Mulai

    Rp1.599.900

    Mitsubishi Electric Zero-Phase Current Transformer
    atribut:
    • Frequency (Hz): 50/60 (shared)
    • Rated Voltage (V): 6600
  5. TRUSCO Hook and Loop Fastener Tape 2mm
    Mulai

    Rp81.900

    TRUSCO Hook and Loop Fastener Tape 2mm
    Deskripsi:
    41
    atribut:
    • Tape Thickness (mm): 2
    • Withstand Load (kg): 15 / This (Approximate)
    • Tape Length (m): 1.5
    • Tape Width (mm): 20
    • Type: Double-Sided Type
    • Weight (g): 20
    • Material: Hook Surface: Polypropylene (PP) Loop Surface: Nylon
    • RoHS Directive: Correspondence
    • Shear Strength (kgf): 3.1/cm2
  6. Mitutoyo Digital Holtest Metric
    Mulai

    Rp10.999.900

    Mitutoyo Digital Holtest Metric
    Deskripsi:
    The Mitutoyo Digimatic Holtest digital internal micrometer features self-centering anvils evenly spaced at 120° with contact points coated in Titanium Nitride (TiN) to provide accurate, sensitive measurements that are highly durable. Precision-machined gears ensure reliable, repeatable measurements that are shown on a large, easy-to-read LCD display in an impact and water resistant housing. The holtest’s ratchet stop mechanism provides a constant measuring force on the hardened-steel spindle to ensure accurate, even measurements.
    atribut:
    • Units: Metric
    • Resolution (mm): 0.001
    • Battery: SR44 (2 pcs.) 938882
    • Battery Life: Approx. 1.2 years under normal use
    • Contact point: TiN coating
    • Display: LCD
    • IP Rating: IP65
    • Measuring Method: Three-point method
    • Ratchet/Thimble: Ratchet Stop
    • SPC Output: Yes
    • Technology: Digimatic
  7. Enerpac Hydraulic Cylinder 12 Ton (Single Acting) Hollow Plunger
    Mulai

    Rp15.999.900

    Enerpac Hydraulic Cylinder 12 Ton (Single Acting) Hollow Plunger
    Deskripsi:
    Product Lines : Industrial Tools- Hollow plunger design allows for both pull and push forces- Single-acting spring return- Nickel-plated, floating center tube on models over 20 tons increases product life- Baked enamel finish for increased corrosion resistance- Collar threads for easy fixturing- Includes AR630 coupler and has 1/4 NPTF port
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 12
    • Maximum Cylinder Capacity Advance (kN): 125
    • Cylinder Bore Diameter E (mm): 54.1
    • Cylinder Effective Area Advance (cm²): 17.9
    • Material: Steel
    • Outside Diameter D (mm): 69
    • Plunger Type: Hollow
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  8. KRISBOW Hand Pallet
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.499.900

    KRISBOW Hand Pallet
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  9. MUTU Troli Stainless Steel
    Mulai

    Rp1.199.900

    MUTU Troli Stainless Steel
    Deskripsi:
    Horekamall menjual trolley foldable dengan diameter 25 untuk round tubenya, ketebalan 0,8 mm. Ketebalan plat satinless steelnya 0,9 mm. Dengan 2 roda yang tetap dan 2 roda yang berjalan. Maximum untuk loadingnya 500 kg.Spesifikasi :Stainless steel material2 fixed + 2 steerable castorsMax. load : 500 kgDimensi (mm) : 900X550XH870(L)
    atribut:
    • Material: Stainless steel (2 fixed + 2 steerable castors)
  10. Mitutoyo ABS Coolant Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

    Mitutoyo ABS Coolant Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo ABSOLUTE coolant proof caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed in an ergonomic design. The caliper’s slide and jaws are constructed of hardened stainless steel and  provide an impact-resistant, easy-to-ready LCD display for durable, reliable use. The ABSOLUTE caliper can be used in workshop conditions exposed to coolant, water, dust and oil.
  11. monotaro Hand Pallet (Troli Barang)
    BARU
    57%
    Rating:
    100% of 100
    (12)
    Mulai

    Rp2.899.900

    monotaro Hand Pallet (Troli Barang)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
  12. DAWSON Pallet Mesh
    Mulai

    Rp1.199.900

    DAWSON Pallet Mesh
    atribut:
    • Pitch (mm): 50x50
    • Stackbility: 4
  13. Halarag Mesh Pallet
    Mulai

    Rp1.599.900

    Halarag Mesh Pallet
    Deskripsi:
    Pallet Mesh di gunakan sebagai tempat penyimpanan barang barang sehingga dapat tersusun dan terorganisir dengan baik. Pallet Mesh atau di sebut juga dengan istilah Pallet Besi atau keranjang besi atau sebagian lainnya menyebut dengan nama Net Pallet. Produk pallet mesh ini sangat muda dalam penggunaannya sehingga dapat meningkatkan efektifitas dan effeiensi kerja. Pallet mesh terbuat dari besi yang di lapisi anti karat dengan zinc coating sehingga pallet mesh ini akan tahan terhadap cuaca dan karat.
    atribut:
    • Pitch (mm): 50
  14. OMRON Zero-Phase Current Transformer (Compatible Type)
    Mulai

    Rp1.199.900

    OMRON Zero-Phase Current Transformer (Compatible Type)
    atribut:
    • Internal capacity: 1 piece
  15. TRUSCO Magic Band Banding Tape (2mm Thick)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp81.900

    TRUSCO Magic Band Banding Tape (2mm Thick)
    atribut:
    • Material: Hook Surface: Polypropylene (PP) Loop Surface: Nylon
    • Color: OD
    • Width (mm): 20
    • Length (m): 1.5
    • Type: Double-Sided Type
    • Ultimate Tensile Shear Strength: 30.4N/cm2
  16. KRI Pallet Mesh
    Mulai

    Rp999.900

    KRI Pallet Mesh
    atribut:
    • Finishing: Galvanis
    • Wire Diameter (mm): 5.5
  17. Mitsubishi Hand Pallet
    Mulai

    Rp5.699.900

    Mitsubishi Hand Pallet
    atribut:
    • Total Height (mm): 1224
    • Lowered Fork Height (mm): 85
    • Maximum Lifting Height (mm): 200
    • Type: Hand Pallet
  18. monotaro Pengikat Kabel Velcro
    Mulai

    Rp33.900

    monotaro Pengikat Kabel Velcro
    Deskripsi:
    Jenis pengikat hook and loop yang mudah dilepas pasang. Anda dapat memotong pengikat velcro ini dengan gunting sesuai dengan kebutuhan. Karena bahannya lembut, pengikat velcro ini tidak akan merusak kabel. Dapat dipakai berulang kali. Dapat digunakan untuk mengikat semua jenis benda seperti kabel-kabelan.
    atribut:
    • Length (m): 3
    • Material: Nylon
    • Color: Black
    • UL Standard: UL94V-0
  19. MUTU Lemari Dapur
    Mulai

    Rp2.799.900

    MUTU Lemari Dapur
    Deskripsi:
    Deskripsi lemari stainless| lemari dapur | meja stainless WTE-6SDHorekamall menjual Work Table Meja Dapur Restoran Stainless Steel dengan sliding door WTE-6SD. Terbuat dari stainless steel 201 food grade, sehingga aman jika digunakan didapur.Mudah dibongkar pasang. Tahan karat serta mudah dibersihkan. dilengkapi dengan cara pemasangan dan tools untuk membongkar pasangnya sehingga tidak perlu memerlukan peralatan lain untuk merakit meja stainless.Meja stainless ini dilengkapi dengan pintu sliding, sehingga dapat digunakan untuk menyimpan bahan makanan atau peralatan memasak.lemari ini dapat digunakan untuk menyimpan berbagai perlengkapan dapur atau alat makan anda yang berukuran kecil maupun besar. Sangat nyaman digunakan dan efektif di letakan ditempat yang sempit ,Terbuat dari Stainless SteelSpesifikasi :Dimensi (mm) : 600x700xH8500.8 mm thicknessStainless Steel Material 201Adjustables Feetsknocked-down
    atribut:
    • Material: SS 201
    • Thickness (mm): 0.8
  20. AS ONE ESD Tray with Handle
    Mulai

    Rp799.900

    AS ONE ESD Tray with Handle
    atribut:
    • External Dimension (mm): 555x355x88
    • Inner size (mm): 540x340x46
    • Package Size (mm): 555x355x55
Daftar Harga hand pallet trolley Terbaru March 2026
DAWSON Pallet Mesh with CasterRp2.099.900
HAND LIFT Hand Pallet TruckRp2.899.900
HOZAN Tray ESDRp629.900
Mitsubishi Electric Zero-Phase Current TransformerRp1.599.900
TRUSCO Hook and Loop Fastener Tape 2mmRp81.900
Mitutoyo Digital Holtest MetricRp10.999.900
Enerpac Hydraulic Cylinder 12 Ton (Single Acting) Hollow PlungerRp15.999.900
KRISBOW Hand PalletRp3.499.900
MUTU Troli Stainless SteelRp1.199.900
Mitutoyo ABS Coolant Caliper (Jangka Sorong)Rp2.299.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)

Halaman Terkait