Beli hammer jack di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RYU Mesin Bobok Betonatribut:
- Frekuensi: 50/60Hz
- INGCO Demolition Jack Hammeratribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- INGCO Demolition BreakerDeskripsi:INGCO Demolition Jack Hammer // Mesin Bobok Beton Tembok Batu Aspal Jalan
- BOSCH Breaker Hammeratribut:
- K3L License: Yes
- KRISBOW Mesin Bobok Beton Hidrolik Anti-Vibrationatribut:
- Blow Rate (bpm): 1600
- Pressure (bar): 98-138
- Steel Size (mm): 25x108
- Flow L (gal/minute): 20 (4.4)
- Makita Electric Breaker Anti Vibrationatribut:
- Hex Shank: 28.6 mm (1-1/8 Inch)
- Kecepatan Pukulan: 1.100ipm
- Electrical Power (W): 2000
- Future Star Jack Hammeratribut:
- Hose Diameter (mm): 19
- Makita Mesin Bobok Betonatribut:
- Hex Shank: 30 mm (1-3/16 Inch)
- Kecepatan Pukulan: 730-1.450ipm
- Electrical Power (W): 1.51
- FISCH Mesin Bobok Betonatribut:
- Drilling Diameter (mm): 65
- Rated Input Power (W): 1500
- Input Voltage (V): 220-230
- Impact Rate (bpm): 1900
- Impact Energy (J): 45
- No Load Power (W): 550
- KRISBOW Mesin Bor Bobok Beton Hidrolik dengan Power Packatribut:
- Blow Rate (bpm): 1600
- Pressure (bar): 98-138
- Steel Size (mm): 25x108
- Flow Rate (L/minute): 20
- TOKU Pick Hammer (Air Type)Deskripsi:-It has a simple structure so it will work reliably by just pressing the chisel.-Most popular light crushing hammer. -For crushing buildings and foundations, or cutting asphalt. -Pneumaticatribut:
- Piston Diameter: 35mm
- Stroke Diameter: 120mm
- Total Length: 465mm
- Number of Blows: 1250bpm
- Air consumption: 1m3/min
- Compatible Hose Inner Diameter: 19mm
- Air Coupler: 3/4PT
- Purpose of Use: For crushing buildings and foundations, or cutting asphalt.
- Working Air Pressure: 0.6MPa
- EDON Mesin Bobok BetonDeskripsi:Mesin bobok / Jack Hammer besar dengan tenaga besar. Cocok digunakan untuk menghancurkan jalan, beton, concrete, batu cadas, batu kali, batu gunung, tembok, Lantai dan dinding.
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- NRT-PRO Mesin Bobok Beton + 2pcs Mata Betel Anti Getaratribut:
- Voltage (V): 220
- Frequency (Hz): 50
- BOSCH Concrete HammerDeskripsi:- Bull-point 280mm- Side Handle- Case
Daftar Harga hammer jack Terbaru March 2026
| BOSCH Mesin Bor Bobok Beton | Rp3.599.900 |
| RYU Mesin Bobok Beton | Rp1.999.900 |
| Wipro Bor Penghancur | Rp2.099.900 |
| INGCO Demolition Jack Hammer | Rp1.999.900 |
| INGCO Demolition Breaker | Rp1.799.900 |
| Makita Mesin Bobok Beton | Rp3.699.900 |
| BOSCH Breaker Hammer | Rp23.999.900 |
| BOSCH Mesin Bor Bobok Beton | Rp1.999.900 |
| KRISBOW Mesin Bobok Beton Hidrolik Anti-Vibration | Rp31.999.900 |
| Makita Electric Breaker Anti Vibration | Rp43.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)































































































































































/P102627905-2.jpg)