Beli grinding wheel cutting disc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Angle Grinder (Gerinda Tangan)
    Mulai

    Rp4.699.900

    Makita Angle Grinder (Gerinda Tangan)
    Deskripsi:
    Light and compact! Lightly and powerfully handles grinding and cutting work. 125mm disc grinder. "Tool-less" wheel cover. You can easily adjust the position of the wheel cover by opening and closing the lever. Excellent dust resistance and highly durable construction. Easy-to-grip, non-slip soft grip. Easy to replace whetstones etc. Super flange.
    atribut:
    • Cable Length (m): 2.5
    • Carbon Brush Nominal Number: 322
    • Current (A): 11
    • Grinding Wheel Dimension, Inner Diameter (mm): 22
    • Grinding Wheel Dimension, Thickness (mm): 6 (mountable whetstone thickness 3-6)
    • Height (mm): 113
    • Included Accessories: Grinding and polishing 36P, locknut wrench 35, grip 36
    • Length (mm): 356
    • Mass (kg): 2.5
    • Overall Length (mm): 356
    • Power Consumption (W): 1050
    • Power Input (V): Single phase 100
    • Wheel Diameter (DIAmm): 125
    • Width (mm): 139
  2. CKE Blower Centrifugal (Blower Sentrifugal)
    Mulai

    Rp349.900

    CKE Blower Centrifugal (Blower Sentrifugal)
    Deskripsi:
    Centrifugal fan/ kipas sentrifugal/ blower keong/ blower fan merupakan kipas yang berfungsi sebagai exhaust/ memberikan fresh air. Kipas ini mampu memperlancar sirkulasi udara suatu ruangan. Kipas jenis ini sering diaplikasikan di hotel, apartemen, pabrik, restoran, dan lain-lain. Keunggulan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
  3. WD Grinding Wheel Metal 4inch (Batu Gerinda Poles)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.900

    WD Grinding Wheel Metal 4inch (Batu Gerinda Poles)
    atribut:
    • Abrasive & Ring Dimension (mm): 100x6x16
  4. Makita Cut-Off Saw
    Mulai

    Rp5.299.900

    Makita Cut-Off Saw
    Deskripsi:
    The Makita 14" Cut-Off Saw (LW1400) is a metal-cutting solution built for light gauge metal stud and strut, pipe, all thread, conduit, tubing, rebar, and more. The LW1400 features an extra-large spark guard, and a "tool-less" flange removal for faster blade changes and ease-of-use. The 15 AMP motor delivers 3800 RPM for the most demanding metal cutting applications. It is engineered to cut up to 5" round stock, 4-11/16" square tube, and 4" x 7-5/8" or 2-3/4" x 9-1/8" rectangular tube. It also features two "tool-less" adjustment features including the fence (45 degrees right or left) and vice adjustment for increased productivity. The LW1400 weighs only 37.9 pounds with a locking pin that secures the cutting head in the down position for easy transport and storage. Additional features include a large ergonomic handle and two-stage lock-off power button.
    atribut:
    • AMPS: 15
    • Blade Diameter (inch): 14
    • Max. Cutting Capacity (at 90°) (inch): 5
    • Arbor (inch): 1
    • Overall Length (inch): 20-7/8
    • AC/DC Switch: No
    • Electric Brake: No
    • Lock-Off Switch: Yes
    • No Load Speed (rpm): 3800
    • Tool-Less Blade Change: Yes
    • Tool-Less Fence Adjustment: Yes
  5. CKE Turbine Ventilator (Ventilasi Atap Putar)
    Mulai

    Rp449.900

    CKE Turbine Ventilator (Ventilasi Atap Putar)
    Deskripsi:
    Turbin ventilator/ ventilasi atap/ kipas atap industri CKE sangat cocok untuk pabrik, gudang, rumah tinggal, ruang serba guna, restoran, perkantoran, tempat ibadah dan lainnya. Turbin ventilator dapat meningkatkan sirkulasi dan pertukaran udara yang terpasang di atap bangunan tanpa menggunakan listrik dan bebas biaya perawatan.Ball Bearing 628 & 6201
  6. Nippon Resibon Grinding Wheel (Batu Gerinda Poles)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp13.900

  7. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  8. 3M Cubitron 2 Precision Surface Grinding Wheel (Batu Gerinda)
    44%
    Mulai

    Rp2.399.900

    3M Cubitron 2 Precision Surface Grinding Wheel (Batu Gerinda)
    Deskripsi:
    A grindstone for surface grinders. This is a ceramic grindstone that uses precision molding abrasives that apply 3Ms core technology, micro-replication technology (high-definition surface technology). Contributes to significant productivity improvement, reduction of tool costs, and improvement and stabilization of workpiece quality.
    atribut:
    • Material: Abrasive: Ceramic abrasive, Binder: Vitreous (Vitrified)
    • Outer Diameter (φmm): 200
    • Hole Diameter (φmm): 50.8
    • Grinding Wheel Peripheral Speed (m/minute): 2400
    • Thickness (mm): 19
    • Abrasive: 93DA
    • Abrasive Grain Size: 120
    • TRUSCO Number: 819-1113
  9. Nippon Resibon Cutting Wheel
    Rating:
    100% of 100
    (7)
    Mulai

    Rp12.900

  10. BOSCH Grinding Wheel Metal Best Range (Batu Gerinda Poles)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.900

  11. monotaro.id Dynabolt (Baut Angkur Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp2.900

  12. TAIYO Abrasive Abrasive Paper SH-007 (Kertas Amplas)
    Rating:
    100% of 100
    (14)
    Mulai

    Rp2.900

    TAIYO Abrasive Abrasive Paper SH-007 (Kertas Amplas)
    Deskripsi:
    - Cocok untuk pengamplasan kering pada industrial metal dan body repair.- Backing C-Paper.
    atribut:
    • Size (mm): 230x280
    • Type: Sandpaper Sheet
    • Material: C-Paper
    • Use for: Metal/Iron
  13. NORTON Straight Grinding Wheel (Batu Gerinda Lurus)
    Mulai

    Rp549.900

    NORTON Straight Grinding Wheel (Batu Gerinda Lurus)
    atribut:
    • Abrasive Wheel Type: Type 1
    • Item: Straight Grinding Wheel
  14. CKE Drum Fan (Kipas Drum)
    Mulai

    Rp379.900

    CKE Drum Fan (Kipas Drum)
    Deskripsi:
    Drum fan/ blower tabung/ blower gedung/ eksos drum memiliki kapasitas udara yang besar, hemat energi, tidak berisik, dan stabil, sehingga cocok digunakan untuk keperluan sirkulasi udara di pabrik, workshop, gudang, rumah sakit, lab, dan tempat publik. Instalasi dapat dilakukan di dinding maupun ke pipa.
Daftar Harga grinding wheel cutting disc Terbaru October 2026
Makita Angle Grinder (Gerinda Tangan)Rp4.699.900
CKE Blower Centrifugal (Blower Sentrifugal)Rp349.900
WD Grinding Wheel Metal 4inch (Batu Gerinda Poles)Rp7.900
Makita Cut-Off SawRp5.299.900
CKE Turbine Ventilator (Ventilasi Atap Putar)Rp449.900
Nippon Resibon Grinding Wheel (Batu Gerinda Poles)Rp13.900
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000
3M Cubitron 2 Precision Surface Grinding Wheel (Batu Gerinda)Rp2.399.900
Nippon Resibon Cutting WheelRp12.900
BOSCH Grinding Wheel Metal Best Range (Batu Gerinda Poles)Rp13.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)