Beli grinding wheel 7 inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NORTON Flaring Cup Grinding WheelDeskripsi:Flaring cup grading wheels are designed for consistent, quality grinding performance in foundries, welding shops, fabrication facilities, steel mills, and shipyards. Typical uses include smoothing weld seams, cleaning castings, and preparing surfaces for plating or painting. Use on right angle portable cup grinders.atribut:
- Abrasive Wheel Type: Type 11
- Item: Flaring Cup Grinding Wheel
- Makita Mata Gerindaatribut:
- Hardness: A36P
- Size: 7inch (180x6x22mm)
- YAMASIN Powder Titanium Tip Saw Metal Masteratribut:
- Material: Base metal: Tool steel, Chip: Titanium
- Cutting Ability (mm) Iron and Steel: 6
- Cutting Ability (mm) Stainless Steel: 3
- Blade Thickness (mm): 1.6
- Hole Diameter (mm): 20.0
- Purpose of Use: For cutting soft steel, steel checker plate, angle and channel-shaped steel.
- WD Grinding Metal Wheel 7 inch (Batu Poles Gerinda 7 inch)atribut:
- Grade: 24 ( Kasar )
- Hardness: Q ( Keras )
- Abrasive & Ring Dimension (mm): 180x6x22.2
- Abrasive & Ring Dimension (inch): 7in.x1/4in.x7/8in
- Main Abrasive Material: Brown Fused Alumina Oxide
- Maximum Speed (rpm): 8580 (80M/S)
- WD Grinding Metal Wheel 4 inch (Batu Poles Gerinda 4 inch)atribut:
- Abrasive & Ring Dimension (mm): 100x6x16
- NORTON Tool Grinding Wheel Straight Cup T6Deskripsi:GOOD CHOICE FOR LIGHT GRINDING OF TOOL STEELBENEFITS- Cool and burn-free cutting; ideal for heat-sensitive applications with light to moderate feed rates- Excellent balance and dimensional accuracy time after time- Exceptionally cool cutting in light pressure grinding applications, or heat-sensitive applications- Ideal for use across a broad variety of tool steels
- KINIK Mata Gerinda Surfaceatribut:
- Abrasive Material: White Aluminium Oxide
- NORTON Tool Grinding Wheel Flaring Cup T11 White MVSatribut:
- Material: Aluminium Oxide
- Color: White
- Thickness (mm): 50.0
- Abrasive Wheel Type: T11
- Gritty: 46.0
- Abrasive Wheel Diameter (mm): 125.0
- Arbor Hole Size (mm): 31.75
- NORTON Diamond & Cubic Boron Nitride (CBN) Grinding Wheelsatribut:
- UNSPSC: 31160000
- NORTON Grinding Wheel Straight T1-A White #60Deskripsi:Ideal for grinding many kinds of tool steels, including heat-sensitive steels, at light to moderate feed rates, this 38A AO Type 01 >4-inch toolroom wheel is made with friable aluminum oxide that provides burn-free, cool cutting. Offering consistently excellent dimensional accuracy and balance, the wheel is made with a vitrified bond that works with CNC cutting tool machines along with cylindrical and surface grinders. You can also use this versatile wheel on soft carbon steels and super alloys.atribut:
- Abrasive Wheel Type: T1
- Gritty: 60
- Material: Aluminium Oxide
- Color: White
- KINIK Mata Gerinda GCatribut:
- Abrasive Material: Green Silicon Carbide
- Shape: 1A
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- DEWALT Segment Cup Grinding Wheelatribut:
- Item: Segment Cup Grinding Wheel
- NORTON Mata Gerinda Datar T1-A Hijauatribut:
- Color: Green
- Material: Sylicone Carbide
- Abrasive Wheel Type: T1
- BANDO Double V-Belt Hexagon (Size 100-199) BB Type (Van Belt)Deskripsi:BANDO Double V-belts were designed specially for reverse-bend serpentine drives.The new cross profile maintains proper belt position in the pulley grooves even in extreme reverse-bend drives. Special woven canvas leads to higher flexibility. As a result of the higher flexibility and the new cross profile, the service life of BANDO Double V-Belts is increased by about 40%.Product Characteristics:- Temperature resistant from -30ー to +90ーC- Electrically conductive- Limited oil resistance- Highly fire resistant- Particularly resistant to environmental influences like heat, ozone, sunlight and effects of the weather.Belt Construction:- Rubber impregnated special woven canvas- Strong polyester tension members- Chloroprene insulation rubber- Chloroprene compression rubberatribut:
- Type: BB
- Belt Top Width (mm): 16.5
- Belt Thickness (mm): 13.5
- Angle (°): 40
- York Medium Grinding WheelDeskripsi:These are our own brand of white aluminium oxide vitrified grinding wheels. They are a general purpose wheel suitable for sharpening high speed steel (HSS) tools and grinding most steels. They offer cool and burn free cutting and excellent wheel life all at a very competitive price. All with 31.75mm bore, supplied with 1inch, 7/8inch, 3/4inch, 5/8inch and 1/2inch bore nylon bushes. All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage. Spare cases available. Type 1: Straight grinding wheels. Note: Truing recommended before first use.atribut:
- Bond Type: Vitrified
- Bore (mm): 31.75
Daftar Harga grinding wheel 7 inch Terbaru December 2025
| NORTON Flaring Cup Grinding Wheel | Rp719.900 |
| Makita Mata Gerinda | Rp37.900 |
| YAMASIN Powder Titanium Tip Saw Metal Master | Rp659.900 |
| WD Grinding Metal Wheel 7 inch (Batu Poles Gerinda 7 inch) | Rp21.900 |
| WD Grinding Metal Wheel 4 inch (Batu Poles Gerinda 4 inch) | Rp7.900 |
| WD Mata Gerinda Potong untuk Stainless Steel | Rp4.900 |
| Nippon Resibon Mata Gerinda | Rp13.900 |
| NORTON Tool Grinding Wheel Straight Cup T6 | Rp389.900 |
| KINIK Mata Gerinda Surface | Rp119.900 |
| Nippon Resibon Cutting Wheel | Rp11.900 |
Data diperbarui pada 22/12/2025 (Harga belum termasuk PPN)






















































































































































/3jP105857127-1.jpg)
/o2P107796866-1.jpg)







%20Grinding%20Wheels/0lP110102021-1.jpg)





%20BB%20Type%20(Van%20Belt)/12P103751038-1.jpg)