Beli grinding ball di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Nippon Resibon Flexible Grinding Wheel Best Touch (Batu Gerinda Fleksibel)atribut:
- Thickness (mm): 2
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- KINIK Surface Grinding Wheel (Batu Gerinda)atribut:
- Abrasive Material: White Aluminium Oxide
- KOBE RED LINE Fag050M Mini GrinderDeskripsi:FAG050m For metal dressing, rust removal, weld preparation and automotive bodywork fabrication in hard to reach areas. Speed regulator. Safety release throttle. Heavy duty disc guard. Side exhaust. Ball bearing construction. Supplied with: 2x A60 (KEN230-0040K), 1x A80 (KEN230-0050K) and 1x A120 (KEN230-0060K) 50mm grinding discs. Disc size: 50 x 4 x 9.6mm (2 x 5/32 x 3/8 Inch). Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 3/8 Inch (10mm). Air pressure: 90psi/6.3bar. Air consumption: 4cfm*. Sound pressure level: 83dBA. Sound power level: 92dBA. Vibration level: 1.7m/s2. Overall length: 140mm. *Based on a 15 second cycle per minute average use.atribut:
- Air consumption: 4CFM
- Exhaust Location: Side
- For use with: Fibre Backed Sandind Disc Quick Change Discs Surface Conditioning Disc
- Horsepower: 0.30hp
- Tool Application: Grinding
- Overall Height: 83mm
- Workplace Application: Professional
- Part Number: KBE2702090K
- Size: 50mm
- BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)atribut:
- K3L License: Yes
- Ultra Cutting Wheel (Batu Gerinda Potong)Deskripsi:Deskripsi product berikut :Aplikasi : cocok untuk memotong besi, stainless steel, baja, alumunium, tembaga dan logam lainnya.Fitur :Dapat memotong stainless.Proses memotong lebih cepat dan lebih halus.Lebih efisien dan tahan lama.
- KOBE RED LINE Angle Die GrinderDeskripsi:B3144 Short body length allowing access into hard to reach areas. Planetary gears for longer life and smoother running. Low profile teasing throttle for precise speed control. Rotating air inlet to prevent the air hose tangling. Collet size: 1/4 Inch (6mm), 1/8 Inch (3mm). Free speed: 20,000rpm. Air pressure: 6.2bar (90psi). Air consumption: 4cfm* (113ltr/min). Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8 Inch). Sound pressure level: 90dBA. Sound power level: 97dBA. Vibration level: 1.24m/s2. Overall length: 165mm. Vibration: 1.24m/s *Based on a 15 second cycle per minute average use.atribut:
- Material: Aluminium with Grip
- Tool Application: Buffing Deburring Grinding Polishing
- Collet Size: 6mm
- Maximum No Load Speed: 20,000rpm
- Overall Width: 40mm
- Grinder Orientation: Angled
- Throttle Features: Teasing Throttle
- Part Number: KBE2704080K
- monotaro Hex Key Ball Point Long Arm Black Dye (Kunci L)Deskripsi:Temporary tightening and diagonal work can be done quickly by ball point processing.atribut:
- Material: Chrome vanadium steel
- Point Shape: With ball point
- Shape: L type
- Size Standard: Milli
- Surface Processing: dye to black
- Type: long
- KINIK Mata Gerinda GCatribut:
- Abrasive Material: Green Silicon Carbide
- Shape: 1A
- TRUSCO Shank Mounted Nylon Wheel (Amplas Gerinda Susun)Deskripsi:It is stainless steel, general metal combination. Nylon fiber acts as a cushion and prevents excessive scraping of material to be polished. Nylon fibrous nonwoven fabric is adhered with special resin adhesive to the material, excellent in chemical resistance, water resistance, elasticity, etc. As new surfaces always appear due to autogenous action, clogging is unlikely to occur, and the surface roughness of the finished surface is constant from the beginning to the end of polishing. It lasts shape for a long time. There is no need for the edges to rush.Use Ideal for polishing of paint peeling, polished stainless steel before plating, iron, alloy, wood, plastic etc Tools used: straight grinder (air · electric)atribut:
- Material: Axis: Steel
- Shaft Diameter (mm): 6
- Width (mm): 25
- Shaft Length (mm): 40
- Maximum Operating Speed (rpm): 3000
- Purpose of Use: Paint removal, polishing before plating. Optimum for polishing stainless steel, iron, alloy, wood, plastic, etc. Working Tool: Straight-type grinder.
- KOBE RED LINE Fdg180M Straight Die GrinderDeskripsi:FDG180m For polishing, buffing, deburring and grinding. Rubber handle provides grip and operator comfort. Speed regulator, safety release throttle, rear exhaust, ball bearing construction for long tool life. Contents: mini die grinder, two collet spanners and instructions. Collet size: 1/4 Inch (6mm). Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 3/8 Inch (10mm). Air pressure: 90psi/6.3bar. Air consumption: 4cfm* (144ltr/min). Sound pressure level: 91dBA. Sound power level: 98dBA. Vibration level: 4.53m/s2. Overall length: 158mm. *Based on a 15 second cycle per minute average use.atribut:
- Overall Width: 39mm
- Air consumption: 4CFM
- Maximum No Load Speed: 25,000rpm
- Horsepower: 0.30hp
- For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Paint & Rust Removel Disc Sanding Bands
- Speed Features: Variable Speed
- Part Number: KBE2702262K
- monotaro Hex Key Ball Point Long Arm Black Dyed (Kunci L)Deskripsi:Produk ini juga sering disebut dengan Kunci L Ball Pointatribut:
- Hardness: HRC49~52
- Shape: L type
- Material: Chromium vanadium steel
- Type: long
- Surface Treatment: Black dyed
- Size Standard: Milli
- Tip Shape: With ball point
- TRUSCO Single Point Diamond Dresser (Pengasah Roda Gerinda)Deskripsi:For large dress amount work, use larger round point.atribut:
- Purpose of Use: Removal of grinding layer clogged in the dressing grinding side.
- Specifications: Use Pointed Sharp Small Gemstones to Work Requiring Accuracy
- KOBE RED LINE Fdg090 90 Deg Angle Die GrinderDeskripsi:FDG090 For polishing, buffing, deburring and grinding. Rubber handle provides grip and operator comfort. Speed regulator. Safety release throttle. Rear exhaust. Ball bearing construction for long tool life. Box contents: 90 angle die grinder, two collet spanners and comprehensive instructions. Free speed: 22,000rpm. Collet size: 6mm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 3/8 Inch (10mm). Air pressure: 90PSI/6.2Bar. Air consumption: 4CFM*. Sound pressure level: 90dBA. Sound power level: 97 dbA. Vibration level: 1.24 m/s2. Overall length: 160mm. Net weight: 500gm. *Based on a 15 second cycle per minute average use.atribut:
- Overall Width: 39mm
- Air consumption: 4CFM
- Maximum No Load Speed: 22,000rpm
- Horsepower: 0.30hp
- For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Paint & Rust Removel Disc Quick Change Discs Sanding Bands Surface Conditioning Disc
- Includes: (2)Collet Spanners
- Part Number: KBE2702222K
- Pilot Pen Ball Liner (Pulpen / Bolpoin)Deskripsi:Ball point dengan aliran tinta yang lembut, kekuatan dari sebuah ballpoint dan tulisan dengan gaya pulpen fountain.
- monotaro Grinding Stone Wheel for Die (Batu Asah)Deskripsi:Finishing whetstoneDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Abrasive Material: WA abrasive (alumina abrasive)
- Specification: A vitrified grinding stone made from WA abrasive grains.
- Compatible Materials: Mold
- Compatible Material: Carbon steel, alloy tooling, SUS303, etc.
- ISB Ball Transferatribut:
- Material: Main ball, Sub-ball: Steel (SUJ2), Body: Chromium molybdenum steel (SCM415)
- Allowable Load (kg): 50
- Specification: Bolt can be removed and attached
Daftar Harga grinding ball Terbaru October 2026
| Nippon Resibon Flexible Grinding Wheel Best Touch (Batu Gerinda Fleksibel) | Rp18.900 |
| Makita Angle Grinder (Mesin Gerinda Tangan) | Rp449.000 |
| Nippon Resibon Grinding Wheel (Batu Gerinda Poles) | Rp13.900 |
| RYU Angle Grinder (Mesin Gerinda Tangan) | Rp399.900 |
| KINIK Surface Grinding Wheel (Batu Gerinda) | Rp169.900 |
| KOBE RED LINE Fag050M Mini Grinder | Rp2.999.900 |
| BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan) | Rp1.199.900 |
| Ultra Cutting Wheel (Batu Gerinda Potong) | Rp8.900 |
| KOBE RED LINE Angle Die Grinder | Rp2.299.900 |
| monotaro Hex Key Ball Point Long Arm Black Dye (Kunci L) | Rp8.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/0sP101004028-2.jpg)
/P101578446-1.jpg)
/P101004032-1.jpg)
/P102174265-1.jpg)
/j6P101005690-2.jpg)

/P101518664-2.jpg)
/P101004041-2.jpg)

/P101566658-1.jpg)

/P102187166-1.jpg)

/57P102249187-5.jpg)
/P101000811-1.jpg)

/8kP102099308-5.jpg)
/P101523651-1.jpg)
/P102244757-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)