Beli grease indonesia di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JONNESWAY Air Operated Grease PumpDeskripsi:Can have capacity 12-22kg original bucket grease or in bulk 30L grease suit for 00#-2# grease.atribut:
- Capacity (L): 30
- Air Inlet Pressure (kg/cm): 4-9
- Pressure Ratio: 1.8756944444
- Fluid Output Press (kg/cm): 180-405
- JTC Air Operated Grease Pump (Pistol Gemuk)atribut:
- Capacity (L): 20
- Air Inlet Pressure (kg/cm): 4-9
- Grease Output Pressure (kg/cm): 180-405
- Deliver Rate (cc/s): 30
- MultiPro Manual Grease PumpDeskripsi:• For A uto, Farm,Ga rden Use • Portable Lube Grease Gun • Include 115 Steel Extension • Max to l:3000 PSIatribut:
- Capacity (L): 20
- TRUSCO Flexible Air Operated Grease GunDeskripsi:It is used exclusively for air. As the gun rotates 360 degree, adjust the angle according to the location I will do. Continuous discharge of grease is possible, making it possible for a large amount of grease It is optimum.atribut:
- Capacity (ml): 400
- Mass (kg): 1.9
- Length (mm): 416
- Air Pressure (MPa): 0.4 to 0.8
- Compatible Grease: No.0, No.1 Consistency
- Discharge Amount (ml/minute): 210
- Form: Pneumatic
- Maximum Pressure (MPa): 24
- Oil Tank Diameter (mm): 62.6
- Specifications: R1/8 (nozzle Screw Connection)
- JTC Pneumatic Operated Grease Pump (Pistol Gemuk)Deskripsi:- Suits grease 00#-2# of original 50 gallons pack of worldwide brands.- There are two independent & separate cycle systems of pump out there, which prevents air- compressor-exhaust moisture from getting to the grease inside thebarrel and deteriorating its quality. - Applicable: All sorts of machinery, vehicles, airplanes, ships, etc.atribut:
- Air Input Pressure (bar): 4 to 9 (60 to 130psi)
- Capacity (L): 200
- Delivery Ratio (cc/s): 30
- Grease Output Pressure (bar): 180 to 405 (2700 to 5850psi)
- Hose Length (ft): 20
- Pressure Ratio: 5 : 1
- Kennedy 360 Deg Pneumatic Grease GunDeskripsi:PGC400 360 Degrees handle rotation. Continuous flow. Chrome plated steel body and enamel finish gun. Offset nozzle. Suitable for medium grease. 14oz cartridge - bulk, suction or pump fill. Can be connected to the air brake systems on lorries. 1200 - 6000psi based on 30 - 150psi feed.atribut:
- Overall Diameter: 70mm
- Overall Length: 395mm
- Overall Height: 395mm
- Overall Width: 190mm
- Capacity: 400cc
- Spout/Nozzle Length: 175mm
- Body Material: Steel
- Part Number: KEN5400350K
- SHOWA Grease Pump SHG TypeDeskripsi:Manual pump, single tube type for easy lubricationatribut:
- Maximum Discharge Pressure (kgf/cm²): 100 (10Mpa)
- Grease Capacity (cm³): 300
- Discharge Port RC: 1/8
- Discharge Amount (cm³/stroke): 1.0
- American Tool Grease Gunatribut:
- Working Pressure (psi): 4500
- Burst Pressure (psi): 10000
- Cartridge Loading (oz): 14
- Cartridge Loading Capacity (cc): 400
- Wipro Air Grease Gun (Semprotan Gemuk)atribut:
- Air inlet (inch): 1/4 NPT
- Air Pressure (psi): 900
- Hose size (inch): 3/8 I.D
- Capacity (cc): 400
- Out Pressure (psi): 4200
- TEKIRO Pompa Gemuk Manual (Pistol Gemuk)Deskripsi:Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steelatribut:
- Material: Steel
- MAXPOWER Grease Gun With Double Leveratribut:
- Capacity (cc): 600
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- SSS Rantai HSBT (Chain)Deskripsi:HSBT menggabungkan teknologi konstruksi Seamless bushing dan plat yang lebih tebal disertai dengan jenis Grease khusus sehingga grease tetap melekat pada rantai dan membuat seri HSBT ini optimal untuk motor dengan performa tinggi.
- Sosro Tehbotol Originalatribut:
- Packaging: Tetra Pack
- KYB Shock Absorber (Shock Breaker)Deskripsi:Shock Absorber KYB diproduksi oleh PT. Kayaba Indonesia (PT. KYBI) yang digunakan oleh sekitar 90% pabrikan kendaraan di Indonesia baik Original Equipment Manufacturer (OEM) maupun Replacement Equipment Manufacturer (REM). KYB shock absorber diproduksi
- Yuri Prostex Pembersih KlosetDeskripsi:Porstex Kloset pembersih kloset diformulasikan khusus untuk mengangkat kotoran pada bagian yang sulit terjangkau, mengangkat karat air pada permukaan kloset, membunuh 99.9% terhadap kuman E.coli berdasarkan uji Lab Mikrobiologi, dan mengharumkan WC.atribut:
- Volume (ml): 500
- Packaging: Bottle
- Product Form: Liquid
Daftar Harga grease indonesia Terbaru March 2026
| JONNESWAY Air Operated Grease Pump | Rp16.999.900 |
| JTC Air Operated Grease Pump (Pistol Gemuk) | Rp14.999.900 |
| MultiPro Manual Grease Pump | Rp1.099.900 |
| TRUSCO Flexible Air Operated Grease Gun | Rp3.499.900 |
| JTC Pneumatic Operated Grease Pump (Pistol Gemuk) | Rp19.999.900 |
| Kennedy 360 Deg Pneumatic Grease Gun | Rp2.799.900 |
| SHOWA Grease Pump SHG Type | Rp3.199.900 |
| American Tool Grease Gun | Rp239.900 |
| Wipro Air Grease Gun (Semprotan Gemuk) | Rp339.900 |
| TEKIRO Pompa Gemuk Manual (Pistol Gemuk) | Rp119.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/JONNESWAY%20Air%20Operated%20Grease%20Pump/mnP104081815-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/JTC%20Air%20Operated%20Grease%20Pump%20(Pistol%20Gemuk)/P101529035-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/MultiPro%20Manual%20Grease%20Pump/4dP103218157-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20Flexible%20Air%20Operated%20Grease%20Gun/P101000239-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/JTC%20Pneumatic%20Operated%20Grease%20Pump%20(Pistol%20Gemuk)/P101537412-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/SHOWA%20Grease%20Pump%20SHG%20Type/5uP103216210-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/American%20Tool%20Grease%20Gun/P102088173-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/Wipro%20Air%20Grease%20Gun%20(Semprotan%20Gemuk)/P101005783-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TEKIRO%20Pompa%20Gemuk%20Manual%20(Pistol%20Gemuk)/41P103457145-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/MAXPOWER%20Grease%20Gun%20With%20Double%20Lever/P102054260-1.jpg)
/0cP101000012-28.jpg)
/P102100295-2.jpg)

/P102927470-1.jpg)