Beli grease and oil di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Rotary Synthetic Lithium Complex Hi-Temp
    Mulai

    Rp1.799.900

    Rotary Synthetic Lithium Complex Hi-Temp
    Deskripsi:
    Rotary Synthetic Grease was specially designed to meet the need of a wide variety of heavy-duty applications and operating conditions. They provide balanced load carrying capability across a spectrum of loads, speeds and temperatures. It provides excellent high-temperature performance with superb adhesion, structural stability and resistance to water contamination.Advantages and Potential Benefits:> Helps assure proper lubrication and protection even in most severe water exposure conditions> Excellent grease tenacity, help reduce leakage and extend re-lubrication intervals for reduced maintenance requirements> Helps extend grease life and enhance bearing protection in high temperature applications helping to reduce maintenance and replacement costs> Reliable protection of lubricated equipment , even under conditions of high sliding with potential for extended equipment life and reduce unanticipated downtime> Provide potential for inventory rationalization and reduced inventory costsUsed in a wide range of equipment including industrial, automotive, construction and marine applications. Their blue color enables easy verification of application.
    atribut:
    • Color: Biru Transparant
    • Structure: Smooth
    • Soap Type: Lithium Complex
    • Dropping Point (Minimum): 280 – 300 Celcius
    • Penetration: '245 – 260 at 25°C
  2. Rotary Multi Purpose CG-202 Biru Putih
    Mulai

    Rp569.900

    Rotary Multi Purpose CG-202 Biru Putih
    Deskripsi:
    Rotary CG-202 was specifically developed for central lubrication systems for commercial vehicles. Due to its special formulation, Rotary CG-202 exhibits excellent protection against rust, also covers the use of 'spreading' salt and the related danger of rust on the lubrication points of the chassis. The oil film adheres well and does not run off, even during stoppages.Advantages and Potential Benefits:> Good Protection against rust and corrosion and resistance to water washout> Good equipment reliability and availability> Enhanced equipment protection and good lubrication even in presence of water> Balanced lubrication properties for longer service life> Protect against dirt and moisture contamination> Controlled oil releaseRecommended for chassis lubrication points, ball joints, and universal joints in automotive and truck applications.
    atribut:
    • Color: Shinny Dark Brown
    • Structure: Tacky
    • Soap Type: Calcium
    • Dropping Point (°): Min. 95-110
    • Penetration: '220-250 at 25°C
  3. Rotary Lithium Multi Purpose Grease (MP) (Grease Multipurpose)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    Rotary Lithium Multi Purpose Grease (MP) (Grease Multipurpose)
    Deskripsi:
    Gemuk dengan kualitas multiguna yang diguakan untuk otomotif dan industrial dimana gemuk tipe EP tidak bisa digunakan. Direkomendasikan untuk otomotif alat berat dan aplikasi industri. Bisa digunakan untuk normsl temperatur diatas 150 derajat.
    atribut:
    • Color: Kuning Transparant
    • Structure: Smooth & Tacky
    • Soap Type: Lithium HY-12 Hydroxyl Stearate
    • Dropping Point (Minimum): 185-210 Celsius
    • Penetration: '245-260 at 25°C
  4. Rotary Moly Hi-Temp Synthetic Grease
    Mulai

    Rp579.900

    Rotary Moly Hi-Temp Synthetic Grease
    Deskripsi:
    Rotary Moly Plex are specifically designed for the lubrication of extra heavy duty off highway and mining equipments. This series of lithium complex grease, which contain 5% molybdenum disulfide, can be utilize over a wide range of operating conditions and temperature to improve productivity. Rotary Moly Plex has excellent extreme pressure and anti wear properties in addition to exceptional staying exhibit excellent structural stability. They not corrode steel or copper bearing alloys and are compatible with conventional sealing materials.Advantages and Potential Benefits:> Superb equipment protection and potential equipment life extension even in sever operating conditions> Optimum equipment protection in high sliding mechanisms and with extended re-lubrication intervals> Ensure proper lubrication and protection even in hostile work environments> Excellent EP and anti wear propertiesSuitable for use in wide range of slow to medium speed bearings where shock loads or excessive vibration is likely and there is a specific requirement for the use of grease fortified with molybdenum disulfide. Particularly suitable for applications involving reciprocation or sliding motion where the prevention of scuffing and fretting is desirable.
    atribut:
    • Packaging: Tube
    • Size (g): 100
  5. CRC Moly Graph Extreme Pressure Multi-Purpose Lithium Grease
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    CRC Moly Graph Extreme Pressure Multi-Purpose Lithium Grease
    Deskripsi:
    MOLY-GRAPH EXTREME PRESSURE MULTI-PURPOSE GREASE, 14 WT OZModel#: SL3141DESCRIPTION:Extreme pressure MOLY-GRAPH Multi-Purpose Grease is the best general purpose grease for a wide range of applications. It offers an excellent mechanical and shear stable Lithium 12 Hydroxy Protection of "moly" and graphite. Timken load of 40 lbs.APPLICATIONS:Automotive applications, backing plates, ball joints, chassis points, construction ball & roller bearings, idler bearings, industrial applications, mining applications, pillow block bearings, sprocket bearings, U-joints, water pumps, wheel bearings
    atribut:
    • Propellant: None
  6. Vertex Oil Skimmer with Belt Type
    Mulai

    Rp9.599.900

    Vertex Oil Skimmer with Belt Type
    atribut:
    • Power Source (V): AC 110/220
    • Length (mm): 155
    • Height (mm): 140
    • Width (mm): 78
    • Capacity (L/hour): 1
  7. CRC Sta-Plex Premium Red Grease
    Mulai

    Rp199.900

    CRC Sta-Plex Premium Red Grease
    Deskripsi:
    STA-PLEX EXTREME PRESSURE PREMIUM RED GREASEDESCRIPTION:(1). Model#: SL3191 - 14oz & Model#: SL3195 - 35 lbsA superior multi-purpose certified lithium complex based NLGI #2 grease. Contains extreme pressure, anti-wear, & anti-oxidation additives. Ideal for high temperature & performance applications. Drop point 500degrees F(2). Model#: SL3192 - 11ozPremium red grease with heavy-duty lubricant that withstands high temperature and high pressure. Red color allows for easy visual inspection of film coverage.APPLICATIONS:(1). Model#: SL3191 - 14oz & Model#: SL3195 - 35 lbsInd. mining, metal production, machining, plastic molding, pumps, electric motors, ball & roller bearings, kilns, assembly plants, drying ovens, trucks, automobiles, buses, construction equipment, off-road operations, tractors mowers, reapers, water pumps(2). Model#: SL3192 - 11ozUse on all types of high temperature, performance and heavy load applications. Electric motors, ball & roller bearings, industrial bearings, trucks, automobiles, buses, construction equipment, off-road operations, tractors, mowers, metal production, machining, assembly plants, striker plates, chains, cables, tools, linkages, conveyors, couplings, shovels, slides and more
  8. Rotary Synthetic Lithium EP Grease
    Mulai

    Rp2.099.900

    Rotary Synthetic Lithium EP Grease
    atribut:
    • Color: Red-Yellow Transparent
    • Structure: Smooth & Tacky
    • Soap Type: Lithium-12 Hydroxy Stearate
    • Dropping Point (Minimum): 185 – 210 Celcius
  9. Shell Oli Mesin Mobil Helix HX8 Fully Synthetic
    Mulai

    Rp239.900

    Shell Oli Mesin Mobil Helix HX8 Fully Synthetic
    Deskripsi:
    Untuk pengendara yang mengineginkan perlindungan canggih terhadap mesin apapun tantangan berkendaranya.- Pelumas mesin fully Synthetic - Sesuai untuk mesin modern
    atribut:
    • SAE Grade: 5W30
    • SNI License: Yes
    • SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
  10. JTC Waste Oil Drain
    Mulai

    Rp10.999.900

    JTC Waste Oil Drain
    Deskripsi:
    Special designed for no switch which beneath the hopper, and that is not spray any oil absolutelyThere is a filling net in the hopper that can be removed any dirty wastage on itUse ordinary shop air to move out the waste oil
    atribut:
    • Capacity (L): 80
  11. Castrol Gas Engine Oil (Oli Mesin)
    Mulai

    Rp15.999.900

    Castrol Gas Engine Oil (Oli Mesin)
    Deskripsi:
    Castrol Duratec L is a monograde gas engine lubricant that provides excellent thermal and oxidative stability to reducecombustion chamber deposits and significantly reduce maintenance costs.Duratec L is formulated primarily for spark ignition natural
    atribut:
    • Grade: SAEJ300
    • Sub Grade: SAE 40
    • Characteristics: Standart
    • Applicable to these sectors: Oil & Gas, Power Generation
    • Volume (L): 209
  12. BM1 High Temperature Grease
    Mulai

    Rp78.000

    BM1 High Temperature Grease
    Deskripsi:
    Dirancang untuk memberikan daya tahan terbaik terhadap panas yang sangat ekstrem maupun operasional beban kerja yang berat, mengandung PC-AFA, mengurangi gesekan dan melindungi komponen-komponen mesin dari karat dengan ketahanan air yang sangat baik. Digunakan khusus untuk gerigi roda.
    atribut:
    • API Service: NLGI 3
  13. KNIPEX Alligator Water Pump Pliers
    Mulai

    Rp549.900

    KNIPEX Alligator Water Pump Pliers
    Deskripsi:
    - Good access to the workpiece due to slim size of head and joint area- More output and comfort compared to conventional water pump pliers of the same length: 9-notch adjustment positioning for 30 % more gripping capacity- Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required- Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping- Box-joint design for high stability due to double guide- Robust construction, insensitive to dirt; particularly suitable for outdoor work- Pinch guard prevents operators' fingers being pinched- Chrome vanadium electric steel, forged, multi stage oil-hardened
    atribut:
    • Adjustment Positions: 9
Daftar Harga grease and oil Terbaru December 2025
Rotary Synthetic Lithium Complex Hi-TempRp1.799.900
Rotary Multi Purpose CG-202 Biru PutihRp569.900
Rotary Lithium Multi Purpose Grease (MP) (Grease Multipurpose)Rp1.399.900
Rotary Moly Hi-Temp Synthetic GreaseRp579.900
CRC Moly Graph Extreme Pressure Multi-Purpose Lithium GreaseRp159.900
Vertex Oil Skimmer with Belt TypeRp9.599.900
CRC Sta-Plex Premium Red GreaseRp199.900
Rotary Synthetic Lithium EP GreaseRp2.099.900
Shell Oli Mesin Mobil Helix HX8 Fully SyntheticRp239.900
JTC Waste Oil DrainRp10.999.900

Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)