Beli gp tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BAHCO Non-Sparking Ring & Slogging WrenchDeskripsi:-A tool that does not generate sparks, is non-magnetic, and has corrosion resistance.-Manufactured in accordance with DIN and ISO international standards.-DIN7444 compliant.-Certified by BAM (Bundesanstalt fur Materialforschung und-prufung), a German federal material testing laboratory.-Striked with a hammer to fasten large bolts.atribut:
- Material: Aluminium Bronze
- Kennedy Striking Box End Wrench (Kunci Ring Pukul)Deskripsi:Manufactured from forged and hardened steel with machined drive faces to ensure good contact with the fastener. With flat striking faces to allow hammer blows to be used to loosen or tighten stubborn fasteners. Manufactured to DIN 7444.atribut:
- Type: Ring Slogging Spanner
- Standards Met: DIN 7444
- Finish/Coating: Chrome Satin
- Kennedy Striking Box End Wrench (Kunci Ring Pukul)atribut:
- End Style: Closed
- Finish/Coating: Chrome Satin
- Insulated: No
- Material: Hardened Steel
- Metric or Imperial: Metric
- Number of Points: 12
- Single or Double End: Single End
- Standards Met: DIN 7444
- Type: Ring Slogging Spanner
- Kennedy Striking Box End Wrench (Kunci Ring Pukul)Deskripsi:Manufactured from forged and hardened steel with machined drive faces to ensure good contact with the fastener. With flat striking faces to allow hammer blows to be used to loosen or tighten stubborn fasteners. Manufactured to DIN 7444.atribut:
- Type: Ring Slogging Spanner
- Handle Shape: Flat
- Material: Hardened Steel
- Kennedy Striking Box End Wrench Spark Resistant R/End Al-Br (Kunci Ring Pukul)Deskripsi:Ring End Slogging Wrench With flat striking faces to allow hammer blows to be used to loosen or tighten stubborn fasteners. Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Aluminium-bronze spark resistant safety tools are manufactured to 25HRC and offer a breaking strain of 75 - 85kgf/mm2. Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark-resistant properties, is essential.atribut:
- Material: Aluminium Bronze
- HEYCO Single Box End Wrench (Kunci Ring)Deskripsi:DIN 3111 / ISO 3318oiled, straight
- SATA Snap Ring Pliers Internal Close Curved (Tang Jepit Snap Ring)Deskripsi:- Anti-rust black finishing- Made of strong and durable tempering alloy steelatribut:
- Size (inch): 7
- Circlip (mm): 19-60
- Overall Length (mm): 175
- HEYCO Single Open End Wrench (Kunci Pas)Deskripsi:DIN 894 / ISO 3318PH = phosphated (6 – 90 mm)
- Kennedy Striking Open End Wrench (Kunci Pas Pukul)Deskripsi:Forged and hardened steel. Flat striking faces to allow hammer blows to be used to loosen or tighten stubborn fasteners. To DIN 133.atribut:
- Type: Open-ended Slogging Spanner
- Standards Met: DIN 133
- Finish/Coating: Chrome Satin
- KRISBOW Striking Box End Wrench (Kunci Ring Pukul)Deskripsi:Slogging Wrench Ring Type 24mm adalah kunci yang dibuat dari material yang sangat kuat dan tahan lama. Alat ini bekerja dengan cara dipukul/Impact sehingga baut dan mur yang sulit dibuka dapat terbuka dengan cepat. Untuk memakai alat ini dipersiapkan martil dan sarung tangan untuk keamanan pengguna. Kelebihan lain dari kunci ini adalah ukurannya yang ringkas dan praktis dalam pemakaian. Kunci ring pukul ini mempunyai dimensi 1372x508x865mm dengan ukuran 24mm. Kunci Ring pukul sering digunakan di industri, pabrik, atau bengkel.atribut:
- Type: Slogging Wrench Ring
- Material: Carbon Steel
- TEKIRO Striking Box End Wrench (Kunci Ring Pukul)Deskripsi:KUNCI RING IMPACT RING PUKUL TEKIRO-Material Chrome Molybdenum,atribut:
- Material: Chrome Molybdenum
- HAMACO Non-Sparking Striking Face Ring SpannerDeskripsi:-A tool that does not generate sparks even when friction or impact is applied.-Besides being non-ignitable, it is nonmagnetic and has excellent resistance to corrosion.-Certified by FM Approvals, a US accreditation organization.atribut:
- Material: Beryllium Copper Alloy
- STAHLWILLE Single Open End Wrench (Kunci Pas)atribut:
- Individual/Set: Individual Tools
- HAMACO Non-Sparking Combination SpannerDeskripsi:-A tool that does not generate sparks even when friction or impact is applied.-Besides being non-ignitable, it is nonmagnetic and has excellent resistance to corrosion.-Certified by FM Approvals, a US accreditation organization.atribut:
- Material: Beryllium Copper Alloy
Daftar Harga gp tools Terbaru March 2026
| GP TOOLS Striking Box End Wrench Non Sparking Wrench (Kunci Ring Pukul) | Rp939.900 |
| GP TOOLS Striking Open End Wrench (Kunci Pas Pukul) | Rp79.900 |
| GP TOOLS Striking Box End Wrench (Kunci Ring Pukul) | Rp63.900 |
| BAHCO Non-Sparking Ring & Slogging Wrench | Rp1.299.900 |
| Kennedy Striking Box End Wrench (Kunci Ring Pukul) | Rp759.900 |
| Kennedy Striking Box End Wrench (Kunci Ring Pukul) | Rp529.900 |
| Kennedy Striking Box End Wrench (Kunci Ring Pukul) | Rp379.900 |
| Kennedy Striking Box End Wrench Spark Resistant R/End Al-Br (Kunci Ring Pukul) | Rp789.900 |
| HEYCO Single Box End Wrench (Kunci Ring) | Rp1.399.900 |
| SATA Snap Ring Pliers Internal Close Curved (Tang Jepit Snap Ring) | Rp189.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/rgP103456988-1.jpg)
/r7P103456979-1.jpg)
/qoP103456960-1.jpg)

/rqP103141998-3.jpg)
/ptP101005929-10.jpg)
/2uP102149102-3.jpg)
/2oP102149096-5.jpg)
/7xP105362285-2.jpg)
/b5P105511401-1.jpg)
/7oP105362276-1.jpg)
/b6P103141402-3.jpg)
/P103078285-1.jpg)
/3vP103638139-11.jpg)
/6bP101000227-3.jpg)

/9eP103213338-1.jpg)


/P102055168-1.jpg)