Beli gopro 7 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GOPRO Super Suit
    Mulai

    Rp1.299.900

    GOPRO Super Suit
    Deskripsi:
    -Waterproof performance is good for a water-depth of 60m.-Protects from dust, gravel, mud and pebbles.-Flat glass lens captures the best resolution images regardless of underwater or land.-60m waterproof.-Flat glass lens
    atribut:
    • Corresponding Models: HERO5 Black
  2. GOPRO Camo Housing + Quickclip (Realtree Max-5)
    Mulai

    Rp879.900

    GOPRO Camo Housing + Quickclip (Realtree Max-5)
    Deskripsi:
    -Camouflage housing camouflages GoPro in forests and bushes.-The Realtree MAX-5 pattern on the housing blends into the background of animal habitats in any seasons.-QuickClip allows it to be mounted reversely on a baseball cap or mounted on any object with 3 to 10mm thickness.-Camouflage housing(Realtree MAX-5[[(R)]])-QuickClip-Backpack door(standard, touch, skeleton)-Mount buckle-Knob screw-LCD masking sticker -40m waterproof
    atribut:
    • Corresponding Models: HERO Session/HERO5 Session
  3. GOPRO Camo Housing + Quickclip (Realtree Xtra)
    Mulai

    Rp879.900

    GOPRO Camo Housing + Quickclip (Realtree Xtra)
    Deskripsi:
    -Camouflage housing camouflages GoPro in forests and bushes.-The Realtree Xtra pattern on the housing blends into the background of animal habitats in any seasons.-QuickClip allows it to be mounted reversely on a baseball cap or mounted on any object with 3 to 10mm thickness.-Camouflage Housing(Realtree Xtra[[(R)]])-QuickClip-Backpack door(standard, touch, skeleton)-Mount buckle-Knob screw-LCD masking sticker -40m waterproof
    atribut:
    • Corresponding Models: HERO4 (BK/SIL)
  4. monotaro 12V24V Shared Back Camera (With Waterproof Cord 22M)
    Mulai

    Rp1.099.900

    monotaro 12V24V Shared Back Camera (With Waterproof Cord 22M)
    Deskripsi:
    Rearview compact camera
    atribut:
    • Operating Environment: -20 degrees to 80 degrees
    • Wire specification: Waterproof line: 22m
    • Viewing Angle: 110 degrees
    • Waterproof Protection Grade: IP67
    • Compatible: DC12V car / DC24V car sharing (DC12V ~ DC35V compatible)
    • SNR value: 48db
    • Effective Pixels: 628 x 582
    • Fit: DC12V car/DC24V car common use (DC12V-DC35V correspondence)
    • Illuminance (Lux): 0.1
    • Lens: Angle: 170/135 degrees
  5. GOPRO Sportsman Mount
    Mulai

    Rp2.299.900

    GOPRO Sportsman Mount
    Deskripsi:
    -A clamp-type mount that firmly fixate a GoPro camera on a 2 to 10mm diameter pipe or a bar-like object.-Front/rear view dual angle imaging becomes possible when 2 GoPro cameras are mounted back to back.-In addition to the clamp which is to be used by fixating on an object, a simultaneous mount kit for 2 cameras, a backdoor mount that stabilizes images more than a regular housing fixation, and other accessories are included in the package.-2 cameras can be mounted back to back
    atribut:
    • Corresponding Models: HERO Session/HERO5 Black/HERO5 Session
    • Mountable Diameter: 10 to 23mm
  6. GOPRO Gooseneck
    Mulai

    Rp839.900

    GOPRO Gooseneck
    Deskripsi:
    -The bendable neck can produce various camera angles for making a wide range of image capturing easy.-Can be combined with a GoPro mount that has a quick release base, including the Suction Cup Mount, Jaws: Flex Clamp Mount, and Base Mount. It can also be used by itself as a camera grip.-More than one Gooseneck can be joined to have a longer reach and higher flexibility.
    atribut:
    • Length: About 8inch (20.3cm)
    • Corresponding Models: HERO4 (BK/SIL)/HERO (+LCD)/HERO Session/HERO5 Session/HERO5 Black
  7. Canon Digital Camera Compact
    Mulai

    Rp4.499.900

    Canon Digital Camera Compact
    Deskripsi:
    Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
  8. GOPRO HERO9 Dual Battery Charger + Battery (Baterai Kamera)
    Mulai

    Rp959.900

    GOPRO HERO9 Dual Battery Charger + Battery (Baterai Kamera)
    Deskripsi:
    Isi daya dua baterai GoPro dengan mudah secara bersamaan dengan Pengisi Daya Baterai Ganda ini dan baterai lithium ion cadangan 1720mAh untuk GoPro Anda. Ini mengisi daya melalui sebagian besar port USB. Untuk pengisian daya hingga 38% lebih cepat, gunakan dengan GoPro Supercharger opsional. Lampu indikator LED ganda menampilkan status pengisian daya.
    atribut:
    • Compatibility: GoPro HERO9 Black
    • Accesoris Type: Battery
  9. GOPRO MAX Rechargeable Battery (Baterai Kamera)
    Mulai

    Rp709.900

    GOPRO MAX Rechargeable Battery (Baterai Kamera)
    Deskripsi:
    Gunakan baterai isi ulang lithium-ion 1600 mAh ini sebagai baterai cadangan atau pengganti untuk MAX Anda.
    atribut:
    • Color: Black
    • Compatibility: GoPro MAX
    • Accesoris Type: Battery
    • Battery Capacity (mAh): 1600
  10. GOPRO Curved + Flat Adhesive Mounts
    Mulai

    Rp839.900

    GOPRO Curved + Flat Adhesive Mounts
    Deskripsi:
    -An adhesive mount to mount a GoPro camera on a flat or curved surface.-Can be removed by heating it with a hairdryer, etc.-Adhesive plate for flat surfaces x 3, adhesive plate for curved surfaces x 3 -A set of adhesive plates for flat and curved surfaces
    atribut:
    • Corresponding Models: HERO4 (BK/SIL)/HERO (+LCD)/HERO Session/HERO5 Session/HERO5 Black
Daftar Harga gopro 7 Terbaru October 2026
GOPRO Super SuitRp1.299.900
GOPRO Camo Housing + Quickclip (Realtree Max-5)Rp879.900
GOPRO Camo Housing + Quickclip (Realtree Xtra)Rp879.900
monotaro 12V24V Shared Back Camera (With Waterproof Cord 22M)Rp1.099.900
GOPRO Sportsman MountRp2.299.900
GOPRO GooseneckRp839.900
Canon Digital Camera CompactRp4.499.900
GOPRO HERO9 Dual Battery Charger + Battery (Baterai Kamera)Rp959.900
GOPRO MAX Rechargeable Battery (Baterai Kamera)Rp709.900
GOPRO Curved + Flat Adhesive MountsRp839.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait