Beli globe valve stainless steel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kitz 10K Globe Valve Flange (10SDBF Series)atribut:
- Material (stem): SUS420J2
- Material (bonnet): FCD-S
- Body Material: FCD-S
- Class: 10K
- Kitz Stainless Steel Globe Valve (SCS 13 A)atribut:
- Material (stem): SUS304
- Material (bonnet): SCS13A
- Material (disk): SCS13A
- Cap Material: SCS13A
- Ball Material: SCS13A
- Body Material: SCS13A
- Compliance standard: JV8-1 fit: 15A-300A, water facilities leaching performance compliant products: custom-made (10UMAT 40A-350A), SAS358 compliant products: custom-made (65A-300A)
- Connection Shape: Flange: JIS B2220 10K
- Cover Material: SCS13A
- Material (Gasket): Non-asbestos sheet: 10UMA, ceramic input PTFE: 10UMAT (15A-350A)
- Material (Handle): FCD40-15
- Material (Packing): Expanded graphite+PTFE braided: 10UMA, PTFE cup and cone: 10UMAT (15A-350A)
- Maximum Working Pressure: Pressure-temperature reference: SUS54
- Kitz 10K Ductile Iron Globe Valve (Flange Type) (10SPBF Series)atribut:
- Material (stem): SUS420J2
- Material (disk): SUS403
- Material (bonnet): FCD-S
- Material (Handle): FCD450-10
- Material (Gasket): C1100P-O
- Body Material: FCD-S
- Class: 10K
- Dr. OSHA Sepatu Safety Low Cut Elegant Sporty 9122 (Sepatu Proyek)atribut:
- Color: Black Orange
- Outsole: Rubber-PU
- SNI License: Yes
- SNI Number: 311/W/RE/B/IX/2017
- Kitz 10K Cast Iron Made Globe Valve (Flange Type) (10FCJS Series)atribut:
- Material (stem): SUS304
- Material (Handle): FC250
- Material (bonnet): FC200
- Body Material: FC200
- Class: 10K
- SHOWA (Valve) Globe Valve SUS403 Class 10K Flange TypeDeskripsi:10K FCD GLOBE VALVE SUS403 FLANGE TYPE(Showa globe valve SUS403 65A 2 1/2Inch (class 10K)(flange type)material : SUS 304 item code: 193-2atribut:
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Model : 193-2
- Kitz 20K Ductile Iron Globe Valve (Flange Type) (20SYBO Series)atribut:
- Material (stem): SUS403
- Class: 20K
- monotaro.id Kain Lap Majun Perca Jahit Tumpuk PutihDeskripsi:Kain Majun adalah Lap yang terbuat dari sisa bahan Kain konveksi yang umum nya digunakansebagai Lap pembersih yang dapat membersihkan noda seperti Air, oli, debu dan noda sisa produksi yang dipakai oleh Pabrik, Bengkel, Otomotif dan keperluan bisnis lainnya. Kain Majunmemiliki beberapa Tipe seperti Tipe Lembaran, Tipe Tumpuk, Tipe Sambung yang bisa di sesuaikan dengan kebutuhan anda. Tidak hanya itu monotaro.id juga menyediakan dengan berbagai macam kemasan seperti kiloan dan karung.atribut:
- Color: Putih
- Type: Tumpuk
- Use for: Serap Air, Minyak, Oli, etc
- Material: Katun Campuran
- Kitz Globe Valve (Conforming To JIS 10K) 10SJ Seriesatribut:
- Material (stem): SUS420J2
- Material (disk): SUS403
- Material (bonnet): FCD-S
- Material (Handle): FCD450-10
- Class: 10K
- Body Material: FCD-S
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, air, steam, gas
- Handle Shape: circular
- Material (Gasket): Stainless steel foil input expanded graphite sheet
- Material (Packing): Non-asbestos
- Maximum Working Pressure (MPa): 1.37 (-10 - +120°C electrostatic running water), 0.98 (-10 - +220°C steam, air, gas, oil, pulsating water)
- Shape: straight
- Type: Ductile
- Valve Type: Globe Valve
- Kitz Globe (10K) Valve (10FCJ Series)atribut:
- Class: 10K
- Connection Method: Pipe flanges
- Fluid Used: Water, oil, air, steam, gas
- Handle Shape: circular
- Maximum Working Pressure (MPa): 1.37 (+120°C below the static water flow), 0.98 (+120°C following oils, pulsating water, air), 0.69 (saturated steam), 0.20 (+120°C below gas)
- Shape: straight
- Type: cast iron
- Valve Type: Globe Valve
- Kitz Stainless Steel Flange Type Globe Valve (20K)atribut:
- Handle Shape: circular
- Connection Method: Pipe flanges
- Shape: straight
- Valve Type: Globe Valve
- Inspection Pressure (MPa): Valve box/(water pressure) 5.10 , Valve seat/(pneumatic) 0.6 , Reverse seat/(pneumatic) 0.6
- Standard: Japan Valve Industry Association Standards Compliant , Face-to-face: ASME B16.10 class 300 , Tube connection: JIS B2220 20K , Wall thickness: ASME B16.34 class 300
- Kitz Stainless Steel Class 150 Globe Valve (10K)atribut:
- Material (Volts): SUS304
- Nut Material: SUS304
- Material (stem): SUS304
- Material (bonnet): SCS13A
- Material (Handle): FCD400
- Body Material: SCS13A
- Connection Method: Pipe flanges
- Handle Shape: circular
- Material (Ground): SUS304 (flange/SCS13A)
- Material (name plate): A1050P
- Shape: straight
- Valve Type: Globe Valve
- Logitech Wireless Mouse M170atribut:
- Color: Black
- Dimensions (mm): 35.2x61.5x97.7
- System Requirements: Port USB. Windows 7, 8, 10 or latest version, macOS x 10.10 or latest version, Chrome OS, Linux Kernel 2.6.x or latest version
- Wireless Range (m): 10
- Battery Type: AA
- VTV Valve Globe Valve PN 16Deskripsi:VTV Cast Iron globe valve Flange end to PN 16 Hand wheel operated
- Kitz 10K Ductile Iron Globe Valve (Flange Type) (10SPBF Series)atribut:
- Material (stem): SUS420J2
- Material (disk): SUS403
- Material (bonnet): FCD-S
- Material (Handle): FCD450-10
- Material (Gasket): C1100P-O
- Body Material: FCD-S
- Class: 10K
- Kitz 20K Ductile Iron Globe Valve (Flange Type) (20SYB Series)atribut:
- Material (stem): SUS420J2
- Material (bonnet): FCD-S
- Class: 20K
- Philips Lampu LEDDeskripsi:Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
- Kitz JIS 5K Bronze Globe Valve K Series (Katup)atribut:
- Class: 5K
- Body Material: CAC406
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, air, steam, gas
- Handle Shape: circular
- Material (Packing): Non-asbestos packing
- Material (stem): K Metal
- Maximum Working Pressure (MPa): 0.7 (+120°C below the clear stream water), 0.5 (+159°C or less of oil, gas, air, pulsating water), 0.3 (saturated steam)
- Shape: straight
- Type: Bronze, brass (JIS standard products)
- Valve Type: Globe
Daftar Harga globe valve stainless steel Terbaru January 2026
| Kitz 10K Globe Valve Flange (10SDBF Series) | Rp879.900 |
| Kitz Stainless Steel Globe Valve (SCS 13 A) | Rp5.299.900 |
| Kitz 10K Ductile Iron Globe Valve (Flange Type) (10SPBF Series) | Rp1.199.900 |
| Dr. OSHA Sepatu Safety Low Cut Elegant Sporty 9122 (Sepatu Proyek) | Rp759.900 |
| Kitz 10K Cast Iron Made Globe Valve (Flange Type) (10FCJS Series) | Rp3.799.900 |
| SHOWA (Valve) Globe Valve SUS403 Class 10K Flange Type | Rp8.299.900 |
| Kitz 20K Ductile Iron Globe Valve (Flange Type) (20SYBO Series) | Rp9.299.900 |
| monotaro.id Kain Lap Majun Perca Jahit Tumpuk Putih | Rp8.900 |
| Kitz Globe Valve (Conforming To JIS 10K) 10SJ Series | Rp309.900 |
| Kitz Globe (10K) Valve (10FCJ Series) | Rp3.399.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/P103050191-1.jpg)
/P103050492-1.jpg)
%20(10SPBF%20Series)/P103052393-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Low%20Cut/Dr_%20OSHA%20Sepatu%20Safety%20Low%20Cut%20Elegant%20Sporty%209122%20(Sepatu%20Proyek)/P102127339-1.jpg)
%20(10FCJS%20Series)/P103050289-1.jpg)
%20Globe%20Valve%20SUS403%20Class%2010K%20Flange%20Type/P102180129-1.jpg)
%20(20SYBO%20Series)/P103050331-1.jpg)

%2010SJ%20Series/P103052366-1.jpg)
%20Valve%20(10FCJ%20Series)/P103050182-1.jpg)


/P103050456-1.jpg)
/P103049797-1.jpg)


%20(10SPBF%20Series)/P103050304-1.jpg)
%20(20SYB%20Series)/P103050322-1.jpg)

/P103050100-1.jpg)