Beli glass vial di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BP Jerigen Bottle Black BR with N18 Screw Cap (Botol Lab)
    Mulai

    Rp27.900

    BP Jerigen Bottle Black BR with N18 Screw Cap (Botol Lab)
    atribut:
    • Volume Capacity (ml): 20
    • Bottle Color: Hitam
  2. AS ONE Ibis Cryo Tube
    Mulai

    Rp4.699.900

  3. Biologix Cryovial
    Mulai

    Rp2.099.900

    Biologix Cryovial
    Deskripsi:
    0.5ml 1.5ml 2.0ml external thread sterile Rnase & Dnase free cryovials
    atribut:
    • Material: PP
    • Sterile: Yes
    • Temperature Resistance (°C): -86 to 121
    • Color: Clear
    • Height (mm): 47.5
    • Bottom: Self-Standing
  4. Tokyo Glass Kikai (TGK) Vial
    Mulai

    Rp549.900

    Tokyo Glass Kikai (TGK) Vial
    atribut:
    • Capacity (ml): 2
    • Product Code: 5273253
  5. Maruemu Cap for Miniature Bottle and Packing (Botol)
    Mulai

    Rp6.900

    Maruemu Cap for Miniature Bottle and Packing (Botol)
    atribut:
    • Material (Packing): 4 F high sheet (PE polyethylene) with fluororesin coating
    • Dimension: φ23xφ20x15.8mm
    • Materials (cap): PP
  6. AS ONE Bottle PS with Screw Cap (Botol Lab)
    Mulai

    Rp10.900

    AS ONE Bottle PS with Screw Cap (Botol Lab)
    Deskripsi:
    Stacking is possible because the top surface of the cap and the bottom of the main body overlap due to unevenness.
    atribut:
    • Material: Body / PS (Polystyrene), Cap / PP (Polypropylene)
    • Heat Resistance Temperature (°C): Approx. 66 to 77 (Body), Approx. 100 to 120 (Lid)
  7. Maruemu Screw Vial PP Bottle
    Mulai

    Rp10.900

    Maruemu Screw Vial PP Bottle
    atribut:
    • Material: Borosilicate Glass
    • Color: Transparent
    • Cover Material: PP (w/ HRPP high sheet)
  8. AS ONE Bottle Amber Narrow Mouth (Botol Lab)
    Mulai

    Rp23.900

    AS ONE Bottle Amber Narrow Mouth (Botol Lab)
    Deskripsi:
    - The transparency is close to that of a glass bottle, and the bottle is hard to break.- Special scale is adopted, so even if you put a label on the scale, the protrusion of the scale line does not bother you.- The ultraviolet transmittance of 400 nm or less is 0.3% or less.- Shut out the leakage with no packing.
    atribut:
    • Scale: can be
    • Color: Brown
    • Heat Resistance Temperature (°C): 96
    • Material: Body, lid/PP (polypropylene)
  9. Greiner Bio-One Cryovial
    Mulai

    Rp8.799.900

    Greiner Bio-One Cryovial
    atribut:
    • Parameter: -196 °C min. temp.
    • Cap Diameter (mm): 12.6
    • Capacity (ml): 2
    • Tube Diameter (mm): 12.5
  10. Edumedia Glass Vial Bottle
    Mulai

    Rp60.900

    Edumedia Glass Vial Bottle
    atribut:
    • Bottle Material: Glass
    • Lid Material: Rubber
  11. DURAN Reagent Bottle Wide Neck
    Mulai

    Rp309.900

    DURAN Reagent Bottle Wide Neck
    Deskripsi:
    With precision ground neck. All glass components, therefore also suitable for storage of aggressive media, which could attack plastic parts. Typical application: storage of powders.
  12. LLG Labware Auto Sampler Micro Vial
    Mulai

    Rp3.299.900

    LLG Labware Auto Sampler Micro Vial
    atribut:
    • Material: Borosilicate Glass
    • Capacity (ml): 0.3
    • Size (mm): 11.6x32
    • Cap Size: 9-425
    • Package Size (mm): 175x90x40
  13. DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Mulai

    Rp77.900

    DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Deskripsi:
    1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
  14. DURAN Weighing Bottles Flat Shape With Grip Stopper
    Mulai

    Rp629.900

    DURAN Weighing Bottles Flat Shape With Grip Stopper
    Deskripsi:
    Close-fitting lid prevents any sample loss during transport after weighing. Available in low and high forms.
  15. AS ONE Botol Vial Sampel PS
    Mulai

    Rp7.900

    AS ONE Botol Vial Sampel PS
    Deskripsi:
    - Excellent transparency. - There is a rib on the top of the cap, allowing it to be stacked. The cap is push-fit.
    atribut:
    • Material: Body / PS (Polystyrene), Cap / Body PE (Polyethylene), Center Part PS (Polystyrene)
    • Scale: none
  16. IWAKI Labu Erlenmeyer (Gelas Kimia)
    Mulai

    Rp86.900

    IWAKI Labu Erlenmeyer (Gelas Kimia)
    Deskripsi:
    IWAKI memiliki range produk Glass Ware Erlenmeyer Flask yang lengkap dengan kapasitas volume 10-5000ml, digunakan untuk menampung larutan yang akan dititrasi dengan metode analisis di Laboratorium. Produk ini sering disebut Labu Ukur.
  17. Bio-SEEN Cryogenic Tube
    Mulai

    Rp269.900

    Bio-SEEN Cryogenic Tube
    atribut:
    • Sterile: Yes
  18. Chalmer Handuk Mandi Medium
    Mulai

    Rp399.900

    Chalmer Handuk Mandi Medium
    Deskripsi:
    Handuk merek Chalmer seri classic warna polos, dengan kualitas standard (Medium), tersedia dalam berbagai warna dan ukuran.Produk terbuat dari bahan kain terry untuk daya serap air yang maksimal.
    atribut:
    • Material: Cotton
    • Size (cm): 50x100
    • Thickness (gsm): 380
  19. Natural by Chalmer Handuk Mandi Medium
    Rating:
    100% of 100
    (3)
    Mulai

    Rp529.900

    Natural by Chalmer Handuk Mandi Medium
    Deskripsi:
    Handuk merek Natural by Chalmer seri classic warna polos, dengan kualitas tinggi (premium), tersedia dalam berbagai warna dan ukuran.Produk terbuat dari bahan kain terry untuk daya serap air yang maksimal.
    atribut:
    • Material: Cotton
    • Size (cm): 50x100
    • Thickness (gsm): 500
Daftar Harga glass vial Terbaru January 2026
IWAKI Glass Ware Weighing BottleRp279.900
BP Jerigen Bottle Black BR with N18 Screw Cap (Botol Lab)Rp27.900
AS ONE Ibis Cryo TubeRp4.699.900
Biologix CryovialRp2.099.900
Tokyo Glass Kikai (TGK) VialRp549.900
Maruemu Cap for Miniature Bottle and Packing (Botol)Rp6.900
AS ONE Bottle PS with Screw Cap (Botol Lab)Rp10.900
Maruemu Screw Vial PP BottleRp10.900
AS ONE Bottle Amber Narrow Mouth (Botol Lab)Rp23.900
Greiner Bio-One CryovialRp8.799.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)