Beli glass ukur plastik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IWAKI Beaker Glass Low Form (Gelas Kimia)Deskripsi:Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
- AS ONE Beaker PP with Handle (Gelas Kimia)Deskripsi:- Material: PP (Polypropylene)- RoHS3 (EU)2015/863 Certificates can be issued
- Sanplatec Beaker PP with Handle (Gelas Kimia)Deskripsi:-The handle is easy to use and its shape fits in the hand.-This is suitable for stirring using a magnetic stirrer.-For scale of each size, there is a line for the full scale part. It is easy to see and check from any positions. .-With handleatribut:
- Material: Polypropylene (PP)
- Non Brand Gelas Ukur PlastikDeskripsi:Gelas Ukur 5000ml / 5 literDapat digunakan untuk berbagai keperluan diy eliquid atau lainnya.karena barangnya besar , di agen pengiriman dihitungnya volume , bukan berat. (berat aslinya @ 450gr+-)atribut:
- Size (L): 5
- IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Deskripsi:Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
- VITLAB Beaker PP with Handle (Gelas Kimia)Deskripsi:Highly transparent. With molded graduations and stable, easy-grip handle. Autoclavable at 121 °C (2 bar) according to DIN EN 285.
- NIKKO Beaker Plastic Disposable (Gelas Kimia)atribut:
- Material: PP (Polypropylene)
- Suji Gelas BeakerDeskripsi:Gelas ukur yang terbuat dari bahan kaca borosilikat tahan panas.atribut:
- Material: Heat-resistant Borosilicate Glass
- BEL-ART Graduated Cylinder (Gelas Ukur Lab)atribut:
- Material: PP (Polypropylene)
- Specification: with Graduation, Autoclavable at 121 degrees C
- DURAN Beaker Glass (Gelas Kimia)Deskripsi:With easy-to-read scale and large labelling field for easy marking in fired-on, highly durable, white ceramic. Spout for clean pouring. Uniform wall thickness distribution makes these beakers ideal for heating applications.
- BOROSIL Beaker Glass Low Form (Gelas Kimia)Deskripsi:Complies with IS 2619/ISO 3819 and DIN 12331. The spout design enables clean and precise pouring. Uniform wall thickness distribution makes it ideal for heating liquids. The easy-to-read scale and large labelling field make marking easier. High resistance to chemical attack. Double graduation metric scale for convenience.
Daftar Harga glass ukur plastik Terbaru March 2026
| VITLAB Beaker PP Low Form (Gelas Kimia) | Rp84.900 |
| IWAKI Beaker Glass Low Form (Gelas Kimia) | Rp67.900 |
| AS ONE Beaker PP with Handle (Gelas Kimia) | Rp61.900 |
| Sanplatec Beaker PP with Handle (Gelas Kimia) | Rp29.900 |
| Non Brand Gelas Ukur Plastik | Rp109.900 |
| Green Leaf Gelas Takaran | Rp6.900 |
| IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab) | Rp169.900 |
| VITLAB Beaker PP with Handle (Gelas Kimia) | Rp87.900 |
| AS ONE Beaker Plastic with Handle (Gelas Kimia) | Rp52.900 |
| NIKKO Beaker Plastic Disposable (Gelas Kimia) | Rp10.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)



















































































































































/8xP103518321-2.jpg)
/P102078785-1.jpg)
/i3P102092651-8.jpg)
/8mP102629310-4.jpg)


/1mP102079058-3.jpg)
/8fP103518303-1.jpg)
/4xP102134177-7.jpg)
/irP102092675-3.jpg)


/P102092767-1.jpg)
/6sP103455244-1.jpg)
/P102092668-1.jpg)
/39P103663117-2.jpg)