Beli glass tube di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Shatterproof Cover for Fluorescent LightDeskripsi:The tough polycarbonate case and silicone rubber side caps prevent glass fragments from scattering even when dropped from a height of 3m. It can be attached to the fluorescent lamp currently in use as it is. It can be used repeatedly even when the fluorescent lamp has reached the end of its life (replace it every 24000 hours). Suitable for preventing secondary damage in the event of an earthquake or disaster.
- KENIS Glass Tubeatribut:
- Material: Borosilicate Glass
- Length (cm): 60
- KENIS Glass tube (soft glass)Deskripsi:A glass tube of soft glass suitable for processing.atribut:
- Length (cm): 60
- Material: Soft glass
- Quantity: 10
- Thickness (mm): 1
- Non Brand Test Tube Borosilicate Local (Tabung Reaksi)Deskripsi:Bahan borosilicate tanpa printing/tulisan PYREX (polos), kaca tahan panas.Ketebalan lebih tebal dari G20m (soda lime).atribut:
- Material: Borosilicate
- Parker Air & Water Polyurethane Tubing (Selang PU)Deskripsi:Weld spatter-resistant tubing is lightweight and flexible for low- to medium-pressure air and water supply lines where weld spatter protection is required. Flame-resistant jacketing meets UL94 V2 and will not degrade when used in water-based applications. This tubing is used in robotic welding, pneumatic systems, and general automation applications.atribut:
- Application: Air; Water
- Autoclavable: No
- Flexibility: Flexible
- Minimum Operating Temperature (°F): -40
- Reinforcement: Not Reinforced
- Stripe Color: No Stripe
- IWAKI Glass Ware Centrifuge Tube ASTM Oil Amber Graduation Pear Shape With Conical Bottomatribut:
- Volume (ml): 100
- Outside Diameter (mm): 38
- Length (mm): 200
- Parker Chemical-Resistant PTFE Tubing (Selang Kimia)Deskripsi:Standard chemical-resistant PTFE tubing is low friction which provides higher flows and washdown that reduces process-contaminating residue. Low permeation allows use in severe chemical and specialty gas service.atribut:
- UNSPSC: 31231313
- Application: Beverages; Chemicals; Food; Water
- Chemical Compatibility: Acetone; Chlorine; Ether; Iodine; Nitric Acid 35%; Zinc Chloride
- Fitting Compatibility: Compression; Push-to-Connect
- Flexibility: Flexible
- Food and Beverage Compatibility: Beer; Citric Acid; Dairy; Dextrose; Distilled Water; Fructose; Glycerin; Linseed Oil; Milk; Non-Potable Water; Oils and Fats; Orange Juice; Potable Water; Salt Water; Soft Drinks; Vinegar
- For Environment: Washdown
- Material: PTFE
- Maximum Operating Temperature (°F): 500
- Minimum Operating Temperature (°F): -100
- Peristaltic Pump Compatible: No
- Petroleum Product Compatibility: Kerosene; Mineral Oil
- Reinforcement: Not Reinforced
- Stripe Color: No Stripe
- 3M Photo Film Splicing Tape (Lakban)atribut:
- Adhesion Strength (N/mm): 54/100 (metric)
- Adhesive Type: Rubber
- Application Method: Roll
- Backing Carrier Material: Polyester
- Backing Carrier Thickness (mm): 0.04 (metric)
- Backing Material: Polyester
- Back-Side Adhesive Thickness (mm): 0.06 (metric)
- Backing Thickness (mm): 0.03 (metric)
- Elongation at Break (%): 140
- Industries: General Industrial, Print
- Maximum Operating Temperature (°C): 149
- Minimum Operating Temperature (°C): -50
- Number of Adhesive Sides: Single-sided
- Product Color : Black
- Product Form: Roll
- Shelf Life: 18 Month
- Shelf Life in Months (From Date of Manufacture): 18
- Temperature Resistance from Long-Term (°C): -50 (metric)
- Temperature Resistance to Long-Term (°C): 70 (metric)
- Tensile Strength (N/100mm): 753
- Total Tape Thickness (mm): 0.06 (Without Liner)
- GL General Lighting T8 Tube LED (Lampu)Deskripsi:General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- Fitting: G13
- CRI: >/= 80
- Lifetime: 40000
- Sakazume Electric Glass Tube FuseDeskripsi:Φ6.35 x 30 glass tube fuse.atribut:
- Type: Glass tube fuse
- Size (mm): 6.35x30
- RS PRO Fly Killer LightDeskripsi:RS PRO Electric Insect Killer Light UnitThese RS PRO electric fly killer units utilise UVA rays, which are the most effective way to attract flying insects, such as flies, moths, mosquitoes, and other flying insects. Our fly killers or bug zappers use no chemicals, have no smell, no sprays and are pollution free, as the insects are electrocuted by the electrically charged metal grids.Why would you choose these Fly Killer Units?RS PRO fly killer light units can be used free-standing, wall mounted or suspended from the ceiling with the supplied chain. The fly killer and bug zapper should be fitted with shatterproof UVA tubes, but if shatterproof tubes are not required standard UVA tubes can also be fitted. Bug zappers are recommended for areas where food is served, prepared, or eaten. It is recommended that the tubes are changed every year, as the UV content of the lamps reduces over time.RS PRO Electric Insect Killer Light Unit Variants – Available SeparatelySteel insect killer 2 x 15 W - RS stock no: 473-0840atribut:
- Lamp Base: G13
- Lamp Shape: Linear
- Lifetime (hour): 20000
- Peak Wave Length (nm): 365
- Shatterproof: Yes
- Wattage (W): 30
- KENIS Transparent Quartz Tubeatribut:
- Heat Resistance Temperature (°C): 1000
- Length (mm): 600
- Material: Synthetic quartz glass
- Purity (%): Si: 99.99 or more
- ANUMBRA Cawan Petriatribut:
- Material: Sodalime Glass
Daftar Harga glass tube Terbaru October 2026
| AS ONE Shatterproof Cover for Fluorescent Light | Rp349.900 |
| KENIS Glass Tube | Rp369.900 |
| IWAKI Test Tube Glass with Rim (Tabung Reaksi) | Rp919.900 |
| KENIS Glass tube (soft glass) | Rp499.900 |
| Non Brand Test Tube Borosilicate Local (Tabung Reaksi) | Rp9.900 |
| IWAKI Culture Tubing Glass Flat Bottom Without Rim (Tabung Kultur) | Rp32.900 |
| Tokyo Glass Kikai (TGK) Transparent Colorimetric Tube | Rp629.900 |
| Parker Air & Water Polyurethane Tubing (Selang PU) | Rp1.299.900 |
| IWAKI Glass Ware Centrifuge Tube ASTM Oil Amber Graduation Pear Shape With Conical Bottom | Rp1.499.900 |
| Parker Chemical-Resistant PTFE Tubing (Selang Kimia) | Rp1.299.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/P102080030-1.jpg)
/hmP113064634-1.jpg)
/eiP110458522-1.jpg)
/P102079485-1.jpg)
%20Transparent%20Colorimetric%20Tube/i8P109292656-1.jpg)
/nsP109395856-4.jpg)

/fwP109402572-1.jpg)
/rdP105439985-1.jpg)
/pvP102121931-3.jpg)
/P102079867-1.jpg)




/hzP107618647-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)