Beli glass bottles di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MERCK Glass Bottles with Screw Cap
    Mulai

    Rp2.199.900

    MERCK Glass Bottles with Screw Cap
    atribut:
    • Packaging: Fiber Carton
    • Storage class: 10-13 Other liquids and solids
    • Storage: no restrictions.
  2. Parker Chemical-Resistant FEP Tubing
    Mulai

    Rp2.099.900

    Parker Chemical-Resistant FEP Tubing
    Deskripsi:
    General purpose FEP tubing handles fluids in chemical, mechanical, medical, and automotive applications.
    atribut:
    • UNSPSC: 31231313
    • Application: Beverages; Chemicals; Food; Water
    • Autoclavable: Yes
    • Chemical Compatibility: Acetone; Chlorine; Ether; Iodine; Nitric Acid 35%; Zinc Chloride
    • Clarity: Semi-Clear
    • Color: Natural
    • Features: Chemically Inert; Low Coefficient of Friction; Non-Wetting; Self-Extinguishing; Weldable
    • Fitting Compatibility: Compression; Push-to-Connect
    • Flexibility: Flexible
    • Food and Beverage Compatibility: Beer; Citric Acid; Dairy; Dextrose; Distilled Water; Fructose; Glycerin; Linseed Oil; Milk; Non-Potable Water; Oils and Fats; Orange Juice; Potable Water; Salt Water; Soft Drinks; Vinegar
    • Hardness: Shore D 55
    • Material: FEP
    • Maximum Operating Temperature (°F): 400
    • Maximum Vacuum Pressure (in Hg): 28
    • Minimum Operating Temperature (°F): -100
    • Overall Length (ft): 50
    • Peristaltic Pump Compatible: No
    • Petroleum Product Compatibility: Kerosene; Mineral Oil
    • Reinforcement: Not Reinforced
    • Resistance Properties: Chemical Resistant; Corrosion Resistant; Heat Resistant
    • Standards: 21 CFR 177.1550; ASTM D2116; UL 94 V-0 Compliant; USP Class VI
    • Stripe Color: No Stripe
    • Vacuum Rated: Vacuum Rated
  3. AS ONE Glass Beads
    Rating:
    100% of 100
    (2)
    Mulai

    Rp419.900

  4. Purfequ Glass Beads Sandblast
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    Purfequ Glass Beads Sandblast
    Deskripsi:
    • Glass beads adalah bahan jenis baru dengan aplikasi luas dan kinerja khusus. Ini memiliki keunggulan bobot yang ringan, konduktivitas termal yang rendah, kekuatan tinggi dan sifat kimia yang stabil. Permukaan Glass beads memiliki sifat minyak hidrofilik dan hidrofobik setelah perlakuan khusus, yang sangat mudah terdispersi dalam sistem bahan organik.
  5. Parker Pipe & Tubing Connection Tools
    Mulai

    Rp669.900

    Parker Pipe & Tubing Connection Tools
    Deskripsi:
    These tools install or remove Parker Zoomlock push-to-connect fittings.
    atribut:
    • Compatible with Brand: Parker
    • Compatible with Series: ZoomLock
    • UNSPSC: 31160000
  6. SYNFLEX Air Brake Nylon Tubing & Coiled Assemblie
    Mulai

    Rp3.799.900

    SYNFLEX Air Brake Nylon Tubing & Coiled Assemblie
    Deskripsi:
    Nylon air brake tubing provides kink resistance for less down time due to failure. Nylon also provides UV stability for extended tubing life and abrasion resistance for added protection.
    atribut:
    • UNSPSC: 26112101
    • Application: Truck & Trailer Air Brake
    • Includes Fittings: No
    • Maximum Operating Temperature (°F): 200
    • Product Type: Air Brake Tubing
    • Resistance Properties: UV Resistant
  7. AS ONE Bottle Wide Mouth Polycarbonate (Botol Lab)
    Mulai

    Rp57.900

    AS ONE Bottle Wide Mouth Polycarbonate (Botol Lab)
    Deskripsi:
    A sample bottle whose contents are easy to see and can be autoclaved (body only).
  8. ISOLAB Glass Beads
    Mulai

    Rp559.900

    ISOLAB Glass Beads
    Deskripsi:
    ISOLAB GLASS BEADS (PACK 1 KG) Diproduksi dari kaca borosilikat.
  9. SANSYO Glass Beads
    Mulai

    Rp389.900

  10. Puffin Paint Cat Marka Jalan Thermoplastic
    Mulai

    Rp449.900

    Puffin Paint Cat Marka Jalan Thermoplastic
    Deskripsi:
    Cat marka jalan untuk pengecatan di jalan tol / jalan nasional, provinsi, jalan area parkir, pabrik, mall, apartemen, hotel, dll.Cara aplikasi cat ini dengan dipanaskan hingga 200’ sebelum diaplikasikan dengan menggunakan mesin pengecat khusus.
    atribut:
    • Size (kg): 25
    • Basic Material: Thermoplas
    • Final Result: Matt
  11. DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Mulai

    Rp77.900

    DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Deskripsi:
    1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
  12. DURAN Bottle Wide Mouth with Screw Cap (Botol Lab)
    Mulai

    Rp1.399.900

    DURAN Bottle Wide Mouth with Screw Cap (Botol Lab)
    atribut:
    • Specification: With blue cap(for GLS-80)
    • Material: DURAN (R) (borosilicate glass -1)
  13. Non Brand Botol Essential Oil
    Mulai

    Rp23.900

    Non Brand Botol Essential Oil
    Deskripsi:
    Glass Bottle / Botol Kaca 20 mL merupakan botol kaca amber ukuran 20 mL dengan dengan tutup segel.Botol kaca ukuran 20mL, quality standard USA/internationalHarga termasuk:- Botol kaca amber ukuran 20mL- Tutup segel / Tutup filler warna putih- Plug natural
  14. Parker General Purpose Nylon Tubing
    Mulai

    Rp409.900

    Parker General Purpose Nylon Tubing
    Deskripsi:
    High-strength nylon tubing features increased tensile strength and coupling retention in high pressure and vibration environments. This tubing also resists elevated ambient temperatures while handling pneumatics and oils, lubrication systems, and process lines for chemicals.
    atribut:
    • Autoclavable: No
    • Fitting Compatibility: Compression; Push-to-Connect
    • Material: Nylon
    • Maximum Operating Temperature (°F): 200
    • Petroleum Product Compatibility: Lubricants
    • Reinforcement: Not Reinforced
    • Resistance Properties: Abrasion Resistant; Chemical Resistant
    • Stripe Color: No Stripe
  15. MERCK Glass Beads
    Mulai

    Rp2.099.900

    MERCK Glass Beads
    atribut:
    • Packaging: Plastic Bottles
    • Quantity/Pack (g): 500
    • HS Code: 7017 90 00
    • Quality Level: MQ100
    • Storage class: 10-13 Other liquids and solids
    • Storage: Storage temperature: no restrictions.
  16. AS ONE PE Disposable All-Layer Powder Sampler Non-Sterile Type 3 Pockets SS-SLH Series
    Mulai

    Rp1.199.900

    AS ONE PE Disposable All-Layer Powder Sampler Non-Sterile Type 3 Pockets SS-SLH Series
    Deskripsi:
    This disposable sampler opens and closes the sampling port by rotating the handle, and collects the entire sampling zone from drums, barrels, etc. without exposing powders or granules to the outside air. , As with the All-Layer Powder Sampler, there is no partition inside the rod. , The sampling port size is W6 x D1cm. , Made of FDA-approved all-polyethylene (HDPE), no adhesives are used. , Compliant with ATEX (European Explosion-Proof Directive). , Manufactured and individually packaged in a clean room (class 100,000), making it hygienic. , No returns are accepted. , There may be slight differences in size and capacity. , Please refer to the image for the sampling method.
  17. DURAN Bottle Youtility GL 45 Complete (Botol Lab)
    Mulai

    Rp119.900

    DURAN Bottle Youtility GL 45 Complete (Botol Lab)
    Deskripsi:
    YOUtility Bottle The New Duran Laboratory System Borosilicate Glass , with Screw Cap , Pouring ring , bottle tag
    atribut:
    • Cap GL: 45
Daftar Harga glass bottles Terbaru January 2026
MERCK Glass Bottles with Screw CapRp2.199.900
Parker Chemical-Resistant FEP TubingRp2.099.900
AS ONE Glass BeadsRp419.900
Eppendorf Research Plus G Mechanical PipetteRp11.999.900
Purfequ Glass Beads SandblastRp379.900
Parker Pipe & Tubing Connection ToolsRp669.900
SYNFLEX Air Brake Nylon Tubing & Coiled AssemblieRp3.799.900
AS ONE Bottle Wide Mouth Polycarbonate (Botol Lab)Rp57.900
ISOLAB Glass BeadsRp559.900
SANSYO Glass BeadsRp389.900

Data diperbarui pada 28/01/2026 (Harga belum termasuk PPN)