Beli gerinda 4 inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Gerinda Tangan Kecilatribut:
- K3L License: Yes
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- DEWALT Gerinda Tangan Kecilatribut:
- Spindle Lock: Yes
- BOSCH Gerinda TanganDeskripsi:Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
- GRIP ON TOOLS Hook Spanner Wrench Azotisingatribut:
- Size (mm): 45-50
- DEWALT Cordless Impact Wrench XR Compact KitDeskripsi:The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.atribut:
- Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
- Anvil Type: Detent Pin
- Punch Speed (ipm): 0 - 3600
- Battery: XR Li-Ion
- Anvil Size (mm): 12.7
- Battery Capacity (AH): 4.0
- Battery Voltage (V): 18/20
- Maximum Torque (N m): 406
- No Load Speed (rpm): 0 - 2500
- Type: Battery Impact Lock
- Vendor Type: DCF922M2-B1
- Enerpac Hydraulic Hand Pump, 2 Speed , 700 Bar/10.000 PsiDeskripsi:Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protectionatribut:
- Maximum Operating Pressure (bar): 700
- Pressure Rating 2nd Stage (bar): 700
- Cylinder Compatability: Single-acting
- Piston Stroke (mm): 25.4
- Power Source: Manual
- Pump Type : Two Speed
- Valve Operation: Manual
- Enerpac Hydraulic Hand Pump, 2 Speed with 4 way, 700 Bar/10.000 PsiDeskripsi:Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protectionatribut:
- Maximum Operating Pressure (bar): 700
- Pressure Rating 2nd Stage (bar): 700
- Power Source: Manual
- Pump Type : Two Speed
- Valve Operation: Manual
- CHKAWAI DehumidifierDeskripsi:- Ultra-thin plastic design, attractive, decent and portable, - Upward air outlet, adjustable air direction, - Intelligent micro-computer control, with LCD display, - Automatical defrosting when ambient temp. is below 18°C, - Working temp. range: 5-38°C, - Stop working when tank is full, - With two drying functions, - With casters to move freely.atribut:
- Voltage (V): 220
- Series: Residential
- Certificate: CCC, CE
- Dehumidifying Capacity: 22 L/day / 46 Pints/day (30℃,80%RH)
- Manuverability: 4 casters
- Applied Area (2.6-3m height): 20-40 sq.m.
- Control Type: LCD, Computer, programmable
- Cryogen: R22/R134a
- Cycle Frequency (Hz): 50
- Input Power (W): 500
- Sensor: Humidity sensor
- Wipro Air Die Grinderatribut:
- Collet Size (inch): 1/4; 1/8
- Air Outlet: Rear Exhaust
- Dimensions (mm): 180x45x60
- Air consumption (CFM): 4 (90psi)
- Air inlet (inch): 1/4
- No Load Speed (rpm): 22000
- KRISBOW DehumidifierDeskripsi:Krisbow menghadirkan dehumidifier fix wheel sebagai solusi untuk meningkatkan kualitas udara di dalam ruangan. Dirancang dengan rotary compressor yang menggunakan desain berputar untuk menghilangkan kelembapan dari udara secara efisien. Memiliki display LED dengan pengoperasian mudah menggunakan push button. Perawatan dehumidifier ini pun mudah dilakukan karena filter udara dapat dicuci serta pompa air bisa dilepas. Selain itu, dilengkapi handle ergonomis dan roda sehingga mudah dipindahkan. Cocok untuk memenuhi kebutuhan di ruangan dengan cakupan area 85 hingga 170 m².atribut:
- Power Supply: 220-240V/50 Hz
- Coverage Area (m²): 85-170
- Operating Temperature (°C): 5-35
- Packing Dimensions (mm): 610x490x1100
Daftar Harga gerinda 4 inch Terbaru March 2026
| BOSCH Gerinda Tangan Kecil | Rp1.099.900 |
| Makita Gerinda Tangan | Rp869.900 |
| RYU Gerinda Tangan | Rp349.900 |
| Wipro Alat Pembengkok Pipa Hydraulic | Rp3.399.900 |
| DEWALT Gerinda Tangan Kecil | Rp809.900 |
| BOSCH Gerinda Tangan | Rp519.900 |
| HASSTON PROHEX Kikir Plat Kasar | Rp24.900 |
| WISON Alat Pembengkok Pipa Hidrolik | Rp6.199.900 |
| GRIP ON TOOLS Hook Spanner Wrench Azotising | Rp54.900 |
| DEWALT Cordless Impact Wrench XR Compact Kit | Rp4.599.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)


































































































































































/omP103710886-1.jpg)