Beli gergaji sandflex di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BAHCO Mata Gergaji Besi (Hacksaw Blade)
    54%
    Mulai

    Rp2.799.900

    BAHCO Mata Gergaji Besi (Hacksaw Blade)
    Deskripsi:
    -By attaching a rake angle of 6 degrees, the bites are sharp and can cut smoothly.-Long lasting by using high-grade high-speed steel containing cobalt which is excellent in durability.-For iron working, pipes such as stainless steel pipes/for cutting electrical pipe construction.
    atribut:
    • Nominal Dimension: 250mm
    • Total Length: 263mm
    • Purpose of Use: For iron working, pipes such as stainless steel pipes/for cutting electrical pipe construction.
  2. SANDFLEX Mata Gergaji Besi (Hacksaw Blade)
    Mulai

    Rp20.900

    SANDFLEX Mata Gergaji Besi (Hacksaw Blade)
    Deskripsi:
    - Bi-metal blade with precision teeth for all kinds of metal sawing- The Sandflex® blade combines extreme cutting performance and wear resistance- High degree of flexibility and is vastly superior to all hard, high-speed blades or conventional, flexible blades
    atribut:
    • Size (inch): 12
  3. BAHCO Mata Gergaji Besi Sandflex (Hacksaw Blade)
    Mulai

    Rp50.900

    BAHCO Mata Gergaji Besi Sandflex (Hacksaw Blade)
    Deskripsi:
    The hard tooth tips made of high alloy high speed steel and the sticky saw blade of spring steel are completely joined by high vacuum electron beam welding. It can cut all materials including stainless steel and alloy steel at high speed. Ideal for plumbing, electrical work, repair work, assembly work, and work on the workbench.
    atribut:
    • Material: High speed bimetal
    • Overall Length (mm): 250
  4. TEKIRO Mata Gergaji Besi (Hacksaw Blade)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp16.900

    TEKIRO Mata Gergaji Besi (Hacksaw Blade)
    Deskripsi:
    Mata Gergaji Besi gergaji besi dengan mata pisau yang tajam dan langsung bisa dipergunakan. Dengan material bimetal yang lembut dan keras pada bagian mata pisaunya.Fungsi : Untuk memotong Besi dan PVCMaterial : Bimetal
  5. RUCIKA Pipa PVC Standar (PVC Pipe)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

    RUCIKA Pipa PVC Standar (PVC Pipe)
    Deskripsi:
    RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.
    atribut:
    • Length Pipe (m): 4
    • Applications For: Clean & Wastewater
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • SNI License: Yes
    • SNI Number: 85/S/RE/II.2/2014_
  6. BAHCO Holesaw Bi-Metal (Gergaji Lubang)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp229.900

    BAHCO Holesaw Bi-Metal (Gergaji Lubang)
    Deskripsi:
    Made of cobalt-filled matrix high-speed, ideal for cutting iron, stainless steel, siding, wood etc. 6 ° rake angle, 4/6 mountain, large inside clam value, with chip evacuation hole. It is a flat cap that is strong against load.
  7. TEKIRO Adjustable Wrench EU Type (Kunci Inggris)
    Rating:
    98% of 100
    (9)
    Mulai

    Rp57.900

    TEKIRO Adjustable Wrench EU Type (Kunci Inggris)
    Deskripsi:
    Tekiro Kunci Inggris merupakan kunci inggris berbahan chrome vanadium yang anti karat, kuat, tidak mudah patah, serta tahan lama. Kunci ini cocok untuk membuka mur atau baut, sehingga ideal untuk melengkapi alat perkakas di rumah Anda.
  8. BAHCO Pruning Shears One Hand Ergo (Gunting Ranting / Dahan)
    Mulai

    Rp769.900

    BAHCO Pruning Shears One Hand Ergo (Gunting Ranting / Dahan)
    Deskripsi:
    -Standard ergonomic design pruners.-Help to prevent injury and tendon sheath inflammation.-Blades are not sticking out horizontally to the handles, and this design reduces fatigue. -For gardening work.
    atribut:
    • Material: Steel Tools
    • Purpose of Use: For gardening work.
  9. LENOX Mata Gergaji Besi Bi-Metal (Hacksaw Blade)
    Mulai

    Rp659.900

    LENOX Mata Gergaji Besi Bi-Metal (Hacksaw Blade)
    atribut:
    • Material: Bimetal
    • Thickness (mm): 0.64
  10. HiKOKI Blower
    Mulai

    Rp1.699.900

    HiKOKI Blower
    atribut:
    • Overall Length (mm): 447
    • Input Power (W): 550
  11. VICTORY Alat Segel Drum
    Mulai

    Rp2.599.900

    VICTORY Alat Segel Drum
    Deskripsi:
    -Alat Segel Drum Manual Besar-Untuk segel ukuran Besar 70mm
  12. RUCIKA Sambungan Pipa PVC Flange AW
    Mulai

    Rp60.900

    RUCIKA Sambungan Pipa PVC Flange AW
    atribut:
    • Application For: Clean and Pressure Water
  13. Daesung Alumina Nozzle for WP 12 (Nosel Keramik)
    Mulai

    Rp32.900

Daftar Harga gergaji sandflex Terbaru October 2026
BAHCO Mata Gergaji Besi Sandflex (#3809) (Power Hacksaw Blade)Rp5.599.900
BAHCO Mata Gergaji Besi (Hacksaw Blade)Rp2.799.900
SANDFLEX Mata Gergaji Besi (Hacksaw Blade)Rp20.900
BAHCO Mata Gergaji Besi Sandflex (Hacksaw Blade)Rp50.900
TEKIRO Mata Gergaji Besi (Hacksaw Blade)Rp16.900
RUCIKA Pipa PVC Standar (PVC Pipe)Rp52.900
BAHCO Holesaw Bi-Metal (Gergaji Lubang)Rp229.900
TEKIRO Adjustable Wrench EU Type (Kunci Inggris)Rp57.900
BAHCO Pruning Shears One Hand Ergo (Gunting Ranting / Dahan)Rp769.900
LENOX Mata Gergaji Besi Bi-Metal (Hacksaw Blade)Rp659.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)