Beli genset 10 kva 1 phase di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Freshgen AC Generator 1 PhaseDeskripsi:The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.atribut:
- Phase: 1
- KRISBOW Genset 1Ph Silent Cumminsatribut:
- Output (Phase/Volt): 1/220
- Frequency (Hz): 50
- Power Factor (PF): 0.8
- Rotation Speed (rpm): 1500
- Digital Panel and Modul: COMAP AMF20/25
- Coolant Capacity (L): 21
- Cycle (Stroke): 4
- Cylinder Arrangement: Vertical In-Line
- Fuel Consumption of Prime (L/hour): 10
- Fuel Consumption of Stand by (L/hour): 11.1
- Fuel Tank Capacity (L): 50
- Fuel Type: Diesel
- Number of Cylinder: 4
- MATSUMOTO PLATINUM Generator Diesel Silent Type (Genset Diesel)Deskripsi:ES : Single PhaseATS Plug, 30 AHatribut:
- Standard: ISO9001:2015
- Freshgen AC Generator 3 PhaseDeskripsi:STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.atribut:
- Phase: 3
- Denyo Generator Diesel Kubota Engine (Genset Diesel)atribut:
- Frequency (Hz): 50/60
- Type: Silent
- PERKINS Generator Diesel Set Silent Type (Genset Diesel)Deskripsi:Monotaro.id menyediakan produk generator tipe silent dengan merk Perkins, cocok dipakai untuk industri manufaktur dan konstruksi maupun lainnya, tersedia dengan harga kompetitif di website kami.atribut:
- Speed (rpm): 1500
- Denyo Generator Diesel Isuzu Engine (Genset Diesel)atribut:
- Type: Silent
- Phase: 3
- Fuel Tank Capacity (L): 125
- Dimension (L x W x H) (mm): 2200x880x1250
- Engine Type: Isuzu BB-4BG1T
- Rated Output (kVA): 50
- Frequency (Hz): 50/60
- Type of Fuel: Diesel
- Tyrone Elektro Motor 1 Fasa (Dinamo Motor)atribut:
- Voltage (V/Hz): 230/50
- Number of Phase: 1 Phase
- Honda Power Product Generator Gasoline (Genset Bensin)atribut:
- Frequency (Hz): 50
- Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 4P
- YANMAR Diesel Engine (Mesin Penggerak Diesel)Deskripsi:Kehandalan : - Sistem pembakaran Injeksi langsung : Sistem injeksi langsung kedalam ruang bakar dan didukung dengan desain mahkota piston berbentuk toroidal menghasilkan tenaga ekstra yang spontan dan hemat solar - Volume Silinder besar : Volume silinder yang besar menghasilkan tenaga yang besar namun tetap ekonomis - Getaran dan suara lebih halus : Penggunaan peredam getar ganda yang efektif dan sistem gigi miring , menghasilkan mesin dengan getaran yang lembut dan suara yang halus - Suku Cadang asliatribut:
- Type: Water-cooled horizontal 4 stroke diesel motor
- Combustion System: Direct Injection
- Fuel Pumps: Bosch Type
- Injector Pressure (kg/cm²): 200
- Number of Cylinder: 1
- Type of Lubricating Oil: SAE class 40 CC or CD
- FIRMAN Generator Inverter Gasoline Petrol (Genset Inverter)atribut:
- Fuel Type: Bensin
- Phase: 1
- Phase (v): 220
- MultiPro Genset Bensinatribut:
- Frequency (Hz): 50
- Aero Motor Listrik 1 Fasa Foot Mounted(B3) 1500rpm(4Pole (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> Aluminium Body Frame
Daftar Harga genset 10 kva 1 phase Terbaru April 2026
| Freshgen AC Generator 1 Phase | Rp8.599.900 |
| KRISBOW Generator Diesel (Genset Diesel) | Rp21.999.900 |
| KRISBOW Genset 1Ph Silent Cummins | Rp239.999.900 |
| MATSUMOTO PLATINUM Generator Diesel Silent Type (Genset Diesel) | Rp14.999.900 |
| Freshgen AC Generator 3 Phase | Rp13.999.900 |
| Denyo Generator Diesel Kubota Engine (Genset Diesel) | Rp219.999.900 |
| PERKINS Generator Diesel Set Silent Type (Genset Diesel) | Rp169.999.900 |
| Denyo Generator Diesel Isuzu Engine (Genset Diesel) | Rp519.999.900 |
| Hyundai Generator Diesel Silent Type (Genset Diesel) | Rp23.999.900 |
| Tyrone Elektro Motor 1 Fasa (Dinamo Motor) | Rp1.499.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)




















































































































































/5hP104570197-11.jpg)

/ieP110154662-1.jpg)

/P102122556-1.jpg)
/c6P105160438-1.jpg)
/P102122563-1.jpg)
/P102093474-1.jpg)
/P102046845-1.jpg)
/6xP104570249-9.jpg)
/P102540280-1.jpg)
/p0P103759900-1.jpg)
/coP105160456-1.jpg)
/ftP104661569-2.jpg)
/3kP102174128-2.jpg)
/f3P103839543-1.jpg)
/b4P113395400-1.jpg)

%201500rpm(4Pole%20(Dinamo%20Motor)/4qP102120170-2.jpg)