Beli genius universal socket di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GENIUS Set Mata Kunci Sok Universal SAE
    Mulai

    Rp659.900

    GENIUS Set Mata Kunci Sok Universal SAE
    Deskripsi:
    1/4inch Dr. 12 pt. SAE Universal Hand Socket 263708 1/4inch Universal Hand Socket 33mmL 263710 5/16inch Universal Hand Socket 34mmL 263712 3/8inch Universal Hand Socket 35mmL 263714 7/16inch Universal Hand Socket 36mmL 263716 1/2inch Universal Hand Socket 37mmL 263718 9/16inch Universal Hand Socket 37mmL Socket Holder
    atribut:
    • Material: Chrome Vanadium Steel
    • Product Type: Hand Tools
    • Drive Size (inch): 1/4
  2. GENIUS Set Mata Kunci Sok Universal Metric
    Mulai

    Rp939.900

    GENIUS Set Mata Kunci Sok Universal Metric
    Deskripsi:
    1/4inch Dr. 12 pt. Metric Universal Hand Socket253506 6mm Universal Hand Socket 33mmL253507 7mm Universal Hand Socket 33mmL253508 8mm Universal Hand Socket 34mmL253509 9mm Universal Hand Socket 34mmL253510 10mm Universal Hand Socket 35mmL253511 11mm Universal Hand Socket 36mmL253512 12mm Universal Hand Socket 37mmL253513 13mm Universal Hand Socket 37mmL253514 14mm Universal Hand Socket 37mmL
    atribut:
    • Material: Chrome Vanadium Steel
    • Drive Size: 1/4inch
    • Product Type: Hand Tools
  3. JTC Deluxe Crows-Foot Wrench Set
    Mulai

    Rp699.900

    JTC Deluxe Crows-Foot Wrench Set
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Size (mm): Insertion angle 9.5mm / 10 ・ 11 ・ 12 ・ 13 ・ 14 ・ 15 ・ 16 ・ 17 ・ 18 ・ 19
    • Square Drive (mm): 9.5
  4. monotaro Long Nose Pliers (Tang Jepit Lancip)
    Rating:
    60% of 100
    (2)
    Mulai

    Rp139.900

    monotaro Long Nose Pliers (Tang Jepit Lancip)
    Deskripsi:
    Work on a narrow and deep place where the tool did not enter is convenient. To automobile and machine maintenance. o work in a narrow and deep place that you can not reach
    atribut:
    • Grip: Non slip clip (red)
    • Hardness: HRC45
    • Material: S55C
  5. GENIUS Combination Wrench Metric Matt Finish Set (Kunci Ring Pas)
    Mulai

    Rp999.900

    GENIUS Combination Wrench Metric Matt Finish Set (Kunci Ring Pas)
    Deskripsi:
    Genius Tools Pliers and Clamps are heat treated and coated to ensure you receive superior use and durability throughout your ownership of our tool. Conforming to the highest standards of production, Genius Tools is proud to offer a wide range of plier and clamp styles to meet all of your needs.
    atribut:
    • Material: Chrome Vanadium Steel
  6. monotaro Brake Caliper Tool Set
    Mulai

    Rp609.900

    monotaro Brake Caliper Tool Set
    Deskripsi:
    It is a useful tool set for a caliper that also serves as a side brake, a European car that is difficult to return with a normal tool, etc. If various attachments are used, it corresponds also to ordinary single-push type piston calipers. Adapter is hard to remove by attaching a magnet to the tip part. It also comes with a 9.mm (3/8 inch) adapter so you can use it with ratchet etc.
  7. TEKIRO Sambungan Universal Sok
    Mulai

    Rp41.900

    TEKIRO Sambungan Universal Sok
    Deskripsi:
    Tekiro Universal Joint Suatu Alat bantu untuk menggunakan mata sockFungsi : Untuk membuka baut / mur, sesuai dengan kebutuhanMaterial : Chrome Vanadium
  8. monotaro Universal Socket (Soket Universal)
    Mulai

    Rp129.900

    monotaro Universal Socket (Soket Universal)
    Deskripsi:
    You can easily tighten or loosen various bolts, nuts, hooks etc
    atribut:
    • Overall Length (mm): 65
    • Operating Range (mm): 6-21
    • Material: Chrome vanadium steel
    • Outer Diameter d (mm): 28
    • Package Weight (g): 232
    • Plug-In Angle (mm [inch]): 9.5[3/8]
  9. Gestar 1/2inch Dr. Deep Socket 6Pt (SAE)
    Mulai

    Rp33.900

  10. monotaro Tool Chest (9 Drawer Types)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    monotaro Tool Chest (9 Drawer Types)
    atribut:
    • Load Capacity (kg): [Top Tray] 10, [1/2 step drawer] 3, [3/4 stage extraction] 6, [5-stage extraction] 8
    • Dimensions (Width W x Depth D x Height H) (mm): 600x260x383.5
    • Dimensions (mm): [Top Tray] 598 x 258 x 52.2, [1/2 step drawer] 151.5 x 225 x 35, [3/4 stage extraction] 510 x 225 x 32, [5-stage extraction] 510 x 225 x 75
    • Accessories: Key (2), the handle (2), handle bracket (2), bis (8), stopper (2)
    • Material: steel
  11. TEKIRO Tahanan Kopling Universal
    Mulai

    Rp239.900

    TEKIRO Tahanan Kopling Universal
    Deskripsi:
    TEKIRO Universal Holder. Merupakan alat penahan kopling saat membuka dan memasangnya.Fungsi : Untuk menahan kopling saat membuka dan memasang koplingMaterial : Heat Treated Carbon Steel
    atribut:
    • Material: Heat Treated Carbon Steel
    • Size (cm): 33 x 22
    • Dimension 1 (mm): 330
    • Dimension 2 (mm): 123
    • Dimension 3 (mm): 64
    • Dimension 4 (mm): 19
  12. monotaro Caliper Groove Cleaner
    Mulai

    Rp119.900

    monotaro Caliper Groove Cleaner
    Deskripsi:
    You can easily scrape off rust and stuck dirt in the grooves of the piston seal of the caliper which was impossible with ordinary tools. There are also four types of blades, so you can choose properly according to the shape of the groove. For removal of rust and dirt of piston seal
    atribut:
    • Thickness (mm): 3
    • Overall Length (mm): 200
    • Material: K5 steel (cast nickel alloy)
    • Width (mm): 27
  13. PROTO 3/8inch Drive Universal Joint Socket 12 Point
    Mulai

    Rp969.900

    PROTO 3/8inch Drive Universal Joint Socket 12 Point
    atribut:
    • Size (mm): 18
    • Nut End Outside Diameter (inch): 63/64
    • Drive end Outside Diameter (inch): 23/32
    • Nut Depth (inch): 7/16
    • Bolt Clearance Depth (inch): 33/64
    • Overall Length (inch): 1-57/64
    • Drive Size (inch): 3/8
    • Finish: Full Polish
    • Length Type: Standard
    • Point Size: 12
    • Specification ASME: ASME B107.110-2012
    • Unit of Measure: Metric
    • Weight (lbs): 0.16
  14. JTC Air Chucks
    Mulai

    Rp83.900

    JTC Air Chucks
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  15. UVEX Dielectric Helmet Earmuffs
    Mulai

    Rp439.900

    UVEX Dielectric Helmet Earmuffs
    Deskripsi:
    uvex K20H dielectric helmet earmuffs for 30 mm Euroslot helmet connectionuvex K20H are dielectric earmuffs that can be directly attached to helmets with a 30 mm Euroslot. When used in combination with the uvex pheos E helmet, the new plastic arm ensures safety during electrical work. The length of the soft arm can be adjusted to ensure perfect positioning. The earmuffs can be quickly and easily moved into the operating, standby and resting positions with a rotate and swivel motion. The memory foam sealing pads create an excellent seal and fit around the head. If using the earmuffs in applications with high hygiene requirements, we recommend using the hygiene kit, article no. 259997. Regularly changing the sealing pads provides a secure seal and extends the service life of the earmuffs.
    atribut:
    • Product Type: Earmuffs
    • Version: Helmet Earmuffs
    • Insulation Value (SNR) (dB): 30
    • Color: Yellow, Black
    • Size (g): 400
Daftar Harga genius universal socket Terbaru March 2026
JTC Universal Socket SetRp1.099.900
GENIUS Set Mata Kunci Sok Universal SAERp659.900
GENIUS Set Mata Kunci Sok Universal MetricRp939.900
JTC Deluxe Crows-Foot Wrench SetRp699.900
monotaro Long Nose Pliers (Tang Jepit Lancip)Rp139.900
GENIUS Combination Wrench Metric Matt Finish Set (Kunci Ring Pas)Rp999.900
JTC Screwdriver Socket BitRp21.900
Gestar 3/4inch Dr. Regular Impact Socket (SAE)Rp129.900
JTC Impact Universal JointRp129.900
monotaro Brake Caliper Tool SetRp609.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)