Beli gedore tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GEDORE Power Combination Pliers
    Mulai

    Rp669.900

    GEDORE Power Combination Pliers
    atribut:
    • Cutting Ability (mm) Piano Wire: φ1.6
    • Cutting Ability (Piano Wire) (mm): 1.6
    • Fall Prevention String Mounting Hole: None
    • Handle: Multi-component
    • Material: Specially treated tool Steel , Grip: Multi-component
  2. GEDORE Combination Spanner
    Rating:
    100% of 100
    (2)
    Mulai

    Rp209.900

    GEDORE Combination Spanner
    Deskripsi:
    -The surface with satin finish makes it difficult to slip.-The spanner part has the specification that can withstand high loading due to the reinforcing shaft.-The offset angle of the box end part is 10°, and it firmly grips a nut/bolt that is recessed to
  3. GEDORE Hook Spanner
    Mulai

    Rp419.900

    GEDORE Hook Spanner
    atribut:
    • Finish Material: Chrome Vanadium Steel (Cr-V), Treated with manganese phosphate
  4. GEDORE Double Open-end Spanner
    Mulai

    Rp119.900

    GEDORE Double Open-end Spanner
    Deskripsi:
    -The surface is satin finish, easy to fit in and hard to slip specifications.-The handle shaft is a slim type.
  5. GEDORE Swivel Long Reversible Ratchet
    Mulai

    Rp3.399.900

    GEDORE Swivel Long Reversible Ratchet
    atribut:
    • Input Drive (mm): Convex 12.7
    • Total Length (mm): 600
    • Number of Teeth (sheet): 48
  6. SUPER TOOL Adjustable Angle Wrench
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    SUPER TOOL Adjustable Angle Wrench
    Deskripsi:
    - Loading Capacity far exceeds JIS H Class.
  7. GEDORE Pipe Wrench
    Mulai

    Rp759.900

    GEDORE Pipe Wrench
    Deskripsi:
    Straight pipe wrenches have a traditional design with a wrench head opening that is parallel to the handle. They are used to turn threaded pipe and pipe fittings for installation or removal.
    atribut:
    • UNSPSC: 27111708
    • Adjustable: Manual
    • Adjustment Type: Groove
    • Corrosion Resistant: No
    • Finish: Chrome
    • Insulated: No
    • Jaw Material: Alloy Steel
    • Jaw Texture: Serrated
    • Non-Magnetic: No
    • Non-Sparking: No
    • Tether Style: Tether Capable
  8. Panduit Grommet Edging
    Mulai

    Rp829.900

    Panduit Grommet Edging
    atribut:
    • Length (m): 30.48
  9. GEDORE Ring Wrench (Kunci Ring Pas)
    Mulai

    Rp1.099.900

    GEDORE Ring Wrench (Kunci Ring Pas)
    Deskripsi:
    With same size each end, ring offset at 15°, with UD profile. Shaft made in girder pattern. GEDORE vanadium steel 31CrV3, chrome-plated. Overloading indicated by deformation. Secure grip thanks to hollow shaft-very ergonomic and handy. Glare-free look due to matt chrome. Designed for universal use. Top-grade industrial quality for the hardest of continuous use. Ring: 15° offset from shaft, with UD profile for gentle transmission of force.
    atribut:
    • Size (mm): 30
    • Total Length (mm): 480
    • Material: Chrome Matte
    • Width of Head (mm): 44.5, 63
    • Head Height (mm): 21.2, 14
    • Ring Angle (°): 15
    • Width Across Flats (mm): 30.0
  10. BluePoint Drive Socket & Wrench
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.399.900

    BluePoint Drive Socket & Wrench
    Deskripsi:
    Contents:3/8inch Drive:- Standard Sockets 6-Point : 8pcs Fractional (5/16inch to 3/4inch), 14pcs Metric (6 to 19 mm)- Double Open End Wrenches : 4pcs Fractional (5/16inch-3/8inch, 7/16inch-1/2inch, 9/16inch-5/8inch, 11/16inch-3/4inch), 5pcs Metric (10-11mm, 12-13mm, 14-15mm, 16-17mm, 18-19mm)- Extension Bars : 2pcs (3inch, 6inch)- Ratchet : 1pc- Universal Joint : 1pc- Adaptors : 2pcs (1/4inch F x 3/8inch M, 3/8inch F x 1/4inch M)
  11. HAZET Screwdriver
    Mulai

    Rp439.900

    HAZET Screwdriver
    atribut:
    • Finish Material: Chrome Vanadium Steel (Cr-V)
  12. Kennedy Adjustable Wrenches
    Rating:
    100% of 100
    (1)
    Mulai

    Rp459.900

  13. GEDORE Punch Set
    Mulai

    Rp329.900

    GEDORE Punch Set
    Deskripsi:
    Cannot be used to create drilling in metals. Dimensional errors may appear to some extent depending on material and thickness of item to be pulled out.
  14. ELORA Adjustable Wrench
    Rating:
    100% of 100
    (1)
    Mulai

    Rp929.900

    ELORA Adjustable Wrench
    Deskripsi:
    - with precise and well readable preset-scale in mm graduation- right-handed roll- jaw set at 22,5°- head fine grounded, chrome plated
  15. ELORA Combination Wrench Set
    Mulai

    Rp6.699.900

    ELORA Combination Wrench Set
    Deskripsi:
    Set Contents:1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 19/32, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1.1/16, 1.1/4 Inch
  16. HAZET Set Kunci Sok
    Mulai

    Rp9.999.900

  17. ELORA VDE
    Mulai

    Rp13.999.900

    ELORA VDE
    atribut:
    • Set Content: VDE Voltage Tester 566-150 VDE Snipe Nose Plier with handle insulation 930-205 VDE Universal Side Cutter with handle insulation 950-160 VDE Combination Plier with handle insulation 960-185 VDE Wire stripper with handle insulation 970-160 VDE Screwdriver,
Daftar Harga gedore tools Terbaru January 2026
GEDORE Hex Key T Handle (Kunci L)Rp179.900
GEDORE Combination Ratchet Spanner SetRp8.599.900
GEDORE Power Combination PliersRp669.900
GEDORE Combination SpannerRp209.900
GEDORE Hook SpannerRp419.900
GEDORE Preset Torque WrenchRp5.699.900
GEDORE Double Open-end SpannerRp119.900
GEDORE Swivel Long Reversible RatchetRp3.399.900
SUPER TOOL Adjustable Angle WrenchRp189.900
GEDORE Pipe WrenchRp759.900

Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)