Beli gear rantai di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ASPIRA Gear Motor
    Mulai

    Rp119.900

    ASPIRA Gear Motor
    Deskripsi:
    Produk Gear Set ASPIRA lebih kuat karena Gear belakang menggunakan baja karbon (SC45), Tahan Lama karena Gear depan memiliki kekerasan terbaik (HRC60) tidak cepat aus dapat menahan getaran dari putaran mesin, Tangguh karena rantai berkualitas tinggi (HRA80) kuat dan tahan disegala kondisi.
  2. KHK Steel Hublss Spur Gear (Gir Spur)
    Mulai

    Rp1.699.900

    KHK Steel Hublss Spur Gear (Gir Spur)
    Deskripsi:
    -Flat-shaped spur gear of which weight has been reduced by cutting the boss part of SS spur gear.
    atribut:
    • Hole Diameter: 0
    • Shape: S5
    • Module: 1.5
    • Number of Teeth: 100
    • Reference diameter: Φ150.0mm
    • Tooth width: 15mm
  3. KHK Ground Spur Gear
    Mulai

    Rp659.900

    KHK Ground Spur Gear
    Deskripsi:
    -Product with quenched tooth surface, but additional processing can be performed.
    atribut:
    • Shape: S1
  4. KHK Gir Spur Ssa
    Mulai

    Rp139.900

    KHK Gir Spur Ssa
    atribut:
    • Gear Cutting Reference Plane: hole
    • Accuracy class: JIS N8 class (JIS B 1702-1: 1998
      Former JIS class 4 (JIS B 1702: 1976)
    • Material: S45C
    • Module: 1
    • Shape: S5
    • Surface Treatment: Black dye
    • Tolerance A: H7
    • Tooth Profile: Average tooth
    • Tooth Surface Finish: Cutting
    • Tooth Surface Hardness: 194HB or less
    • Tooth Width E (mm): 10
    • Type: Spur gear
  5. ASPIRA Kampas Rem Cakram Motor (Brake Linning)
    Mulai

    Rp26.900

    ASPIRA Kampas Rem Cakram Motor (Brake Linning)
    Deskripsi:
    Kampas Rem ASPIRA dibuat Standar Original (Genuine Standard), Pakem, Stabil, dan tidak merusak Cakram (Disc Brake)
  6. KHK Steel Hublss Spur Gear
    Mulai

    Rp139.900

    KHK Steel Hublss Spur Gear
    Deskripsi:
    -Flat-shaped spur gear of which weight has been reduced by cutting the boss part of SS spur gear.
  7. KHK CP Ground Spur Gear (Gir Spur)
    Mulai

    Rp2.199.900

    KHK CP Ground Spur Gear (Gir Spur)
    Deskripsi:
    -CP ground spur available for additional processing, capable of being used according to the design intent.
    atribut:
    • Tooth width: 30mm
    • Reference diameter: Φ63.66mm
    • Boss Diameter: Φ50mm
    • Pitch: CP10mm
    • Hole Diameter: 0
    • Number of Teeth: 20
  8. KATAYAMA Pinion Gear
    Mulai

    Rp109.900

    KATAYAMA Pinion Gear
    atribut:
    • Finishing Material: Carbon Steel for Mechanical Structures, Surface Treatment: Black Dye
  9. KHK Steel Spur Gear
    Mulai

    Rp139.900

    KHK Steel Spur Gear
    Deskripsi:
    -An abundant variety of modules and numbers of teeth are available at low prices and with rich applicability.
  10. KHK CP Spur Gear
    Mulai

    Rp209.900

    KHK CP Spur Gear
    Deskripsi:
    -An abundant variety of pitches and numbers of teeth are available at low prices and with applicability.
  11. KHK Stainless Steel Spur Gear
    Mulai

    Rp1.099.900

    KHK Stainless Steel Spur Gear
    Deskripsi:
    -Spur gear resistant to rust, adopting SUS303 for the material.
    atribut:
    • Gear Reference Surface: Hole (H7)
    • Gear accuracy: JIS N8 class
    • Material: SUS303
    • Pressure Angle (°): 20
    • Surface Hardness: 187HB or less
    • Tooth Finish: Cutting
  12. KHK Ssy Spur Gear Module 1
    Mulai

    Rp189.900

    KHK Ssy Spur Gear Module 1
    atribut:
    • Accuracy class: JIS N8 class (JIS B 1702-1)
    • Tooth Surface Finish: Cutting
    • Backlash (mm): 0.08-0.18
    • Boss Length F (mm): 8
    • Gear Cutting Reference Plane: hole
    • Material: S45C
    • Module: 1
    • Shape: S1T
    • Tolerance A: H7
    • Tooth Profile: Average tooth
    • Tooth Surface Hardness: 194HB or less
  13. SSS Rear Aluminum Gear
    Mulai

    Rp419.900

    SSS Rear Aluminum Gear
    Deskripsi:
    SSS Aluminium Sproket didesain dengan 'lightening holes' yang mengurangi berat pada sproket seri ini, terbuat dari aluminium 7075-T6 yang digunakan juga dalam manufaktur fighter jet dan memiliki 3 varian warna yang menarik.KPH, RXZ, JupiterZ, JupiterZ new, Smash, Satria FU
    atribut:
    • Compatible for: KPH, RXZ, JupiterZ, JupiterZ new, Smash, Satria FU
    • Material: Aluminium 705
    • Color: Gold
    • Size (Teeth): 47-49
  14. GS ASTRA Battery Type MF (Aki Kering)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    GS ASTRA Battery Type MF (Aki Kering)
    Deskripsi:
    Aki yang di produksi untuk menghasilkan daya start tinggi , sudah langsung terisi dengan accu zuur nya sert menghemat waktu dan biaya karena menggunakan teknologi yang membuat pemakai tidak perlu penambahan dan pengecekan air di aki.
    atribut:
    • Voltage (V): 12
    • SNI License: Yes
    • SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
  15. KG Spur Gears 14mm
    Mulai

    Rp149.900

    KG Spur Gears 14mm
    atribut:
    • Pressure Angle (°): 20
    • Overall Length (mm): 14
    • Shape: B1
  16. KHK Brass Spur Gear
    Mulai

    Rp149.900

    KHK Brass Spur Gear
    atribut:
    • Finish Material: Free cutting brass(C3604)
    • Heat treatment: None
    • Pressure Angle (°): 20
    • Tooth Shape: Full depth tooth
Daftar Harga gear rantai Terbaru March 2026
ASPIRA Gear MotorRp119.900
KHK Steel Hublss Spur Gear (Gir Spur)Rp1.699.900
KHK Ground Spur GearRp659.900
DID Gear Set (Rantai Gir)Rp159.900
KHK Gir Spur SsaRp139.900
ASPIRA Kampas Rem Cakram Motor (Brake Linning)Rp26.900
Daytona Ultra Drive Chain and Gear Set (Rantai Set)Rp219.900
KHK Steel Hublss Spur GearRp139.900
KHK CP Ground Spur Gear (Gir Spur)Rp2.199.900
KATAYAMA Pinion GearRp109.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)